3M 3/4-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil

Item: AA6WVG
Model: 3/4-20-468MP
Cross Ref: 15D024
16 In Stock

Ships within 2 days via

€32.21
5% off
€30.60/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 55 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Color Transparent
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 20 yd.
Imperial Tape W X L 3/4" x 20 yd.
Imperial Tape Width 3/4"
Liner Included Yes
Liner Material Polycoated Kraft Paper
Material Acrylic
Max. Tape Performance Temp. 400°F
Metric Tape Length 18.3m
Metric Tape Width 19.1 mm
Min. Tape Performance Temp. -40°F
No. Of Adhesive Sides 2
Performance Temp. Up To 400°F
Product Form Continuous Roll
Repositionable Yes
Reverse-wound No
Series 468MP Series
Shape Continuous Roll
Specifications Met ASTM, ISO, TSCA, UL LISTED
Surface Compatibility Polycarbonate, Polyester, Metal
Tape Adhesive Format Double Sided
Tape Adhesive Material Acrylic
Tape Color Transparent
Tape Core Dia. 3"
Tape Resistance Properties Chemical-Resistant, Humidity-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant
Tape Sub-type General Purpose Adhesive Transfer Tape
Tape Thickness 5.2 mil.
Tape Type Adhesive Transfer Tape
Temp. -40°F to +400°F
Width 3/4"
standard ISO 9001:2000, MSDS, TSCA, UL LISTED

Shipping Information

Height 2.03
Length 12.19
Width 12.19
HS Code 4811412100
Country Of Origin US
Weight 0.112500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.