Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 3-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WUG 15D001

3M 3-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil

Item: AA6WUG Model: 3-20-468MPCross Ref: 15D001
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.08
5% off
€114.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Adhesive Transfer Tape
Adhesion To Steel 55 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Color Transparent
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 20 yd.
Imperial Tape Width 3"
Imperial Tape Wxl 3" x 20 yd.
Liner Included Yes
Liner Material Polycoated Kraft Paper
Material Acrylic
Maximum Tape Performance Temperature 400°F
Metric Tape Length 18.3m
Metric Tape Width 76.2 mm
Minimum Tape Performance Temperature -40°F
Number Of Adhesive Sides 2
Performance Temp. Up To 400°F
Product Form Continuous Roll
Repositionable Yes
Reverse-wound No
Series 468MP Series
Shape Continuous Roll
Specifications Met ASTM, ISO, TSCA, UL LISTED
Surface Compatibility Polycarbonate, Polyester, Metal
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Color Transparent
Tape Core Dia. 3"
Tape Resistance Properties Chemical-Resistant, Humidity-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant
Tape Sub-type General Purpose Adhesive Transfer Tape
Tape Thickness 5.2 mil.
Tape Type Adhesive Transfer Tape
Temperature Range -40°F to +400°F
Thickness 5.2 mil.
Width 3"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)11.43
HS code4811412100
Country of OriginUS

Product Variants

ProductModelLiner MaterialTape ThicknessTape Adhesive MaterialEnvironmentTape Core Dia.RepositionableReverse-woundTape TypePkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper2.3 mil.AcrylicIndoor And Outdoor3"YesNoAdhesive Transfer Tape1€29.14
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper5.2 mil.AcrylicIndoor And Outdoor3"YesNoAdhesive Transfer Tape1€37.46
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper2.3 mil.AcrylicIndoor And Outdoor-YesNoAdhesive Transfer Tape1€14.71
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper2.3 mil.AcrylicIndoor And Outdoor-YesNoAdhesive Transfer Tape1€301.95
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper5.2 mil.AcrylicIndoor And Outdoor-YesNoAdhesive Transfer Tape1€24.44
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper5.2 mil.AcrylicIndoor And Outdoor-YesNoAdhesive Transfer Tape1€495.30
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper2.3 mil.AcrylicIndoor And Outdoor-YesNoAdhesive Transfer Tape Shapes12€95.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil
€120.08 /unit