Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 2-5-481 Sealing Tape 2 Inch x 5 Yard 9.8 Mil Black | AA6WTA 15C971

3M 2-5-481 Sealing Tape 2 Inch x 5 Yard 9.8 Mil Black

Item: AA6WTA Model: 2-5-481Cross Ref: 15C971
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.39
5% off
€45.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Preservation Sealing Tape
Adhesion To Steel 25 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Backing Material Film
Clean Removal Time 2 yrs.
Color Black
Color Family Black
Common Industry Aerospace, Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair
Duct Tape Primary Material Cloth
Duct Tape Type Surface Protection Tape
Duct Tape Width 2"
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Length 5 yd.
Material Polyethylene
Maximum Tape Performance Temperature 170°F
Metric Tape Length 4.6m
Metric Tape Width 50.8 mm
Min. Performance Temp. Not Rated
Number Of Adhesive Sides 1
Performance Temp. Up To 170°F
Product Form Continuous Roll
Series 481 Series
Shape Continuous Roll
Specifications Met ASTM
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Film
Tape Backing Material Polyethylene Film
Tape Color Black
Tape Elongation 500%
Tape Resistance Properties Moisture-Resistant, Stain-Resistant, UV-Resistant
Tape Tensile Strength 15 lbs./in.
Tape Thickness 9.5 mil.
Tape Type Preservation Sealing Tape
Thickness 9.8 mil.
Width 2"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)5.08
Ship length (cm)6.1
Ship width (cm)6.1
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ColorTape Backing MaterialAdhesion To SteelTape ElongationBacking MaterialDuct Tape WidthTape ThicknessTape Backing ConstructionPkg. Qty.Price
3M 1-5-481 Sealing Tape 1 Inch x 5 Yard 9.8 Mil Black | AA6WQC 15C926 1-5-481BlackPolyethylene Film25 oz./in.500%Film-9.5 mil.Film1€29.71
3M 1/5/11 Sealing Tape 1 Inch x 5 Yard 9.5 Mil White | AA6WQD 15C927 1/5/11WhitePolyethylene Film30 oz./in.490%Film1"9.5 mil.Film1€33.72
3M 2/5/11 Sealing Tape 2 Inch x 5 Yard 9.5 Mil White | AA6WTB 15C972 2/5/11WhitePolyethylene Film30 oz./in.490%--9.5 mil.Film1€57.19
3M 3-5-481 Sealing Tape 3 Inch x 5 Yard 9.8 Mil Black | AA6WWJ 15D054 3-5-481----Film3"--1€72.36
3M 3/5/11 Sealing Tape 3 Inch x 5 Yard 9.5 Mil White | AA6WWK 15D055 3/5/11WhitePolyethylene Film30 oz./in.Not Rated--9.5 mil.Film1€81.17
3M 4/5/11 Sealing Tape 4 Inch x 5 Yard 9.5 Mil White | AA6XAN 15D159 4/5/11WhitePolyethylene Film30 oz./in.Not Rated--9.5 mil.Film1€105.01
3M 6/5/11 Sealing Tape 6 Inch x 5 Yard 9.5 Mil White | AA6XEZ 15D269 6/5/11WhitePolyethylene Film30 oz./in.Not Rated--9.5 mil.Film1€151.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 2-5-481 Sealing Tape 2 Inch x 5 Yard 9.8 Mil Black
€47.39 /unit