Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 15C776 Cloth Tape 1 Inch x 60 Yard 10.5 Mil White | AA6WHY

3M 15C776 Cloth Tape 1 Inch x 60 Yard 10.5 Mil White

Item: AA6WHY Model: 15C776
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.65
5% off
€27.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cloth Tape
Adhesion Strength 32 oz./in.
Adhesion To Steel 20 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Breaking Strength 15 lbs./in.
Color White
Dielectric Strength 1000 V/mil.
Elongation 10%
Environment Indoor And Outdoor
Imperial Tape Length 180 ft.
Imperial Tape Width 1"
Insulation Resistance 1 x 10^6 M Ohms
Length 60 yd.
Material Cotton
Maximum Tape Performance Temperature 200°F
Metric Tape Length 54.86m
Metric Tape Width 25.4 mm
Minimum Tape Performance Temperature 19°F
Performance Temp. 0°F to +200°F
Printed Message Unprinted
Product Form Continuous Roll
Self-extinguishing Yes
Series 175 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Cotton
Tape Color White
Tape Properties Flame Retardant
Tape Resistance Properties Corrosion-Resistant
Tape Sub-type General Purpose
Tape Tensile Strength 36 lbs./in.
Tape Thickness 10.5 mil.
Tape Type Cloth
Tensile Strength 36 lbs.-in.
Thickness 10.5 mil.
Voltage Rating 600V
Width 1"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.79
Ship length (cm)15.75
Ship width (cm)15.75
HS code5903901000
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 15C776 Cloth Tape 1 Inch x 60 Yard 10.5 Mil White
€28.65 /unit