Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1.875-5-8087 Seaming Tape 48mm x 5 Yard 3 Mil Red Bopp | AA6WQT 15C941

3M 1.875-5-8087 2259878.64930556 Seaming Tape 48mm x 5 Yard 3 Mil Red Bopp

Item: AA6WQT Model: 1.875-5-8087Cross Ref: 15C941 / 2259878.64930556
In Stock

Get it by Wednesday, May 20

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.11
5% off
€11.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Construction Seaming Tape
Adhesion To Steel 45 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Backing Material Film
Brand And Series 3M 8087
Color Red
Color Family Red
Common Industry Aerospace, Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General MainteNaNce & Repair, Metalworking, Warehouse
Duct Tape Primary Material Coated Cloth
Duct Tape Type Seaming Tape
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape Width 1 7/8"
Imperial Tape Wxl 1 7/8" x 5 yd.
Length 5 yd.
Material Polypropylene
Maximum Tape Performance Temperature 120°F
Metric Tape Length 4.6m
Metric Tape Width 48 mm
Minimum Tape Performance Temperature 15°F
Number Of Adhesive Sides 1
Performance Temp. -40°F to +220°F
Product Form Continuous Roll
Series 8087 Series
Shape Continuous Roll
Specifications Met ASTM, EQ
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polypropylene Film
Tape Color Red
Tape Elongation 130%
Tape Sub-type Housewrap Film Tape
Tape Tensile Strength 20 lbs./in.
Tape Thickness 3 mil.
Tape Type Sealing Cloth & Film Tape
Temperature Range 15°F to 120°F
Thickness 3 mil.
Width 48 mm
standard ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, ASTM E84

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelPrice
3M 2.8125-5-8087 Seaming Tape 72mm x 5 Yard 3 Mil Red Bopp | AA6WTM 15C982 2.8125-5-8087Housewrap Film TapeRed3 mil.FilmPolypropylene FilmAcrylicIndoor And Outdoor45 oz./in.€14.79
7010314187--------€414.97
7010379551--------€434.12
7010291680--------€429.33
7100166451--------€6,868.08
7010379550--------€414.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1.875-5-8087 2259878.64930556 Seaming Tape 48mm x 5 Yard 3 Mil Red Bopp
€12.11 /unit