3M 1.5-50-3903-YELLOW Duct Tape 1-1/2 x 50 Yard 6.3 Mil Yellow

Item: AA6WQK
Model: 1.5-50-3903-YELLOW
Cross Ref: 15C934
29 In Stock

Ships within 2 days via

€26.29
5% off
€24.98/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 15.4 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Backing Material Cloth
Color Yellow
Color Family Yellow
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Duct Tape Grade Light-Duty
Duct Tape Length 50 yd.
Duct Tape Primary Material Vinyl
Duct Tape Type General Purpose Tape
Duct Tape Width 1 1/2"
Duty Rating Light Duty
Environment Indoor Only
Imperial Tape Length 50 yd.
Imperial Tape W X L 1 1/2" x 50 yd.
Imperial Tape Width 1 1/2"
Length 50 yd.
Material Vinyl
Max. Tape Performance Temp. 200°F
Metric Tape Length 45.7m
Metric Tape Width 38.1 mm
Min. Tape Performance Temp. 40°F
No. Of Adhesive Sides 1
Overall Tape Dia. 3 1/4"
Performance Temp. Up To 250°F
Product Form Continuous Roll
Series 3903 Series
Shape Continuous Roll
Specifications Met ASTM
Standard Logo astm.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Vinyl Coated Cloth
Tape Color Yellow
Tape Dispensing Form Continuous Roll
Tape Elongation 135%
Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape Shape Continuous Roll
Tape Sub-type General Purpose Duct Tape
Tape Tensile Strength 12.6 lbs./in.
Tape Thickness 6.5 mil.
Tape Type Duct & Repair Tape
Temp. 40°F to 200°F
Thickness 6.3 mil.
Width 1 1/2"
standard ASTM D3330, ASTM D3652, ASTM D3759

Shipping Information

Height 4.06
Length 12.45
Width 12.45
HS Code 3919102055
Country Of Origin TW
Weight 0.337500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.