VIEGA PROPRESS Tee, 304 SS, Press x Press x Press, FKM Seal

Item: CU7YMP
Model: 85642
Cross Ref: 1UGL9
Check Availability
In Stock

Get it by Tuesday, Jun 16

Tube Size
Pipe Size
86.24
13% off
€75.03 /unit ex. VAT
Request Quote

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Connection Type ProPress
Material Stainless Steel
Product Type Tee
Seal FKM
Size 1" x 1" x 1/2"
standard ABS: AMERICA BUREAU OF SHIPPING, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213: UL (1/2 IN TO 2 IN), ULC/ORD C199S

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.1395
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.