MCR SAFETY Ninja Ice Insulated Black Work Gloves

Item: AA6EXZ
Model: N9690FCM
Cross Ref: 1UGL9
Check Availability
In Stock

Get it by Tuesday, Jun 16

Size
12.69
13% off
€11.04 /unit ex. VAT
Request Quote

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection Cut Resistant
Ansi/isea Abrasion Cycles 2300
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level A3
Ansi/isea Cut Load 1000g
Ansi/isea Puncture Force 53N
Ansi/isea Puncture Level 2
Anti Static No
Application Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Base Coating Material Foam Nitrile
Coating Coverage Full
Coating Material Smooth
Coating Texture Smooth
Coating Type Dipped
Color Black
Color (knit/coating) Black
Construction Seamless Knit
Cuff Style Knit
Cut-resistance Coverage Full
Double Dipped No
En 388 Rating 3XX2
Fda Compliant No
Finger Coverage Full Fingered
Gauge 7 ga., 15 ga.
Glove Coating Color Black
Glove Coating Cover Full
Glove Hand Style Left And Right
Glove Insulation Material Acrylic
Glove Length 9 3/4"
Glove Liner Material Acrylic
Glove Lining Material Acrylic
Included Pull Strap No
Included Reinforced Thumb Crotch No
Insulated Yes
Knit Material Nylon
Knit Material Color Black
Latex-free No
Liner Material Acrylic Terry, Nylon
Lining Acrylic Terry, Nylon
Low-profile Impact Protection No
Material Nylon
Min. Temp. -22°F
Palm Coating Material PVC
Resists Abrasions, Cold Conditions
Series Ninja Ice
Silicone Free No
Size M
Size-alpha M
Size-numeric 8
Suggested Use Environment Not Specified
Thickness 15 ga.
Touchscreen Compatible No
Water Resistance Yes
Waterproof No
standard ANSI/ISEA 105:2016, EN 388, EN 511 X2X

Product Details

MCR Safety Ninja Ice insulated black work gloves are ideal for cold-weather environments, freezers and applications where both warmth and dexterity are essential. These gloves provide hand protection while keeping hands warm in low-temperature settings.

Shipping Information

Height (cm) 11.94
Length (cm) 30.73
Width (cm) 25.15
HS Code 6116106500
Country Of Origin PK
Weight (kg) 0.135

Features

  • MCR Safety Ninja Ice insulated black work gloves feature a 15-gauge black nylon shell with an acrylic terry interior, combining insulation and warmth for cold-weather protection.
  • These gloves have an HPT coated (Hydropellent Technology) palm and fingertip that remain soft and effective in temperatures down to -4 degrees F.
  • They are ActiFresh treated to control bacteria and odour for maintaining freshness after extended use.
  • These gloves offer an anti-wet treatment through the porous HPT coating, repelling liquids and providing an exceptional grip in both wet and dry conditions.
  • They come with encapsulated air molecules in the coating, providing a cushioning effect that minimises impact, enhancing safety during tasks.

Certifications