Rivets
Rivets are needed in different sizes and widths. Rivets come with universal as well as specialized heads. Universal head rivets are available with Raptor Supplies for a range of applications. A universal rivet is handy for most jobs while blind or solid rivets are used for more specialized applications. Whether it's a job in metal, masonry or wood, rivets available at Raptor Supplies can be used for a lot of jobs.
Explore More
- KEYSHAFT
- Condiment Pumps and Dispensers
- Connector Tools
- Pump Hose Kits
- Garden Hose Connectors and Adapters
- Temporary Emergency Shelters
- BOSTON GEAR 200 Series Flanged Helical Gear Speed Reducers
- 80/20 40 Series 40-4003 Three Adjacent Open T-Slotted Profile Extrusions
- CHICAGO-LATROBE Non Coolant Through High Speed Steel Jobber Length Drill Bits
- T&S Water Hoses, Male Fittings
- SPEEDAIRE Guide Roller Sets
- AUTOQUIP Coil Transfer Cars
- LOUISVILLE FXP1800HD Series Fiberglass Pinnacle Platform Ladders
- PROTO TORX Impact Socket Set, 3/8 Inch Drive, 7 Piece
- ACME ELECTRIC WI015 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- ANVIL AS150 Series Channels, Solid