Pressure Gauge Kits (19 Products)

YELLOW JACKET

pressure wetted parts material primary pressure range case material dial color lens material pressure type Price
0 in. wc to 10 in. wc
Brass
0 psi to 10 psi
0 in. wc to 10 in. wc
Steel
White
Polycarbonate
Pressure
€169.07
0 in. wc to 35 in. wc
Beryllium Copper
0 psi to 35 psi
0 in. wc to 35 in. wc
Steel
White
Polycarbonate
Pressure
€177.56
PETERSEN PRODUCTS

size Price
€299.20
€317.41
1/4"
€377.81
WINTERS INSTRUMENTS

pressure process connection type primary pressure secondary pressure range case material dial color lens material pressure type Price
0 psi to 160 psi
Swivel Hose
0 psi to 160 psi
0 psi to 1100 psi
Steel
White
Acrylic
Pressure
€25.48
0 psi to 300 psi
NPT
0 psi to 300 psi
0 psi to 2100 psi
Steel
White
Acrylic
Pressure
€30.07
WINTERS INSTRUMENTS

pressure process connection type compatible process media wetted parts material accuracy grade nominal dial size primary pressure accuracy Price
0 psi to 6 psi
NPT
Bronze
Brass
ASME B40.100 Grade 1A
4"
0 to 6
-1% to +1%
€163.55
0 psi to 5 psi
NPT
Gas, Water
Brass
ASME B40.100 Grade B
2", 2 1/2"
0 psi to 5 psi
+/-3-2-3%
€455.96
0 in. wc to 100 in. wc
Hose Barb
Gas
Bronze, Brass
ASME B40.100 Grade B
2 1/2"
0 psi to 100 psi
+/-3-2-3%
€170.52
0 psi to 5 psi
NPT
Gas
Brass
ASME B40.100 Grade B
2 1/2"
0 psi to 5 psi
+/-3-2-3%
€312.74
0 in. wc to 15 in. wc
Hose Barb
Non Clogging, Non Corroding
Brass
ASME B40.100 Grade B
2 1/2"
0 psi to 15 psi
+/-3-2-3%
€146.59
NPT
Bronze
Brass
ASME B40.100 Grade 1A
4"
0 psi to 15 psi
-1% to +1%
€163.55
WATTS

pressure temp. pressure scale case material case finish inlet connection inlet thread type window material Price
0 psi to 30 psi
+14°F to +176°F
0 psi to 30 psi
Steel
Black Enamel
Female Threaded
FPT
Kostil Polymer
€24.81
0 psi to 100 psi
14°F to 176°F
0 psi to 100 psi
Steel
Black Enamel
Female Threaded
FPT
Kostil Polymer
€24.81
WATTS

MPN Price
IWTG-NYC-0-05
€182.54
WINTERS INSTRUMENTS

MPN Price
AOM-204TM
€19.01
WINTERS INSTRUMENTS

MPN Price
PTK1500.
€444.33
BURNDY

MPN Price
FORCEGAUGE11
RFQ