Digital Panel Mount Thermometers (64 Products)

APPROVED VENDOR

temp. power source cable length power source details mounting line length case material sensor dia. Price
-58°F to +158°F
Battery, Solar
5 ft.
(1) Aaa
Surface
5 ft.
ABS
1 1/4"
€57.51
-58°F to +158°F
Battery, Solar
3 ft.
(1) Aaa
Surface
36"
ABS
1 1/4"
€58.69
-58°F to +158°F
Battery, Solar
2 ft.
(1) Aaa
Surface
24"
ABS
1/4"
€52.20
-58°F to +158°F
Battery, Solar
5 ft.
(1) Aaa
Surface
5 ft.
ABS
1 1/4"
€57.51
-40°F to +120°F
Battery
39"
1.5V Dc Ag5 Battery
Front Flange
39"
Stainless Steel
1/4"
€39.53
-40°F to +120°F
Battery
39"
1.5V Dc Ag5 Battery
Back Flange
39"
Stainless Steel
1/4"
€39.53
WEISS

temp. power source power source details voltage plate style cable length height sampling rate Price
-40°F to +230°F
_Battery, Plug In
12V DC
12V DC
Single Gang
5 ft.
2 1/4"
1 sec.
€131.48
-40°F to +230°F
Plug In
120V AC
120V AC
Single Gang With Light Switch
5 ft.
2 1/4"
1 sec.
€201.23
TEMPIL

temp. indicator temp. compatible material type tip width tip size container capacity accuracy container type Price
125°F
125°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€34.27
150°F
150°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€32.69
175°F
175°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€32.69
200°F
200°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€35.14
213°F
213°F
Iron, Steel
3/8"
3/8"
±1% F, ±3% C
Stick
€32.69
225°F
225°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€35.61
250°F
250°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€32.69
275°F
275°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€32.69
300°F
300°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€32.69
325°F
325°F
Iron, Steel
3/8"
3/8"
3 fl. oz.
±1% F, ±3% C
Stick
€35.80
MARKAL

temp. indicator temp. compatible material type tip width tip size tip style accuracy container type Price
100°F
100°F
Iron, Steel
1/2"
1/2"
Flat
±1% F, ±3% C
Stick
€33.39
125°F
125°F
Iron, Steel
1/2"
Flat
±1% F, ±3% C
Stick
€33.39
175°F
175°F
Iron, Steel
1/2"
Flat
±1% F, ±3% C
Stick
€30.04
213°F
213°F
Iron, Steel
1/2"
Flat
±1% F, ±3% C
Stick
€30.04
225°F
225°F
Iron, Steel
1/2"
1/2"
Flat
±1% F, ±3% C
Stick
€32.63
275°F
275°F
Iron, Steel
1/2"
Flat
±1% F, ±3% C
Stick
€33.39
325°F
325°F
Iron, Steel
1/2"
1/2"
Flat
±1% F, ±3% C
Stick
€34.16
375°F
375°F
Iron, Steel
1/2"
Flat
±1% F, ±3% C
Stick
€34.80
425°F
425°F
Iron, Steel
1/2"
1/2"
Flat
±1% F, ±3% C
Stick
€35.89
450°F
450°F
Iron, Steel
1/2"
1/2"
Flat
±1% F, ±3% C
Stick
€30.72
MARKAL

indicator temp. compatible material type tip width tip size tip style accuracy container type Price
400°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€33.28
200°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€31.45
300°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€33.39
250°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€32.64
350°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€34.16
150°F
Iron, Steel
3/8"
3/8"
Flat
±1% F, ±3% C
Stick
€32.63
THERMCO

sampling rate temp. accuracy bottle probe fill medium bottle probe fill volume application max. temp. min. temp. power source Price
11 sec.
-0.5° to +0.5°
Mineral Oil
5 mL
Block Heaters
Battery
€75.01
10 sec.
-0.5° to +0.5°
Sand
30 mL
Water Baths
70°C
-58°F
Battery
€70.51
12 sec.
-0.5° to +0.5°
Glycol, Water
30 mL
Incubators
70°C
-58°F
Battery
€65.76
TRACEABLE

cable length calibration type temp. resolution data logging power source details sampling rate bottle probe material max. temp. Price
10 ft.
Nist-Traceable
1°F
No
AA Battery
10 sec.
Not Applicable
70°C
€88.91
10 ft.
Nist-Traceable Calibration
0.01°F
Yes
(3) AAA Batteries
6 sec.
Glass
140°F
€490.97
10 ft.
Nist-Traceable
0.01°F
Yes
(2) AAA Batteries
1 min.
Glass
70°C
€273.59
9 ft.
Nist-Traceable
0.1°C , 0.1°F
No
€85.33
AUTONICS

MPN Price
TC4W-N4N
€136.81
EXTECH

MPN Price
TM20
€67.19
WEISS

MPN Price
24DT-L4F0
€143.57
TAYLOR

MPN Price
9940-10
€40.85
LASCAR

MPN Price
EL-WIFI-VAC2
€490.95
RITTAL

MPN Price
3114200
€565.65