Pipe Marker, 3 to 5" Pipe O.D., Low Pressure Level
(15 Products)
BRADY
| Iiar Abbreviation | Background Color | Physical State | Material | Height | Fits Pipe O.d. | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| HSS | - | Vapor | Vinyl | 2 1/4" | - | €14.36 | ||||
Pipe Marker, HSS, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90408 SKU AE9TFM Cross Ref. 6M764 |
||||||||||
| HTRS | Blue, Green, Orange, Yellow | - | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €7.62 | ||||
Pipe Marker, HTRS, LIQ/VAP, Low, Fits 2 1/2 to 7 7/8 Inch OD, 1 Pipe Marker, Without ArrowModel No. 90410 SKU AE9TFN Cross Ref. 6M766 |
||||||||||
| LSS | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €11.67 | ||||
Pipe Marker, LSS, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90413 SKU AF3RYW Cross Ref. 8CNP5 |
||||||||||
| LTRL | Yellow | Liquid | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €14.18 | ||||
Pipe Marker, LTRL, LIQ, Low, Fits 2 1/2 to 7 7/8 Inch OD, 1 Pipe Marker, Without ArrowModel No. 90414 SKU AF3RYX Cross Ref. 8CNP6 |
||||||||||
| LTRS | Yellow | - | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €14.57 | ||||
Pipe Marker, LTRS, LIQ/VAP, Low, Fits 2 1/2 to 7 7/8 Inch OD, 1 Pipe Marker, Without ArrowModel No. 90415 SKU AF3RYY Cross Ref. 8CNP7 |
||||||||||
| PO | Yellow | Liquid | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €11.22 | ||||
Pipe Marker, PO, LIQ, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90478 SKU AF3RYZ Cross Ref. 8CNP8 |
||||||||||
| - | Yellow | Liquid | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €14.47 | ||||
Pipe Marker, LIQ, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90463 SKU AF3TQA Cross Ref. 8CVP0 |
||||||||||
| - | Yellow | - | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €11.63 | ||||
Pipe Marker, LIQ/VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90475 SKU AF3TQB Cross Ref. 8CVP1 |
||||||||||
| EQ | Yellow | - | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €10.36 | ||||
Pipe Marker, EQ, LIQ/VAP, Low, Fits 2 1/2 to 7 7/8 Inch OD, 1 Pipe Marker, Without ArrowModel No. 90484 SKU AF3TTC Cross Ref. 8CW78 |
||||||||||
| - | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €8.75 | ||||
Pipe Marker, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90469 SKU AF4CEJ Cross Ref. 8PKW8 |
||||||||||
| HTRL | Yellow | Liquid | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €13.42 | ||||
Pipe Marker, HTRL, LIQ, Low, Fits 2 1/2 to 7 7/8 Inch OD, 1 Pipe Marker, Without ArrowModel No. 90409 SKU AF4NBN Cross Ref. 9CTF0 |
||||||||||
| ES | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €8.53 | ||||
Pipe Marker, ES, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90403 SKU AF4PFK Cross Ref. 9E505 |
||||||||||
| BD | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €7.94 | ||||
Pipe Marker, BD, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90400 SKU AF4RCL Cross Ref. 9GE23 |
||||||||||
| HTS | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €10.49 | ||||
Pipe Marker, HTS, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90411 SKU AF4WJN Cross Ref. 9ME82 |
||||||||||
| LTS | Yellow | Vapor | Vinyl | 2 1/4" | 2 1/2" to 7 7/8" | €10.40 | ||||
Pipe Marker, LTS, VAP, Low, Fits 2 1/2 to 7 7/8 Inch Pipe OD, 1 Pipe Marker, Without ArrowModel No. 90416 SKU AF4XFM Cross Ref. 9NPG9 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DAYTON
- KEYSHAFT
- PHILLOCRAFT
- LIBERTY PUMPS
- ASO SAFETY SOLUTIONS
- Metal Forming Machines
- Spectrophotometers
- Downblast Centrifugal Roof Ventilators
- Parallels
- Wire Rope Clips
- KANT-TWIST Lever Clamps with Weaver Grip, Orange
- MOON AMERICAN Female Dry Hydrants, With 45 Deg. Elbow
- JOHN GUEST Plug In Elbows, Acetal Black, Metric
- H.K. PORTER Center Cut Cutters, General Purpose
- MUELLER INDUSTRIES 861 Carbon Steel Y Strainers
- BEL-ART - SCIENCEWARE Mill Grinder, 50mL Volume
- HELICOIL Straight Flute Bottoming Taps, 5H, Metric Coarse
- ANVIL HBS Series Channels And Rollers
- CAROLINA GLOVE Knit Cut Resistant Gloves
- CHICAGO FAUCETS Brackets