8 Inch Centrifugal Blowers, Hazardous Location
(3 Products)
AIR SYSTEMS INTERNATIONAL
| Hp | Max. Flow In Free Air | Material | Height | Power Source | Duct Dia. | Color | Housing Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 4 hp | 3000 CFM | Steel | 19" | Air Driven | 8" | Gray | Polyethylene | €4,098.90 | ||
Centrifugal Blower, Hazardous Location, 4 hp Pneumatic MotorModel No. SVB-A8 SKU AE3TNB Cross Ref. 5FXZ9 |
||||||||||
| 3/4 hp | 1570 CFM | Aluminum, Polyethylene, Steel | 27" | Electric | 8" | Gray | Polyethylene | €3,570.22 | ||
Explosion Proof Electric Blower, Hazardous Location, 3/4 hp, 115V ACModel No. SVB-E8EXP SKU AE3TNA Cross Ref. 5FXZ8 |
||||||||||
| 3/4 hp | - | - | - | - | - | Gray | - | €5,102.03 | ||
Explosion Proof Electric Blower, Hazardous Location, 8 Inch Size, 230V AC, 50 HzModel No. SVB-E8X250 SKU CD6JWM |
||||||||||
AIR SYSTEMS INTERNATIONAL
Centrifugal Blower, Hazardous Location, 4 hp Pneumatic Motor
AIR SYSTEMS INTERNATIONAL
Explosion Proof Electric Blower, Hazardous Location, 3/4 hp, 115V AC
AIR SYSTEMS INTERNATIONAL
Explosion Proof Electric Blower, Hazardous Location, 8 Inch Size, 230V AC, 50 Hz
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FAIRBANKS
- GRATING FASTENERS
- KEYSHAFT
- LEGRIS
- DALS
- Bulkhead Tank Fittings
- Tag Accessories
- Street Light Disconnects
- Torque Multiplier Accessories
- Lumber Crayons
- JOHN GUEST Metric Union Tees, Acetal Black
- MUELLER INDUSTRIES 109MHT Silent Check Valves
- MUELLER INDUSTRIES 581CS-N Y Strainers
- DURHAM MANUFACTURING Mobile Cabinets
- ALVORD POLK Piloted, Threaded Shank Reamers
- WINTERS INSTRUMENTS LE3 General Purpose Transmitters
- MERSEN FERRAZ IEC Miniature Fuse Bases, Open type