| material | height | collapsed length | capacity | magnet type | overall l x w x h | collapsed lxwxh | Price |
|---|---|---|---|---|---|---|---|
Steel | 41" | 400 lbs. | 78" | 41" |
€763.12
| ||
Aluminum | 10" | Lift Magnet Dolly |
€1,012.31
| ||||
10" | Lift Magnet Dolly |
€733.21
| |||||
12" | Lift Magnet Dolly |
€895.64
| |||||
|
€1,076.63
| |||||||
|
€1,264.11
|
| material | lifting capacity | color | collapsed height | collapsed lxwxh | overall width | overall height | collapsed width | Price |
|---|---|---|---|---|---|---|---|---|
Steel | 800 lbs. | Black | 12 1/4" | 41" x 13 3/8" x 12 1/4" | 13 3/8" | 50" | 13 3/8" |
€2,180.85
|
Steel | 800 lbs. | Black | 15 1/4" | 41" x 13 3/8" x 15 1/4" | 13 3/8" | 50" | 13 3/8" |
€1,933.66
|
Steel | 1600 lbs. | Black | 12 1/4" | 41" x 13 3/8" x 12 1/4" | 13 3/8" | 50" | 13 3/8" |
€2,538.58
|
Steel | 1600 lbs. | Black | 15 1/4" | 41" x 13 3/8" x 15 1/4" | 13 3/8" | 50" | 13 3/8" |
€2,879.92
|
Aluminum | 600 lbs. | Yellow | 12 1/4" | 13 3/8" | 50" |
RFQ
| ||
Aluminum | 600 lbs. | Yellow | 13 3/8" | 50" | 13 3/8" |
RFQ
| ||
Aluminum | 1200 lbs. | Yellow | 12 1/4" | 13 3/8" | 50" | 13 3/8" |
RFQ
| |
Aluminum | 1200 lbs. | Yellow | 15 1/4" | 13 3/8" | 50" | 13 3/8" |
RFQ
|
| material | height | Price |
|---|---|---|
Steel | 11 5/8" |
€1,001.33
|
Steel | 11 5/8" |
€1,354.72
|
| material | lifting capacity | overall width | overall height | height | magnet type | overall l x w x h | Price |
|---|---|---|---|---|---|---|---|
Aluminum | 50 lbs. | 28 1/2" | Earth Magnet |
€1,029.28
| |||
Steel | 75 lbs. | 7" | 28 1/2" | 28 1/2" | Earth Magnet | 5" x 7" x 28 1/2" |
€1,238.63
|
| MPN | Price |
|---|---|
MCL660X2 |
€3,213.18
|
| MPN | Price |
|---|---|
9235 |
€95.31
|
| MPN | Price |
|---|---|
015443 |
€97.82
|
| MPN | Price |
|---|---|
MET-08918 |
€50.38
|
| MPN | Price |
|---|---|
1175300 |
€25.95
|
| MPN | Price |
|---|---|
MCL2000W12HD |
€1,317.94
|
| MPN | Price |
|---|---|
MCL2W12HDPNL16 |
€2,545.84
|
| MPN | Price |
|---|---|
MCL600X2 |
RFQ
|
| MPN | Price |
|---|---|
MCL660 |
€404.66
|
Description
Manhole cover lifters are used for moving, removing and replacing heavy manhole covers. Raptor Supplies offers a wide range of manhole cover lifters from brands like Allegro, Qorpak, Mag-Mate, Cherne and UltraTech. Allegro manhole cover lifters are designed for removing worn-out manhole covers with minimal stress and back pain. These lifters feature steel or aluminium construction ensuring vibration damping and corrosion resistance. These manhole cover lifters have dual position lifting points that provide power to loosen the most stubborn covers, and are capable of handling loads up to 900 lb. Mag-Mate manhole cover lifters are used to magnetically, safely and quickly replace & remove manhole covers weighing up to 400 lb. These cover lifters provide excellent protection from falling and slipping, especially in snowy, rainy or icy conditions. The ergonomic design of these lifters allows even a single person to easily move and lift a heavy manhole cover. These manhole cover lifters are available in rubber, metal, steel & aluminium bodies on Raptor Supplies.
Working Mechanism
- Align the lifter's jaws with the edges of the manhole cover.
- Insert the lifter's jaws under the cover, ensuring a secure grip.
- Grasp the handle of the lifter firmly with both hands.
- Using a controlled and steady motion, lift the handle upwards to exert force on the manhole cover.
- As you lift the handle, the lifter's jaws will raise the manhole cover off the opening.
- Continue to lift until the cover is fully lifted and clear of the opening.
- Once the cover is lifted, carefully set it aside in a safe location.
Features
Cherne Manhole Cover Hooks:
- They feature forged hexagonal steel construction for enhanced strength and structural rigidity.
- These cover hooks offer a convenient & effective solution for safely and efficiently prying open manhole covers.
- They are available in flat or 90-degree handle variants.
- These hooks have a lifting capacity of up to 300 lb.
Fervi <a href="/p/fervi/magnetic-lifter">Magnetic Lifters</a>:
- These magnetic lifters feature neodymium construction for increased structural rigidity and durability.
- They have lifting capacities ranging from 300 to 1000 lb.
- These magnetic lifters come packed in wooden boxes for safe and secure dispatch.
Allegro Manhole Cover Lid Lifters:
- They have steel / aluminium heavy-duty dollies for structural rigidity and heavy-duty operations.
- These lid lifters come with a magnet that can handle a maximum load of 900 lb.
- They feature 2-position lifting points to let the user easily break / loosen the stubborn manhole covers having diameters up to 36 inches.
- These lid lifters come in lifting capacity variants from 250 to 500 lb.
Frequently Asked Questions
Q. How to ensure safety while using a manhole cover lifter?
A.
- Wear protective gear (gloves & safety glasses) to avoid injury.
- Make sure the area around the manhole is clear and secure before attempting to lift the cover.
- Use caution when handling the cover to avoid dropping it.
Q. How to ensure safety while using a manhole cover lifter?
A.
- Wear protective gear (gloves and safety glasses) when using a manhole cover lifter.
- Clear the area around the manhole before lifting the cover.
- Handle the manhole cover with care to avoid dropping it.
- Use proper lifting techniques and seek assistance if needed.
- Ensure the manhole cover is securely replaced after use.
Q. How are manhole cover lifters placed?
A.
- Assess the manhole cover for condition and alignment.
- Position the lifters parallel to each other and aligned with the lifting points on the manhole cover.
- Insert the lifters securely into the lifting points.
- Verify the connection to ensure a proper attachment.
- Prepare the area and ensure a clear path before lifting.
- Lift the manhole cover gradually and evenly using proper lifting techniques.
- Secure the lifted cover in place with supports or tools.
- Follow safety guidelines, wear protective gear and seek assistance if needed.
Q. How do I choose the correct manhole cover lifters for my needs?
A.
- Determine the weight capacity required for lifting the manhole covers.
- Consider the lifting mechanism that suits the type of manhole covers you encounter.
- Choose lifters compatible with the lifting points commonly found on the covers.
- Look for user-friendly features such as ergonomic handles and quick-release mechanisms.
- Ensure the lifters are made from durable materials capable of withstanding heavy loads.
- Consider portability and storage options for easy transportation and compact storage.
- Prioritise lifters with safety features like non-slip handles and secure attachment mechanisms.
Explore More
- REED INSTRUMENTS
- MORSE DRUM
- KEYSHAFT
- Key Accessories
- Pushbutton Contact Blocks
- Spiral Bands
- O-Rings
- American Glass and Ceramic Fuses
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 7/16-16 Un
- PARKER ServiceJunior Diagnostic Test Kits
- SMC VALVES Vfr4000 Series Solenoid Valve
- AMERICRAFT MANUFACTURING 900 Series Exhaust Fan
- BALDOR / DODGE V Rings
- GLOBE SCIENTIFIC Globe Glass Media Bottles
- MOON AMERICAN Female Dry Hydrants
- ANVIL AS100S Series Channels With Long Slots
- MUELLER INDUSTRIES 722 Ductile Iron Triple Duty Control Check Valves
- ANVIL 140S Series Threaded Studs