Rubber Locking Gaskets (173 Products)

TRIM LOK INC

min. for edge thickness max. for edge thickness overall height style locking style min. operating temp. min. clearance between glass and edge weight per foot Price
3/32"
1/8"
1.06"
Double Piece
Two Piece Key Locking
-40°F
0.3"
0.277 lbs.
€78.67
3/32"
1/8"
1.06"
Double Piece
Two Piece Key Locking
-40°F
0.3"
0.277 lbs.
€235.17
1/32"
1/16"
1.07"
Single Piece
One Piece Self Locking
-30°F
0.31"
0.275 lbs.
€104.34
1/32"
1/16"
1.07"
Single Piece
One Piece Self Locking
-30°F
0.31"
0.275 lbs.
€326.45
3/16"
1/4"
1 1/25"
Single Piece
One Piece Self Locking
-30°F
0.41"
0.255 lbs.
€110.64
3/16"
1/4"
1 1/25"
Single Piece
One Piece Self Locking
-30°F
0.41"
0.255 lbs.
€348.59
1/16"
3/32"
0.94"
Single Piece
One Piece Self Locking
-30°F
0.31"
0.275 lbs.
€93.24
1/16"
3/32"
0.94"
Single Piece
One Piece Self Locking
-30°F
0.31"
0.275 lbs.
€293.30
3/4"
1/8"
1.03"
Single Piece
One Piece Self Locking
-30°F
0.15"
0.293 lbs.
€85.03
3/4"
1/8"
1.03"
Single Piece
One Piece Self Locking
-30°F
0.15"
0.293 lbs.
€298.79
GRUVLOK

temp. color material of construction size for use with max. operating temp. min. operating temp. for coupling size Price
-40°F to +250°F
EPDM
3"
Mfr. No. 0390003044 And Mfr. No. 0390013530
€55.52
-40°F to +250°F
EPDM
2"
Mfr. No. 390003002 And Mfr. No. 0390013514
€41.32
-40°F to +250°F
EPDM
6"
Mfr. No. 0390003127 And Mfr. No. 0390013563
€97.10
-40°F to +250°F
EPDM
4"
Mfr. No. 0390003085 And Mfr. No. 0390013548
€50.30
€162.06
-20°F to +180°F
Nitrile
2 1/2"
Mfr. No. 390003028 And 0390013522
€42.09
-40°F to +250°F
EPDM
2 1/2"
Mfr. No. 390003028 And Mfr. No. 0390013522
€47.57
Red, Green
250°F
40°F
1 1/2"
€46.47
€650.94
-40°F to +250°F
EPDM
8"
Mfr. No. 0390003143 And Mfr. No. 0390013571
€132.80
GRUVLOK

for coupling size thickness color max. working pressure @ 70f max. operating temp. min. operating temp. gasket type Price
€212.08
€157.41
3"
1.88"
Orange
2500 psi
180°F
-20°F
End Guard
€109.22
4"
2.25"
Orange
2500 psi
180°F
-20°F
End Guard
€119.25
2"
1.88"
Orange
2500 psi
180°F
-20°F
End Guard
€68.15
€393.13
€79.87
€344.28
GRUVLOK

MPN Price
0390077634
€185.70
0390077618
€145.39
0390077550
€77.93
0390077659
€226.04
0390077329
€49.24
0390077394
€111.65
0390077352
€77.93
0390077535
€53.90
0390077303
€46.53
0390077410
€145.39
GRUVLOK

MPN Price
0390080067
€67.08
0390080083
€89.95
0390080125
€132.20
0390080042
€50.01
0390080687
€50.01
0390080026
€35.66
0390079986
€162.84
0390079994
€180.28
0390080091
€262.86
0390080000
€30.63
GRUVLOK

MPN Price
0390001873
€207.03
0390001782
€67.85
0390002558
€266.75
0390001824
€82.96
0390001840
€111.28
0390001857
€195.41
0390001808
€82.96
0390002566
€316.76
0390001865
€200.44
0390002525
€62.03
ANVIL

color temp. type nominal size material Price
€89.95
Orange
-20°F to +180°F
Grade T
5" x 4"
Rubber
€95.95
€51.56
Green
-40°F to +230°F
Grade E
2" x 1 1/2"
Rubber
€46.96
€60.09
Green
-40°F to +230°F
Grade E
3" x 2"
Rubber
€68.62
Green
-40°F to +230°F
Grade E
2 1/2" x 2"
Rubber
€60.36
Green
-40°F to +230°F
Grade E
6" x 4"
Rubber
€109.37
Green
-40°F to +230°F
Grade E
5" x 4"
Rubber
€95.95
€82.19
ANVIL

color temp. type nominal size material Price
€67.85
€105.06
Red, Green
-40°F to +250°F
Grade EP
8"
Rubber
€275.47
€67.85
€82.96
€78.31
€82.96
Red, Green
-40°F to +250°F
Grade EP
5"
Rubber
€245.03
€188.81
Orange
-20°F to +180°F
Grade T
8"
Rubber
€275.47
FAIRCHILD

min. for edge thickness min. for glass thickness for glass thickness-max. max. for edge thickness overall height style locking style min. clearance between glass and edge Price
1/16"
1/8"
5/32"
3/32"
1.05"
Double Piece
Two Piece Key Locking
0.312"
€108.92
3/16"
3/16"
1/4"
3/16"
0.89"
Double Piece
Two Piece Key Locking
0.312"
€79.40
1/32"
3/16"
1/4"
1/16"
1"
Single Piece
One Piece Self Locking
1/8"
€74.12
3/4"
3/16"
1/4"
1/8"
1.05"
Single Piece
One Piece Self Locking
0.145"
€158.29
3/32"
3/16"
1/4"
1/8"
1.01"
Double Piece
Two Piece Key Locking
0.312"
€82.56