| housing material | outlet size | hp | type | height | style | engine brand | engine/motor type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Polypropylene | 2" | 3 1/2 hp | Agricultural | 13" | Briggs & Stratton | Gas |
€1,089.90
| |||
Polypropylene | 2" | 5 1/2 hp | Agricultural | 13" | Honda | Gas |
€1,192.42
| |||
Cast Iron | 2" | 3 1/2 hp | Agricultural | 14" | Briggs & Stratton | Gas |
€1,630.42
| |||
Cast Iron | 2" | 5 1/2 hp | Agricultural | 15" | Honda | Gas |
€1,646.29
| |||
Cast Iron | 2" | 6 1/2 hp | Agricultural | 15" | Briggs & Stratton | Gas |
€1,733.91
| |||
Polypropylene | 1 1/2" | Polypropylene Pumps | Pump Only | Gasoline |
RFQ
| |||||
Polypropylene | 2" | 5 hp | Polypropylene Pumps | 12 7/16" | Pump Only | Gasoline |
€357.45
| |||
Polypropylene | 2" | Polypropylene Pumps | Pump Only |
€357.88
| ||||||
Polypropylene | 2" | 5 1/2 hp | Polypropylene Pumps | 12 7/16" | Pump Only |
€500.63
| ||||
Polypropylene | 2" | Polypropylene Pumps | Pump Only |
€297.20
| ||||||
| housing material | outlet size | hp | type | height | overall width | overall height | max. pressure | Price |
|---|---|---|---|---|---|---|---|---|
Bronze | 1" | 1 1/2 hp | Chemical Transfer, Straight | 9" | 7.94" | 9" | 44 psi |
€1,308.24
|
Bronze | 1 1/4" | 5 hp | Chemical Transfer, Straight | 9" | 8.38" | 9" | 58 psi |
€1,528.68
|
Stainless Steel | 1" | 1 1/2 hp | Chemical Transfer, Straight | 9" | 7.94" | 9" | 44 psi |
€1,461.29
|
Stainless Steel | 1 1/4" | 5 hp | Chemical Transfer, Straight | 9" | 8.38" | 9" | 58 psi |
€1,645.64
|
Cast Iron | 1" | 1 1/2 hp | Chemical Transfer, Straight | 9" | 7.94" | 9" | 44 psi |
€861.86
|
Cast Iron | 1 1/4" | 5 hp | Chemical Transfer, Straight | 9" | 8.38" | 9" | 58 psi |
€970.07
|
Cast Iron | 2" | 5 hp | Engine Driven | 13" | 8 1/2" | 13" | 45 psi |
€986.20
|
Cast Iron | 2" | 5 hp | Engine Driven | 13" | 8 1/2" | 13" | 45 psi |
€1,354.62
|
| outlet size | height | overall width | overall height | flow rate @ 60 ft. | flow rate @ 40 ft. | flow rate @ 10 ft. | flow rate @ 20 ft. | Price |
|---|---|---|---|---|---|---|---|---|
2" | 17" | 16" | 17" | 92 GPM | 127 GPM | 156 GPM | 148 GPM |
€770.46
|
3" | 20" | 17" | 20" | 158 GPM | 209 GPM | 264 GPM | 248 GPM |
€483.66
|
| housing material | outlet size | hp | height | overall width | overall height | max. pressure | max. discharge pressure | Price |
|---|---|---|---|---|---|---|---|---|
Aluminum | 3" | 5 1/2 hp | 18 1/8" | 16 1/2" | 18 1/8" | 45 psi | 45 psi |
€855.12
|
Die Cast Aluminum | 4" | 8 hp | 23 1/2" | 18" | 23 1/2" | 41 psi | 41 psi |
€2,034.74
|
| type | height | material | inlet type | inlet dia. | inlet | inlet standard | overall height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Polypropylene |
€142.47
| |||||||||
PVDF |
€251.26
| |||||||||
Side Round Perforations | 6 1/4" | Steel | NPSM |
€16.37
| ||||||
Side Round Perforations | 6 1/4" | Steel | GHT | 3/4" | 3/4" GHT | Garden Hose Thread |
€19.94
| |||
Side Round Perforations | 6 1/4" | Steel | NPSM | 1" | 1" NPSM | Npsm |
€19.09
| |||
Side Round Perforations | 6 1/2" | Steel | NPSM | 1 1/2" | 1 1/2" NPSM | Npsm | 6 1/2" |
€20.70
| ||
Side Round Perforations | 6 1/4" | Steel | NPSM | 2" | 2" NPSM | Npsm |
€23.67
| |||
Side Round Perforations | 9 1/4" | Steel | NPSM | 2 1/2" | 2 1/2" NPSM | Npsm |
€18.32
| |||
Side Round Perforations | 9 1/2" | Steel | NPSM | 3" | 3" NPSM | Npsm |
€27.32
| |||
Side Round Perforations | 5" | Steel | NPSM | 4" | 4" NPSM | Npsm |
€43.78
| |||
| MPN | Price |
|---|---|
WTP-S02-1MGH |
€859.32
|
WTP-S02-1MGM |
€592.68
|
WTP-S03-1MGH |
€906.84
|
WTP-S03-2MGM |
€990.00
|
| MPN | Price |
|---|---|
WTP-T03-0MGH |
€2,021.58
|
WTP-T03-0MGM |
€1,836.12
|
WTP-T04-0MGH |
€2,410.32
|
| type | hp | height | outlet size | overall height | discharge dia. | flow rate @ 10 ft. | flow rate @ 20 ft. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
General Purpose | 1 hp | 13 4/5" | 1" | 13 13/16" | 1" | 29 GPM | 27 GPM |
€552.94
| ||
General Purpose | 3 1/2 hp | 15 15/16" | 2" | 15 15/16" | 2" | 163 GPM | 152 GPM |
€724.15
| ||
General Purpose | 4 4/5 hp | 19" | 3" | 19" | 3" | 265 GPM | 249 GPM |
€834.09
| ||
General Purpose | 7 1/10 hp | 26 1/3" | 4" | 26 5/16" | 4" | 363 GPM | 339 GPM |
€1,568.65
| ||
High Pressure | 4 4/5 hp | 19 4/5" | 1 1/2" | 19 13/16" | 1 1/2" | 104 GPM | 102 GPM |
€928.58
| ||
High Pressure | 4 4/5 hp | 17 15/16" | 2" | 17 15/16" | 2" | 113 GPM | 109 GPM |
€1,045.28
| ||
Semi Trash | 3 1/2 hp | 16 15/16" | 2" | 16 15/16" | 2" | 148 GPM | 133 GPM |
€777.79
| ||
Semi Trash | 4 4/5 hp | 18 4/5" | 3" | 18 13/16" | 3" | 226 GPM | 208 GPM |
€871.67
| ||
Semi Trash | 7 1/10 hp | 26 2/5" | 4" | 26 13/32" | 4" | 363 GPM | 339 GPM |
€1,712.44
| ||
Trash | 4 4/5 hp | 20 5/8" | 2" | 20 5/8" | 2" | 182 GPM | 174 GPM |
€1,444.89
| ||
| MPN | Price |
|---|---|
24D038 |
€535.14
|
| MPN | Price |
|---|---|
TE3-50HA |
€696.70
|
| MPN | Price |
|---|---|
12900 |
€1.48
|
| MPN | Price |
|---|---|
46600 |
€5,211.10
|
| MPN | Price |
|---|---|
47100 |
€3,233.22
|
| MPN | Price |
|---|---|
32450 |
€6,082.30
|
| MPN | Price |
|---|---|
47102 |
€3,452.62
|
| MPN | Price |
|---|---|
1543A-65SP |
RFQ
|
| MPN | Price |
|---|---|
1542A-65SP |
RFQ
|
Description
Raptor Supplies offers a wide array of portable & engine driven centrifugal / high-pressure / semi-trash pumps featuring NPT & NPSM threads and cam & groove inlets & outlets; manufactured by Banjo, Dayton & Tsurumi. Remote location engine-driven trash & utility pumps are gasoline powered and run for long periods before refueling. They have a tubular frame to protect the engine & the pump, and can be used in enclosed areas as they don't generate gas vapours. We also offer remote location pump heads without motors / engines, ideal for replacement of defective pump heads. Trash pump suction strainers keep large solids from blocking the pump's inlet or jamming the pump mechanism. Utility pumps feature a centrifugal pump mechanism, 25 cc engine, 1 inch NPT inlet, aluminium body and ignition type recoil start. Raptor Supplies sells a huge array of pumps in flow handling capacities ranging from 30 GPM to 15840 GPH.
Explore More
- KEYSHAFT
- Inverter Accessories
- Electric Hand and Die Grinders
- Clean Room and Lab Gloves
- Acme Nuts
- Abrasive Blasters
- ACCUFORM SIGNS Danger Tag, 15 mil RP Plastic, 5-3/4" x 3-1/4"
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Blue/Yellow
- STRONG HAND TOOLS Tables
- REGAL Met-Flo Series Thread Forming Taps, HSS, TiCN
- STARRETT-UK 435/435ME Combination Sets With Cast Iron Heads
- ANVIL C100 Series Cable Spools
- OIL SAFE Bulk System Filter Upgrade Kits
- CONDOR Cut Resistant Gloves, Polyurethane Coating, HPPE Lining
- ANSELL 29-865 Alphatec Medium Duty Unsupported Neoprene Gloves