| hp | outlet size | phase | max. flow rate @ 5 ft. | max. immersion depth | overall height | overall width | compatible discharge pipe size | Price |
|---|---|---|---|---|---|---|---|---|
1/3 hp | 1 1/4" | 3 | 54 GPM | 6 3/8" | 19 11/25" | 8 11/25" | 1 1/4" |
€1,083.36
|
1/4 hp | 1 1/4" | 3 | 3120 GPH | 8 1/4" | 21 11/25" | 8 11/25" | 1 1/4" |
€1,072.45
|
1/8 hp | 3/4" | 1 | 588 GPH | 6 3/8" | 14.06" | 5 1/2" | 3/4" |
€482.66
|
1/8 hp | 3/4" | 3 | 588 GPH | 6 3/8" | 14.06" | 5 1/2" | 3/4" |
€520.39
|
1/2 hp | 1 1/2" | 3 | 4220 GPH | 12 1/4" | 25.69" | 10.19" | 1 1/2" |
€1,151.18
|
| voltage | amps | dia. | hp | housing material | outlet size | phase | max. flow rate @ 5 ft. | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 1.3A | 3 1/3" | 1/25 hp | Brass, Bronze | 3/8" | 3 | 330 GPH |
€406.77
|
230V AC | 0.6A | 3 1/3" | 1/25 hp | Brass, Bronze | 3/8" | 3 | 330 GPH |
€423.89
|
| hp | outlet size | overall height | overall width | compatible discharge pipe size | max. flow rate @ 5 ft. | max. immersion depth | impeller material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/20 hp | 1/4" | 7.19" | 5" | 1/4" | 7.2 GPM | Plastic |
€684.88
| |||
1/12 hp | 3/8" | 8.13" | 5.19" | 3/8" | 8.3 GPM | Bronze |
€733.79
| |||
1/8 hp | 3/8" | 8.13" | 8.13" | 3/8" | 17.1 GPM | Bronze |
€798.96
| |||
1/4 hp | 1/2" | 9.06" | 9.17" | 1/2" | Bronze |
€1,032.63
| ||||
1/3 hp | 3/4" | 9.63" | 6.31" | 3/4" | 54 GPM | Plastic |
€1,244.58
| |||
1/2 hp | 1" | 12 11/25" | 7.13" | 1" | 62 GPM | Bronze |
€1,505.46
| |||
1/20 hp | 1/4" | 11 3/4" | 4.31" | 1/4" | 7.2 GPM | 5 7/8" | Bronze |
€684.88
| ||
1/12 hp | 3/8" | 12 1/4" | 5.19" | 3/8" | 8.3 GPM | 6" | Bronze |
€733.79
| ||
1/8 hp | 3/8" | 12 1/4" | 5.19" | 3/8" | 17.1 GPM | 5 7/8" | Bronze |
€795.46
| ||
1/4 hp | 1/2" | 14.22" | 5.91" | 1/2" | 7" | Plastic |
€1,032.63
| |||
| hp | phase | max. immersion depth | overall height | overall width | pump housing material | housing material | compatible discharge pipe size | Price |
|---|---|---|---|---|---|---|---|---|
1/2 hp | 3 | 9 1/2" | 18.59" | 9.44" | Cast Iron | Cast Iron | 3/4" |
€1,075.73
|
1/4 hp | 3 | 11" | 20.91" | 6" | Cast Iron | Cast Iron | 1" |
€1,436.17
|
1/8 hp | 1 | 6" | 11 3/4" | 6" | Cast Iron | Cast Iron | 3/8" |
€416.30
|
1/8 hp | 3 | 6" | 11 3/4" | 6" | Cast Iron | Cast Iron | 3/8" |
€388.58
|
1/8 hp | 3 | 0" | 6 22/25" | 5 1/2" | Cast Iron | Cast Iron | 3/8" |
€463.32
|
1/4 hp | 1 | 7" | 14 22/25" | 7.06" | Cast Iron | 1/2" |
€869.22
| |
1/4 hp | 3 | 7" | 14 22/25" | 5" | Cast Iron | Cast Iron | 1/2" |
€762.99
|
1/8 hp | 1 | 0" | 6 22/25" | 5 1/2" | Cast Iron | Cast Iron | 3/8" |
€501.93
|
|
€750.35
| ||||||||
1/8 hp | 1 | 15" | 7 1/2" | 6 1/2" | Metal | Metal |
€931.27
|
| hp | phase | fits brand | max. immersion depth | overall height | overall width | pump housing material | impeller material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/25 hp | 1 |
€290.63
| ||||||||
3/4 hp | 3 |
€770.14
| ||||||||
1/8 hp | 1 |
€265.93
| ||||||||
1/2 hp | 1 |
€794.69
| ||||||||
1/2 hp | 3 |
€740.03
| ||||||||
|
€259.65
| ||||||||||
|
€100.19
| ||||||||||
Dayton |
RFQ
| |||||||||
Dayton, Graymills |
€105.71
| |||||||||
Dayton, Graymills |
€66.52
| |||||||||
| hp | max. flow rate @ 5 ft. | voltage | shut off length | max. flow rate @ 1 ft. | max. flow rate @ 3 ft. | max. flow rate @ 9 ft. | housing material | Price |
|---|---|---|---|---|---|---|---|---|
1/70 hp | 213 GPH | 115V AC | 9.5 ft. | 5.1 GPM | 4.4 GPM | 0.66 GPM | Polystyrene |
€104.36
|
1/70 hp | 213 GPH | 230V AC | 9.5 ft. | 5.1 GPM | 4.4 GPM | 0.66 GPM | Polystyrene |
€108.24
|
1/50 hp | 371 GPH | 115V AC | 11 ft. | 8.3 GPM | 7.3 GPM | 2.91 GPM | Polystyrene |
€123.33
|
1/50 hp | 230V AC | 11 ft. | 8.3 GPM | 7.3 GPM | 2.91 GPM | Polystyrene |
€137.05
|
| voltage | amps | hp | housing material | outlet size | max. immersion depth | max. flow rate @ 10 ft. | height | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 1.2A | 1/30 hp | Polystyrene | 3/4" | 4" | 231 GPH | 9" |
€150.92
|
230V AC | 0.6A | 1/30 hp | Polystyrene | 3/4" | 4" | 231 GPH | 9" |
€152.71
|
| MPN | Price |
|---|---|
11A473 |
€763.72
|
Description
Machine tool pumps are used to recirculate coolant oils which are then used to transfer the heat away from engines. Raptor Supplies offers an array of machine tool pumps from brands like Dayton, Fuji Electric, Little Giant Pumps and Optimum. They are capable of transferring energy from the rotation of multiple shaft-driven impellers, even when fully submerged in liquid. Machine tool pumps from Little Giant Pumps are equipped with heavy-duty concentric fan-cooled motors suitable for use in evaporative coolers, laboratories and water transfer systems. These units have corrosion-resistant one-piece steel motor shafts with moisture-proof windings and oversized sleeve bearings with a large oil reservoir which facilitates a smooth movement. They feature a flame retardant housing with thermal overload protection and offer universal mounting configurations. Dayton machine tool pumps are best suited for pumping liquids with fine contaminants and are therefore widely used to circulate coolant and spray cutting oils. These pumps feature cast iron construction and a carbon steel shaft capable of handling fluids with a maximum recommended viscosity of 500 SSU. Choose from a broad range of these machine tool pumps available in 304 SS, aluminum, bronze, cast bronze and Celcon impeller materials, on Raptor Supplies.
Explore More
- KONTROL KUBE
- KEYSHAFT
- BLACKBURN (T&B)
- HARDWARE RESOURCES
- Hole Drill Bore and Wire Gauges
- Twin Wheel Casters
- Bus Drop and Tray Cable
- Felt Sheets and Strips
- Knurled Knobs
- DIXON Hex Pipe Nipples
- CELLTREAT Funnel Buchner
- MERIT BRASS AC65140L 316 Stainless Steel Weld-Neck Flanges, Schedule 40, Class 150
- METRO Super Adjustable Wire Shelves
- LUMAPRO Miniature Bi-Polar LED Bulb, T1 3/4, 12V
- ANSELL 58-435 Alphatec Heavy Duty High Dexterity Gloves
- ALLPAX GASKET CUTTER SYSTEMS Arch Punches
- ASHCROFT 1188 Low Pressure Bellow Gauges, Stainless Steel
- MECHANIX M-Pact Multicam Tactical Impact Resistant Gloves