| housing material | max. flow rate | outlet type | outlet size | type | style | size | Price |
|---|---|---|---|---|---|---|---|
Stainless Steel | 205 GPM | NPT | 2" | Stainless Steel Pumps | Pump, Electric Motor |
€6,616.51
| |
Stainless Steel | 205 GPM | NPT | 2" | Stainless Steel Pumps | Pump, Electric Motor | 2" |
€5,953.04
|
| housing material | max. flow rate | voltage | diaphragm material | no. of diaphragms | intake connection size | discharge connection size | flow rate @ 0 psi | Price |
|---|---|---|---|---|---|---|---|---|
Polypropylene | 1.6 GPM | 120V AC | Santoprene | 2 | 3/8" | 3/8" | 1.6 GPM |
€299.27
|
Nylon | 1.6 GPM | 120V AC | EPDM | 2 | 1/4" | 1/4" | 1.4 GPM |
€420.55
|
Polypropylene | 2.1 GPM | 12V DC | Santoprene | 2 | 3/8" | 3/8" | 2.1 GPM |
€252.31
|
Polypropylene | 2 GPM | 12V DC | Santoprene | 3 | 3/8" | 3/8" | 2 GPM |
€247.03
|
Polypropylene | 3.7 GPM | 12V DC | Santoprene | 4 | 1/2" | 1/2" | 3.7 GPM |
€359.84
|
Polypropylene | 3.2 GPM | 120V AC | Santoprene | 3 | 1/2" | 1/2" | 3.2 GPM |
€367.09
|
Nylon | 1.1 GPM | 120V AC | Santoprene | 3 | 3/8" | 3/8" | 1.1 GPM |
€353.73
|
| max. flow rate | flow rate @ 0 psi | gpm @ 0 psi | amps | flow rate @ 40 psi | gpm @ 20 psi | housing material | voltage | Price |
|---|---|---|---|---|---|---|---|---|
3.6 GPM | 3.6 GPM | 3.6 GPM | 6A | 2.15 GPM | 2.82 GPM | Polypropylene | 12V DC |
€497.33
|
3 GPM | 3 GPM | 3 GPM | 10A | 2.05 GPM | 2.69 GPM | Polypropylene | 12V DC |
€274.85
|
| MPN | Price |
|---|---|
FP10 |
RFQ
|
Y10AC9OEM |
RFQ
|
FP6 |
RFQ
|
| MPN | Price |
|---|---|
94-395-16 |
€39.16
|
| MPN | Price |
|---|---|
15715 |
€6,361.20
|
| MPN | Price |
|---|---|
LFP122202K |
€217.57
|
| MPN | Price |
|---|---|
94-238-03 |
€98.65
|
| MPN | Price |
|---|---|
94-395-06 |
€41.15
|
| MPN | Price |
|---|---|
8000-533-236 |
€311.67
|
| MPN | Price |
|---|---|
94-390-15 |
€132.09
|
| MPN | Price |
|---|---|
94-232-05 |
€43.63
|
| MPN | Price |
|---|---|
94-390-05 |
€87.62
|
Description
Raptor Supplies offers a multitude of diaphragm, carpet cleaner and electric sprayer pumps from brands like Flojet, Little Giant and Shurflo. These pumps feature a brush / TENV / TEFC motor for delivering a high speed range, noiseless operation and preventing overheating conditions. They are capable of withstanding temperatures and pressures up to 170 degrees F and 70 psi, respectively. The 2-chamber double-diaphragm pumps are ideal for dispensing soap, transferring chemicals and injecting liquid fertilizers, as well as facilitate usage with nitrogen, carbon dioxide or clean & filtered compressed air. Choose from a wide range of these electric sprayer pumps available in fuse ratings ranging between 2.5 and 15A on Raptor Supplies.
Features
Shurflo </pd/shurflo/166-200-46">166-200-46 Diaphragm Pump</a>:
- This air-driven injection pump has polypropylene housing to resist chemicals on exposed surfaces.
- It features a Buna diaphragm for high abrasion resistance.
- This pump has a maximum operating temperature of 130 degrees F.
Banjo <a href="/p/banjo/electric-pump">Electric Pumps</a>:
- They feature an EPDM gasket for excellent water resistance.
- These electric pumps come with a 2-inch NPT inlet & outlet port for tight sealing and leakproof operations.
- They have a maximum flow rate of 205 GPM.
Flojet <a href="/pd/flojet/d3231b5011a">D3231B5011A Diaphragm Pump</a>:
- It comes with a Buna check valve and diaphragm for reliable sealing.
- This pump can withstand pressures up to 60 psi.
- It features polypropylene housing for chemical resistance.
Frequently Asked Questions
Q. What are the factors to consider when choosing a diaphragm pump?
A.
- Size of the pump
- Type of fluid being pumped.
- Required flow rate .
- Desired operating pressure.
- Chemical and temperature compatibility of the fluid & pump materials.
Q. How to maintain an electric sprayer pump?
A.
- Clean the pump after each use.
- Check the electrical connections and replace parts if needed.
- Store the pump properly when not in use.
Explore More
- KEYSHAFT
- KINCO ELECTRIC
- Microbiology and Staining Supplies
- Drain Openers
- Fume Hood Cabinets and Stands
- Kitchenware Tumblers Bowls and Shakers
- GFCI Receptacles
- REGAL 55 Deg. Modified Whitworth Taps
- MERSEN FERRAZ TRM Series Midget Time-Delay Fuses
- ARO CAT Series High Flow Valves
- CLE-LINE Center Drills
- NIBCO 707-3 Series 90 Deg Elbows,S, C x F, Cast
- CONDOR Knit Gloves, Full Finger, Palm Dotted, 7 Gauge, White/Black
- OK INDUSTRIES Wrap/Strip/Unwrap Tools
- LAKELAND Flame-Resistant Hooded Coveralls