Air Operated Pumps (48 Products)

max. flow rate housing material for container size discharge connection type outlet size air inlet size suction tube length outlet type Price
17 GPM
Polypropylene, PVDF
5 gal.
Hose Barb
16"
Hose Barb
€474.49
10 GPM
Stainless Steel
55 gal.
Hose Barb
3/8"
3/8"
40"
Hose Barb
€5,354.22
4.8 GPM
Aluminum, Brass, Steel
55 gal.
FNPT
1 3/8"
1/4"
37"
FNPT
€859.17
10.6 GPM
Aluminum
55 gal.
FNPT
1/2"
1/4"
22 1/2"
FNPT
€991.02
10.6 GPM
Aluminum, Brass, Steel
55 gal.
FNPT
1 3/8"
1/4"
37"
FNPT
€760.11
3.7 GPM
Aluminum, Brass, Steel
55 gal.
FNPT
1 3/8"
1/4"
37 3/8"
FNPT
€739.08
€1,112.29
€1,112.29
DAYTON

max. flow rate housing material for container size outlet size air inlet size discharge connection type max. air pressure air outlet size Price
10 GPM
Aluminum, Brass, Steel
5 gal., 15 gal., 30 gal., 55 gal., 275 gal.
1 3/8"
1/4"
FNPT
150 psi
1 3/8"
€624.03
3.7 GPM
Aluminum, Brass, Steel
5 gal., 15 gal., 30 gal., 55 gal., 275 gal.
1 3/8"
1/4"
FNPT
150 psi
1 3/8"
€710.69
4.8 GPM
Aluminum, Brass, Steel
5 gal., 15 gal., 30 gal., 55 gal., 275 gal.
1 3/8"
1/4"
FNPT
150 psi
1 3/8"
€714.51
35 GPM
Stainless Steel
55 gal.
1/8"
1/8"
Hose Barb
80 psi
1/8"
€5,699.98
12.5 GPM
Polypropylene
55 gal.
3/8"
1/4"
FNPT
100 psi
3/8"
€777.63
35 GPM
Stainless Steel
55 gal.
3/8"
1/4"
Hose Barb
100 psi
3/8"
€4,198.94
15 GPM
Aluminum
55 gal.
3/8"
1/4"
FNPT
100 psi
3/8"
€1,090.78
12.5 GPM
Stainless Steel
55 gal.
3/8"
1/4"
FNPT
100 psi
3/8"
€2,192.78
ARO

housing material wetted material outlet size housing material-pumps max. flow rate power source for container size air inlet size Price
Stainless Steel
PTFE, Stainless Steel
3/4"
Stainless Steel
4 GPM
Air
55 gal.
1/4"
€176.69
Carbon Steel
Carbon Steel, Ptfe
1 7/8"
Carbon Steel
4 GPM
Air
55 gal.
1/4"
€170.60
ARO

housing material wetted material outlet size suction tube length housing material-pumps suction tube outlet i.d. size type operation type Price
Carbon Steel
Carbon Steel, Ptfe
3/4"
11 23/32"
Carbon Steel
1 7/8"
Fluid Transfer
€3,439.89
Stainless Steel
PTFE, Stainless Steel
3/4"
9 23/32"
Stainless Steel
1.872"
Two Ball
Air Operated
€5,175.09
Stainless Steel
PTFE, Stainless Steel
1 7/8"
33 1/4"
Stainless Steel
1.872"
Drum Mount
€5,402.52
FINISH THOMPSON

housing material for container size suction tube length housing material-pumps suction tube material discharge tube outlet outside dia. overall height for container type Price
Polypropylene
55 gal.
40"
Polypropylene
Polypropylene
1 3/8"
40"
Drum
€1,223.09
Polypropylene
275 gal.
48"
Polypropylene
Polypropylene
1 3/8"
48"
Tote
€1,181.38
Polypropylene
55 gal.
40"
Polypropylene
Polypropylene
1 3/8"
40"
Drum
€1,370.70
Polypropylene
275 gal.
48"
Polypropylene
Polypropylene
1 3/8"
48"
Tote
€1,428.61
Stainless Steel
55 gal.
40"
Stainless Steel
Stainless Steel
1 3/8"
40"
Drum
€1,663.76
FINISH THOMPSON

for container size discharge tube outlet outside dia. overall height motor hp discharge tube outside dia. speed motor speed for container type Price
55 gal.
1 1/2"
40"
1/2 hp
1 1/2"
9000 RPM
9000 RPM
Drum
€2,169.46
275 gal.
2"
48"
3/4 hp
2"
6000 RPM
6000 RPM
Tote
€2,719.53
FINISH THOMPSON

for container size suction tube length overall height for container type max. flow rate power source housing material outlet size Price
55 gal.
40"
40"
Drum
22 GPM
Air
Polypropylene
1/4"
€2,032.72
275 gal.
48"
48"
Tote
22 GPM
Air
Polypropylene
1/4"
€2,078.65
FINISH THOMPSON

for container size suction tube length adapter material max. flow rate for oil max. air inlet pressure discharge tube outlet outside dia. hose tube material outlet material Price
275 gal.
54"
PVC
7 GPM
7.4 psi
1 1/8"
EPDM
EPDM
€2,214.46
55 gal.
40"
PVC
5 GPM
7 psi
1 1/8"
EPDM
EPDM
€1,707.42
55 gal.
40"
Polypropylene
5 GPM
7 psi
1"
PVC
PVC
€1,165.15
ENERPAC

max. operating pressure air pressure reservoir capacity air consumption cylinder compatability usable oil capacity (in power source valve function Price
700 Bar
30 psi to 125 psi
61 cu. in.
283-991 LPM
Double Acting
Advance, Hold, Retract
€2,402.06
10000 psi
30 psi to 125 psi
61"
10-35 SCFM
Double-Acting
61"
Air
Advance, Hold, Retract
€2,734.49
10000 psi
30 psi to 125 psi
122"
10-35 SCFM
Double-Acting
122"
Air
Advance, Hold, Retract
€2,793.38
10000 psi
30 psi to 125 psi
122"
10-35 SCFM
Double-Acting
122"
Air
Advance, Hold, Retract
€3,268.57
SHURFLO

diaphragm material check valve material max. flow rate housing material discharge connection type discharge connection size overall height max. operating pressure Price
Viton
Viton
0.6 GPM
Polypropylene
Barbed
3/8"
6.3"
60 psi
€344.98
Santoprene
Santoprene
0.6 GPM
Polypropylene
Barbed
3/8"
6.3"
60 psi
€292.40
EPDM
EPDM
0.6 GPM
Polypropylene
Barbed
3/8"
6.3"
60 psi
€276.72
FINISH THOMPSON

MPN Price
DPFV015
€2,013.52
FINISH THOMPSON

MPN Price
DTTC014
€2,045.78
FINISH THOMPSON

MPN Price
EFV-40 & S4 Kit
€1,036.63
DAYTON

MPN Price
6GKR4
€2,318.51
DAYTON

MPN Price
6GKR5
€2,214.05
FILLRITE

MPN Price
FRAP32V
€705.47
H.K. PORTER

MPN Price
HKA01
€857.21
NEWSTRIPE

MPN Price
10003959
€77.96

Description

Air operated pumps are designed for transferring / dispensing solutions like detergents, viscous oils, inks, sodium hypochlorites & acids in automotive shops, construction sites & manufacturing plants. Raptor Supplies offers a wide array of Dayton, Fill-Rite, ARO & Finish Thompson pumps that operate on compressed air for preventing accidental ignition. Selected models feature built-in exhaust mufflers for minimising noise levels, nitrile rubber seals for leakage prevention and cast iron housing for withstanding highly abrasive conditions. Choose from a wide range of these air operated pumps, available in 300 - 11000 rpm options on Raptor Supplies.