Cylindrical Roller Bearings (5325 Products)

FAG BEARINGS

bore dia. cage material roller material lubricant material overall width ring material dynamic radial load capacity max. temp. Price
120 mm
Solid Brass
Steel
Oil
40 mm
RFQ
120 mm
PA66
Steel
Oil
40 mm
RFQ
20 mm
Thermoplastic
Alloy, Steel
Grease, Oil
14 mm
Alloy, Steel
32500N
120°C
€98.99
25 mm
Thermoplastic
Alloy, Steel
Grease, Oil
15 mm
Alloy, Steel
34500N
120°C
€108.91
30 mm
Brass
Alloy, Steel
Grease, Oil
16 mm
Alloy, Steel
46000N
120°C
€134.48
35 mm
Brass
Alloy, Steel
Grease, Oil
17 mm
Alloy, Steel
59000N
150°C
€265.23
35 mm
Thermoplastic
Alloy, Steel
Grease, Oil
17 mm
Alloy, Steel
59000N
120°C
€147.43
40 mm
Brass
Alloy, Steel
Grease, Oil
18 mm
Alloy, Steel
63000N
150°C
€459.92
45 mm
Thermoplastic
Alloy, Steel
Grease, Oil
19 mm
Alloy, Steel
72000N
120°C
€181.99
50 mm
Thermoplastic
Alloy, Steel
Grease, Oil
20 mm
Alloy, Steel
75000N
120°C
€253.35
NTN

bore dia. temp. roller material inside ring outside dia. bore type iso rating rbec rating dynamic load capacity Price
95 mm
-20° to +250°
Alloy, Steel
103 mm
Tapered 1:12
Class 4
7
33000 lbs.
€1,381.90
100 mm
-20° to +250°
Alloy, Steel
108 mm
Tapered 1:12
Class 4
7
34500 lbs.
€1,364.62
105 mm
-20° to +250°
Alloy, Steel
114 mm
Tapered 1:12
Class 4
7
44500 lbs.
€1,495.96
110 mm
-20° to +250°
Alloy, Steel
119 mm
Tapered 1:12
Class 4
7
51500 lbs.
€1,784.28
120 mm
-20° to +250°
Alloy, Steel
129 mm
Tapered 1:12
Class 4
7
52500 lbs.
€1,959.45
40 mm
-20° to +250°
Alloy, Steel
45 mm
Tapered 1:12
Class 4
7
9750 lbs.
€738.39
45 mm
-20° to +250°
Alloy, Steel
50 mm
Tapered 1:12
Class 4
7
€781.96
50 mm
-20° to +250°
Alloy, Steel
55 mm
Tapered 1:12
Class 4
7
11900 lbs.
€819.89
55 mm
-20° to +250°
Alloy, Steel
61.5 mm
Tapered 1:12
Class 4
7
15600 lbs.
€845.84
60 mm
-20° to +250°
Alloy, Steel
66.5 mm
Tapered 1:12
Class 4
7
€925.61
NTN

bore dia. cage material overall width ring material closure bearing industry no. static radial load capacity dynamic radial load capacity Price
25 mm
15 mm
Alloy, Steel
Open
205
27700N
29300N
€84.84
90 mm
Brass
43 mm
Alloy, Steel
Open
318
265000N
240000N
€1,283.13
40 mm
Brass
23 mm
Alloy, Steel
Open
57000N
58500N
€337.10
95 mm
Brass
32 mm
Alloy, Steel
Open
195000N
166000N
€837.96
60 mm
Brass
22 mm
Alloy, Steel
Open
107000N
97500N
€947.90
100 mm
Brass
34 mm
Alloy, Steel
Open
220
305000N
249000N
€3,257.69
110 mm
Brass
38 mm
Alloy, Steel
Open
222
365000N
293000N
€3,407.88
65 mm
Brass
33 mm
Alloy, Steel
Open
191000N
181000N
€2,244.52
85 mm
Brass
41 mm
Alloy, Steel
Open
317
330000N
291000N
€2,609.28
90 mm
Brass
46 mm
Alloy, Steel
Open
318
355000N
315000N
€2,884.89
AETNA BEARING

MPN Price
AG1012-S
RFQ
AG1014-S
RFQ
AG1100-S
RFQ
AG1102-S
RFQ
AG1104
RFQ
AG1012-S4
RFQ
AG1014-S4
RFQ
AG1100-S4
RFQ
AG1102-S4
€70.22
AG1104-4
RFQ
AETNA BEARING

MPN Price
A1018I151
€97.92
A2013A611
€64.26
A2013H741
€77.06
A2242-514
RFQ
A2242-IB
RFQ
A2256H413
€112.16
A2256H416
€107.30
A2311A291
€84.35
A2526A495
RFQ
A2534
RFQ
AETNA BEARING

MPN Price
A2242-511
RFQ
A2242-512
RFQ
A2256-523
RFQ
A2256-CHR
€84.46
A2311-HB
€143.51
A2431
€49.92
A2431-S
€48.58
A3371-4
€73.85
A3388
€164.16
A3518
€48.80
AETNA BEARING

MPN Price
A0801
€64.13
A0880-1
RFQ
A0899-2
€54.20
A0899-3
€67.12
A1018-14
€49.92
A1511-12
RFQ
A1511-25P
RFQ
A1511-3
€90.84
A1837-36
RFQ
A2013
€33.22
SIGNODE

product type compatible manufacturer model number Price
Needle Bearing
VFX
€13.42
Needle Bearing, Torr. #B-66
HN
€23.51
DUTTON-LAINSON

product type compatible with manufacturer part number compatible with grainger part no Price
Needle Brg 1, 1, 1/4, 1 In
3FKF1
€16.68
Needle Brg 1-1/4, 3/4
B1500
€16.34
Needle Brg.
B1500, B2500
€11.94
Needle Brg., 1/2 In.
B2500
€10.49
TRITAN

bore dia. overall width lubricant material static radial load capacity dynamic radial load capacity lubrication openings bearing design min. temp. Price
5/8"
5/8"
Oil
6000 lbf.
3110 lbf.
Oil Hole
B
-5°F
€8.76
5/8"
3/4"
Oil
7580 lbf.
3720 lbf.
Oil Hole
B
-5°F
€10.44
5/8"
0.313"
Oil
2080 lbf.
1360 lbf.
Oil Hole
B
-5°F
€8.03
5/8"
0.438"
Oil
3650 lbf.
2110 lbf.
Oil Hole
B
-5°F
€8.73
5/8"
1/2"
Oil
4430 lbf.
2450 lbf.
Oil Hole
B
-5°F
€7.97
3/4"
5/8"
Oil
6820 lbf.
4080 lbf.
Oil Hole
B
-5°F
€9.70
€13.63
3/4"
1/2"
Oil
3170 lbf.
3170 lbf.
Oil Hole
B
-5°F
€10.07
0.813"
1/2"
Oil
5350 lbf.
3320 lbf.
Oil Hole
B
-5°F
€9.93
7/8"
3/4"
Oil
10200 lbf.
5370 lbf.
Oil Hole
B
-5°F
€12.44
TRITAN

bore dia. overall width bearing design bearing industry number max. torque no. of rows dynamic load capacity static load capacity Price
1/4"
1/2"
RC
40708
17.2 lbs.-in.
1
€14.20
3/8"
1/2"
RC
61008
48.2 lbs.-in.
1
€15.82
1/2"
1/2"
RC
81208
78.3 lbs.-in.
1
€18.31
5/8"
5/8"
RC
101410
149 lbs.-in.
1
€15.88
3/4"
€20.89
1"
5/8"
RC
162110
439 lbs.-in.
1
€23.79
3/8"
7/8"
Rcb
61014
48.2 lbs.-in.
3
1300 lbf.
1060 lbf.
€43.35
1/2"
7/8"
Rcb
81214
78.3 lbs.-in.
3
1540 lbf.
1410 lbf.
€35.39
5/8"
1"
Rcb
101416
149 lbs.-in.
3
1750 lbf.
1770 lbf.
€35.30
3/4"
1"
Rcb
121616
206 lbs.-in.
3
1930 lbf.
2120 lbf.
€63.38
INA

bore dia. cage material min. temp. max. temp. overall width ring material grade lubrication openings roller material grade Price
1/2"
Steel
-22°F
284°F
5/8"
Grade 100CR6
Not Applicale
Grade 100CR6
€15.92
1/2"
Steel
-22°F
284°F
1/2"
Grade 100CR6
Not Applicale
Grade 100CR6
€16.05
5/8"
Steel
-22°F
284°F
5/8"
Grade 100CR6
Not Applicale
Grade 100CR6
€19.30
3/4"
Steel
-22°F
284°F
5/8"
Grade 100CR6
Not Applicale
Grade 100CR6
€21.26
3/4"
Steel
-22°F
284°F
3/4"
Grade 100CR6
Not Applicale
Grade 100CR6
€17.75
7/8"
Steel
-22°F
284°F
1/2"
Grade 100CR6
Not Applicale
Grade 100CR6
€19.35
1 1/4"
Steel
-22°F
284°F
1"
Grade 100CR6
Not Applicale
Grade 100CR6
€31.37
1 3/4"
Steel
€43.45
10 mm
Steel
-30°C
140°C
10 mm
Grade 100CR6
Not Applicale
Grade 100CR7
€13.89
14 mm
Steel
€19.47
DAYTON

for use with mfr. model number for use with grainger item number type product type compatible manufacturer model number compatible with grainger part no included fits brand Price
Not Applicable
5YAP8
Not Applicable
Speedaire
€3.65
101-750-8000B
Needle Bearing
Needle Bearing
€25.07
019-483-6028, 019-483-6041, 019-483-6050, 019-483-6087, 019-483-8028, 019-483-8041, 019-483-8087, 019-483-8131, 019-483-8196, P101-484-0120, P101-484-0130
6Z406, 6Z407, 6Z408, 6Z409, 6Z410, 6Z413, 6Z414, 6Z415, 6Z416
Needle Bearing
Needle Bearing
€23.80
101-150-2003, 101-180-0002, 101-180-0002B, 101-180-0003, 101-180-0003B, 103-650-2605B, 103-650-3204, 103-650-3205, 103-650-4204, 103-650-4204B, 103-650-4803, 103-652-4803, P101-150-1001, P101-150-1002, P101-150-2003, P101-180-0002
Needle Bearing
Needle Bearing
€25.07
102-250-0120, 102-250-0130, 102-250-9120, P102-250-9130
Needle Bearing
€25.07
102-257-1003, 103-257-2002
Needle Bearing
Needle Bearing
€25.07
1Z820, 1Z822, 1Z824, 2Z817, 4Z129, 4Z130, 4Z383, 4Z518, 6Z816, 6Z817, 6Z818, 6Z819
Needle Bearing
Needle Bearing
011-304-5034, 011-304-5058, 011-304-5078, 011-304-8034, 011-304-8058, 011-304-8078, 016-242-8043, 016-242-8058, 016-242-8102, 016-242-8216, 019-200-8108, 019-200-9032, 101-240-0130B, 101-500-9100, 102-250-0120, 102-250-0130, 102-250-9120, 102-257-1003, 103-042-0130B, 103-180-3901B, 103-200-0120, 103-257-2002, P101-200-0120, P101-200-0130, P101-509-9100
€23.80
BALDOR / DODGE

MPN Price
728543
RFQ
069073
€4,838.41
BALDOR / DODGE

bearing type attachment type seal type Price
Spherical Roller
SNW
€160.28
Spherical Roller
SNW
€271.25
Spherical Roller
Triple Tect Lab Face
€37.00
BALDOR / DODGE

shaft size seal type housing material bearing locking device bearing insert material insert material bearing bore shape bearing industrial series Price
3.938"
Trident
Cast Iron
Steel
€3,124.88
4 7/16"
Trident
Cast Iron
Tapered Adapter Sleeve
Steel
Round
Series 22222
€6,106.49
RFQ
TIMKEN

bore dia. seal type shaft size housing width bolt size static load rating mounting bolts no. of mounting holes Price
2 7/16"
Triple Ring Labyrinth
16 mm
2
€2,577.46
Kevlar Packing Seal
50 mm
3 4/5"
2 X M16
19558 lbf.
€1,688.48
High Temperature Packing
3"
4 2/5"
2 X M20
36194 lbf.
€2,224.96
Viton Single Lip
5"
6.1"
4 X M24
111505 lbf.
€7,170.02
4.921"
Kevlar Packing
24 mm
4
€8,614.03
Aluminium Triple Labyrinth
50 mm
3.9"
2 X M16
19558 lbf.
€2,284.85
Aluminium Triple Labyrinth
2 1/2"
4.1"
2 X M16
25853 lbf.
€2,577.46
Felt Type
2 1/2"
4"
2 X M16
25853 lbf.
€1,877.31
Viton Single Lip
4 7/16"
5 1/2"
2 X M24
95993 lbf.
€6,137.97
Kevlar Packing Seal
170 mm
6 4/5"
4 X M24
186142 lbf.
€24,937.31
TIMKEN

bore dia. seal type shaft size housing width bolt size static load rating type dynamic load capacity Price
3 7/16"
Retained
42039 lbs.
€4,776.95
Felt Type
7 15/16"
6 4/5"
4 x 1 1/4"
222676 lbf.
€33,321.82
Felt Type
8"
6 4/5"
4 x 1 1/4"
222676 lbf.
€33,321.82
Viton Single Lip
2 3/4"
4 2/5"
2 x 3/4"
36179 lbf.
€2,361.24
Aluminium Triple Labyrinth
3 1/4"
5 2/5"
2 x 3/4"
52033 lbf.
€4,021.39
3 7/16"
Triple Ring Labyrinth
Expansion
42039 lbs.
€4,776.95
Kevlar Packing Seal
1 3/4"
3 4/5"
2 x 5/8"
19643 lbf.
€1,807.73
Kevlar Packing Seal
2 3/16"
4"
2 x 5/8"
25848 lbf.
€2,468.33
Kevlar Packing Seal
2 1/4"
4"
2 x 5/8"
25848 lbf.
€2,077.94
Kevlar Packing Seal
2 1/4"
4"
2 x 5/8"
25848 lbf.
€2,077.94
TIMKEN

bore dia. seal type shaft size housing width bolt size static load rating mounting bolts no. of mounting holes Price
Kevlar Packing Seal
2 1/4"
4"
2 X M16
25853 lbf.
€1,918.04
Aluminium Triple Labyrinth
140 mm
6 3/5"
2 X M30
131513 lbf.
€10,748.93
5.512"
Triple Ring Labyrinth
24 mm
4
€11,402.49
Aluminium Triple Labyrinth
90 mm
5 2/5"
2 X M24
51931 lbf.
€4,476.59
Felt Type
90 mm
5.3"
2 X M24
51931 lbf.
€3,336.50
Felt Type
2 3/16"
4"
2 X M16
25853 lbf.
€1,877.31
High Temperature Packing
2 3/16"
4"
2 X M16
25853 lbf.
€1,918.04
Aluminium Triple Labyrinth
2 1/4"
4.1"
2 X M16
25853 lbf.
€2,169.77
Aluminium Triple Labyrinth
3 1/2"
5 2/5"
2 X M24
51931 lbf.
€3,768.54
High Temperature Packing
4 3/16"
5 1/2"
2 X M24
95993 lbf.
€6,179.82
TIMKEN

seal type shaft size housing width bolt size static load rating Price
Kevlar Packing Seal
240 mm
7 2/5"
4 X M36
289779 lbf.
€44,781.29
Kevlar Packing Seal
240 mm
7 2/5"
4 X M36
289779 lbf.
€44,781.29
TIMKEN

bore dia. seal type shaft size housing width bolt size static load rating type dynamic load capacity Price
High Temperature Packing
5 3/4"
8"
4 X M24
232453 lbf.
€15,191.14
Felt Type
190 mm
9.3"
4 X M30
340810 lbf.
€49,308.49
Felt Type
2 3/16"
4.9"
2 X M20
42714 lbf.
€2,548.45
Aluminium Triple Labyrinth
4 3/16"
6 2/5"
4 X M24
133087 lbf.
€8,106.38
Kevlar Packing Seal
190 mm
9.3"
4 X M30
340810 lbf.
€50,258.53
2 15/16"
Retained
58001 lbs.
€4,629.67
Felt Type
4 1/4"
6.3"
4 X M24
133087 lbf.
€7,552.13
Viton Single Lip
260 mm
9 4/5"
4 X M36
475921 lbf.
€76,226.35
Viton Single Lip
280 mm
10 2/5"
8 X M30
529875 lbf.
€89,450.55
Aluminium Triple Labyrinth
50 mm
4 1/2"
2 X M16
28551 lbf.
€2,451.99
TIMKEN

bore dia. seal type shaft size housing width bolt size static load rating type dynamic load capacity Price
Kevlar Packing Seal
5 15/16"
8"
4 x 1"
232600 lbf.
€11,137.37
Aluminium Triple Labyrinth
3 11/16"
5.7"
4 x 3/4"
110375 lbf.
€7,049.30
Kevlar Packing Seal
4 3/16"
6.3"
4 x 7/8"
133135 lbf.
€8,276.29
Kevlar Packing Seal
4 7/16"
6.3"
4 x 7/8"
133135 lbf.
€7,340.89
5 7/16"
Triple Ring Labyrinth
Retained
134885 lbs.
€11,402.49
Viton Single Lip
6"
8"
4 x 1"
232600 lbf.
€9,824.42
Felt Type
6 7/16"
8.1"
4 x 1"
257168 lbf.
€23,364.59
Felt Type
3 3/16"
6"
4 x 3/4"
79315 lbf.
€4,819.88
Felt Type
3 3/16"
6"
4 x 3/4"
79315 lbf.
€4,819.88
High Temperature Packing
3 11/16"
5.7"
4 x 3/4"
110375 lbf.
€6,685.51
TIMKEN

bore dia. dynamic load capacity static load capacity axial load capacity cage material mounted type bearing material Price
4"
146800 lbs.
176025 lbs.
7014 lbs.
Machined Brass
No
Heavy Expansion
Cast Iron
RFQ
€31,623.47
4 1/15"
169281 lbs.
218964 lbs.
11016 lbs.
Machined Brass
No
Heavy Expansion
Cast Iron
€31,365.91
€31,623.47
TIMKEN

bore dia. seal type shaft size bolt size static load rating mounting bolts length thru bore nominal bolt circle dia. Price
Viton Single Lip
70 mm
4 X M12
36194 lbf.
€2,938.75
High Temperature Packing
4 1/2"
4 X M16
95993 lbf.
€6,693.72
Aluminium Triple Labyrinth
6"
4 X M24
149273 lbf.
€12,104.94
High Temperature Packing
2 7/16"
4 X M12
25853 lbf.
€2,508.63
Felt Seal
4"
4 X M16
82280 lbf.
€5,553.01
Felt Seal
7 15/16"
4 X M24
222561 lbf.
€32,717.72
Felt Seal
105 mm
4 X M16
82280 lbf.
€5,739.53
Viton Single Lip
50 mm
4 X M12
19558 lbf.
€2,193.48
High Temperature Packing
1 3/16"
4 X M12
15287 lbf.
€2,080.54
1 3/4"
Triple Lip Labyrinth
12 mm
2.362"
7.1"
€2,920.46
TIMKEN

bore dia. seal type shaft size bolt size static load rating mounting bolts length thru bore nominal bolt circle dia. Price
Viton Single Lip
155 mm
4 X M24
232453 lbf.
€15,519.18
Kevlar Packing Seal
8"
4 X M30
340810 lbf.
€53,674.64
Aluminium Triple Labyrinth
2 7/16"
4 X M12
42714 lbf.
€4,265.36
Felt Seal
3 7/16"
4 X M16
79358 lbf.
€5,188.56
High Temperature Packing
150 mm
4 X M24
232453 lbf.
€15,597.38
Felt Seal
3 3/16"
4 X M16
79358 lbf.
€5,188.56
Felt Seal
5 3/16"
4 X M24
183669 lbf.
€13,052.98
Viton Single Lip
5 7/16"
4 X M24
183669 lbf.
€13,107.63
Felt Seal
120 mm
4 X M24
157366 lbf.
€10,903.42
Felt Seal
2"
4 X M12
28551 lbf.
€2,762.06
TIMKEN

bore dia. dynamic load capacity static load capacity race width bearing number cage material mounted no. of rows Price
40 mm
15900 lbs.
16800 lbs.
19.75 mm
302
Steel
No
1
€59.14
25 mm
12100 lbs.
11200 lbs.
18.25 mm
303
Steel
No
1
€47.24
45 mm
29000 lbs.
31300 lbs.
27.25 mm
303
Steel
No
1
€112.70
11100N, 17100N, 65800N
71600N
19 mm
1
€43.48
50 mm
15700 lbs.
20800 lbs.
20 mm
320
Steel
No
1
€80.31
30 mm
14400 lbs.
16200 lbs.
21.25 mm
322
Steel
No
1
€24.13
40 mm
23500 lbs.
22000 lbs.
24.75 mm
322
Steel
No
1
€64.85
45 mm
22100 lbs.
26000 lbs.
24.75 mm
322
Steel
No
1
€104.21
25 mm
8300 lbs.
8620 lbs.
16.25 mm
302
Steel
No
1
€34.88
50 mm
19300 lbs.
22000 lbs.
21.75 mm
302
Steel
No
1
€69.44
TIMKEN

cone width dynamic radial rating (1 million revolutions) dynamic radial rating (90 million revolutions) static radial rating cone backface backing dia. cone frontface backing dia. cone backface to clear radius series Price
€278.63
1.1721"
23500 lbf.
6100 lbf.
26800 lbf.
1.69"
1.61"
0.05"
3400 Series
€100.51
€22.63
€34.68
1.181"
21300 lbf.
5520 lbf.
22800 lbf.
1.69"
1 14/25"
0.09"
3100 Series
€20.59
1.193"
47800 lbf.
7120 lbf.
34300 lbf.
2 13/25"
2.05"
1/4"
3700 Series
€104.27
11/16"
18600 Series
€58.89
1 9/16"
58200 lbf.
15100 lbf.
79300 lbf.
3.66"
3.43"
0.14"
HM516400 Series
€181.67
0.882"
21200 lbf.
5490 lbf.
18700 lbf.
2.09"
1.81"
0.14"
335 Series
€77.66
1 1/4"
35400 lbf.
9170 lbf.
35000 lbf.
2.17"
2.13"
0.03"
49500 Series
€139.61
TIMKEN

series radial rating max. housing fillet radius material cross section shape mounted bearing type no. of rows Price
Type 41
€84.19
1000 Series
Nitrile
Type 49
€32.60
Yes
€10.99
11500 Series
1014.7 lbf.
0.06"
Unmounted Roller Bearing
1
€17.90
H715300 Series
€132.42
HH932100 Series
€2,708.96
34000 Series
5514.6 lbf.
2/25"
Unmounted Roller Bearing
1
€80.55
385 Series
4909.2 lbf.
0.03"
52100 Steel
Unmounted Roller Bearing
1
€61.31
755 Series
€361.37
7705.7 lbf.
0.06"
Unmounted Roller Bearing
1
€227.90
TIMKEN

bore dia. load capacity height mounted type temp. thrust bearing direction Price
2.01"
5850 lbs.
5/8"
No
Stamped Race Type TTSP
-65°F to +250°F
Yes
Double Direction
€45.74
No
€74.15
No
€30.97
1.1975"
4500 lbs.
No
Stamped Race Type TTSP
-65°F to +250°F
€36.04
1.584"
5300 lbs.
No
Stamped Race Type TTSP
-65°F to +250°F
€80.21
1.563"
4800 lbs.
No
Stamped Race Type TTSP
-65°F to +250°F
€36.33
3.0938"
8000 lbs.
No
Stamped Race Type TTSP
-65°F to +250°F
€173.40
19/25"
2500 lbs.
1/2"
No
Stamped Race Type TTSP
Yes
Double Direction
€32.77
1.26"
4500 lbs.
5/8"
No
Stamped Race Type TTSP
-65°F to +250°F
Yes
Double Direction
€45.76
1.385"
4800 lbs.
No
Stamped Race Type TTSP
-65°F to +250°F
€53.28
TIMKEN

bore dia. type load capacity height mounted temp. thrust bearing direction Price
1 19/25"
No
€150.99
3.01"
Stamped Race Type TTCS
40000 lbs.
No
-65°F to +250°F
€649.01
2.51"
Stamped Race Type TTC
27900 lbs.
1.063"
No
-65°F to +250°F
Yes
Double Direction
€383.08
2.01"
Stamped Race Type TTC
19400 lbs.
No
-65°F to +250°F
€213.52
No
RFQ
1.26"
Stamped Race Type TTC
6200 lbs.
No
€122.05
No
RFQ
1.885"
Stamped Race Type TTCS
14300 lbs.
0.906"
No
-65°F to +250°F
Yes
Double Direction
€115.07
No
€227.73
1.447"
Stamped Race Type TTC
9450 lbs.
No
-65°F to +250°F
€93.34
TIMKEN

cage material mounted bore dia. type dynamic load capacity static load capacity internal clearance separable Price
Brass
No
110 mm
Enhanced Geometry Type NU
436 kN
527 kN
C0 Medium
Inner Ring Both Sides
€1,786.46
Brass
No
90 mm
Enhanced Geometry Type NJ
359 kN
362 kN
€1,170.55
Yes
RFQ
Nj
RFQ
Brass
No
140 mm
Enhanced Geometry Type NU
443 kN
526 kN
C0 Medium
Inner Ring Both Sides
€2,168.29
Brass
No
110 mm
Enhanced Geometry Type NJ
768 kN
891 kN
C0 Medium
Inner Ring One Side
€3,788.36
Brass
No
95 mm
Enhanced Geometry Type NU
248 kN
271 kN
€1,083.34
Brass
No
120 mm
Enhanced Geometry Type NU
379 kN
431 kN
C3 Loose
Inner Ring Both Sides
€1,283.00
No
€3,850.04
Brass
No
130 mm
Enhanced Geometry Type NJ
603 kN
750 kN
€2,893.01
TIMKEN

cage material mounted bore dia. type bearing type bearing design limiting speed (grease) housing shoulder dia. Price
Brass, Bronze
No
250 mm
Standard Type RU
€21,133.34
Brass
Yes
Unmounted Roller Bearing
Removable Inner Ring Flanged
375 RPM
17 3/25"
€11,116.77
Nu
€24,676.10
Brass, Bronze
No
210 mm
Standard Type RU
RFQ
Brass, Bronze
No
240 mm
Standard Type RU
€15,437.76
Brass, Bronze
No
Standard Type RU
€5,576.30
Brass, Bronze
8"
Unmounted Roller Bearing
Removable Inner Ring Straight
590 RPM
11.41"
€6,421.14
Brass, Bronze
No
200 mm
€9,221.15
Brass, Bronze
No
10.2362"
€31,360.33
Brass, Bronze
No
220 mm
Unmounted Roller Bearing
Removable Inner Ring Straight
525 RPM
12.94"
€6,774.02
TIMKEN

mounted bore dia. dynamic load capacity static load capacity series overall width no. of rows type Price
Yes
RFQ
€3,556.64
No
130 mm
225 kN
361 kN
NCF29 Series
1
Full-Complement
RFQ
No
170 mm
350 kN
574 kN
NCF29 Series
1
Full-Complement
€3,066.20
No
150 mm
328 kN
506 kN
NCF29 Series
1
Full-Complement
RFQ
No
300 mm
1260 kN
2260 kN
NCF29 Series
1
Full-Complement
€12,118.73
No
1070 kN
2210 kN
NCF18 Series
1
Full-Complement
RFQ
No
260 mm
292 kN
553 kN
NCF18 Series
1
Full-Complement
RFQ
No
320 mm
471 kN
900 kN
NCF18 Series
1
Full-Complement
€4,759.81
No
140 mm
243 kN
389 kN
NCF29 Series
1
Full-Complement
€1,895.94
NTN

MPN Price
NU238EG1C3
€5,792.45
RIDGID

MPN Price
88822
€51.18
SEALMASTER

MPN Price
EFP 208
€1,605.13
SEALMASTER

MPN Price
EFP 315
€2,892.09
RIDGID

MPN Price
11108
€105.97
RIDGID

MPN Price
36393
€11.58
RIDGID

MPN Price
36413
€11.27
RIDGID

MPN Price
10368
€50.31
RIDGID

MPN Price
50533
€26.39
RIDGID

MPN Price
61012
€75.50
RIDGID

MPN Price
87922
€51.16
RIDGID

MPN Price
77122
€46.13
RIDGID

MPN Price
93877
€24.57
SUPER-STRUT

MPN Price
TR294
€203.21
INGERSOLL-RAND

MPN Price
MG1-693
€16.48
1 2 ... 2 3