| no. of accessories included | amps | spindle thread size | power source | cord length | speed settings | voltage | backing pad size included | Price |
|---|---|---|---|---|---|---|---|---|
12 | 15A | 5/8"-11 | Corded | 13 ft. | Variable | 120V | 9" |
€1,175.49
|
13 | 15A | 5/8"-11 | Corded | 13 ft. | Variable | 120V | 9" |
€1,555.21
|
| MPN | Price |
|---|---|
RS 10-70E-PS |
RFQ
|
| MPN | Price |
|---|---|
7424XP |
€240.74
|
| MPN | Price |
|---|---|
WPO 14-25E |
€1,288.10
|
| MPN | Price |
|---|---|
30A268 |
€1,105.59
|
| MPN | Price |
|---|---|
30A269 |
€1,530.06
|
Description
Electric polishers and buffers are designed to improve the overall appearance of any workpiece and to create a reflective surface. Powered by a heavy-duty motor and a hook and loop backing pad, these tools can be used to get the desired finish on different vehicles, precision instruments, medical equipment, glass products and metals using cleaning compounds. These power tools feature a variable-speed trigger / slide / thumb switch, sealed / ball and roller / ball and needle bearings, and a straight / side / loop handle.
Choose from a broad range of Makita, Dewalt, Hardin, Milwaukee, Fein and Porter Cable polishers and buffers in different no no-load rpm ratings and pad sizes.
Explore More
- KEYSHAFT
- Warehouse Corner and Wall Protectors
- Electronic Flowmeters
- Pigeonhole Bin Units
- Heat Pump Reversing Valves
- Creeper Accessories
- BROWNING R2 Type, Split Taper Bushings
- INGERSOLL-RAND Bi-Metal Reciprocating Saw Blade
- CHICAGO PNEUMATIC Seals
- BOSCH Quick Cutting Spade Drill Bits
- NILFISK Vacuum Bags
- IRONCLAD Cowboy Genuine Leather Gloves
- OIL SAFE Energy Safe Cabinets
- VIEGA PROPRESS XL-C Caps, Copper, Press Connection
- GLOBE SCIENTIFIC Translucent Snap Caps, For 16 mm Tubes