Chop Saws and Cut-Off Machines (57 Products)

DAKE CORPORATION

blade dia. voltage phase hp work height cutting capacity rectangle @45 deg. cutting capacity rectangle @90 deg. cutting capacity solid round @45 deg. Price
10"
110V AC
1
1 1/5 hp
€3,753.21
12"
120V AC
1
1.5 hp
€6,100.31
14"
220V
3
3.5 hp
40"
3 3/8" x 2 3/4"
6 1/4" x 3 1/2"
3"
RFQ
10"
110V
1
1.2 hp
37"
2 23/64" x 1 49/64"
3 35/64" x 1 49/64"
1 3/8"
RFQ
12 1/2"
220V
3
1.6 hp
38 1/2"
3 1/4" x 2 3/4"
4 1/4" x 2 3/4"
2 1/2"
RFQ
12 1/2"
120V AC
1
2.35 hp
38 1/2"
3 1/4" x 2 3/4"
4 1/4" x 2 3/4"
2 1/2"
RFQ
JET TOOLS

no load speed motor hp max. vise opening motor amps solid rectangle @ 45 degrees solid rectangle @ 90 degrees tubing rectangle @ 90 degrees tool weight Price
54/108 RPM
1 1/2 hp
4"
6.1/7.2A
2 3/16" x 2"
3 3/32" x 2"
3 3/32" x 2"
360 lbs.
€4,109.40
52/104 RPM
2 hp
4 11/16"
7/5.8A
3 3/16" x 2 19/32"
3 3/16" x 3 3/16"
4" x 3 3/16"
390 lbs.
€4,502.40
TEMPSET TECH

hp max. blade speed blade dia. power source max. cutting depth tool style start type motor type Price
5 hp
4650 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€2,688.31
6.4 hp
4725 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€3,491.72
78/10 hp
5100 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€4,927.94
5 hp
4650 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€2,570.18
6.4 hp
4725 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€3,517.33
78/10 hp
5100 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€5,140.72
5 hp
4650 RPM
14"
Gas Powered
4 3/4"
Handheld
Pull Cord (Recoil)
2 Stroke Engine
€2,531.41
PALMGREN

blade dia. phase height voltage feed Price
14"
3
47 6/25"
230V
Manual
€7,310.68
14 1/2"
1
72 4/5"
230V
Manual
€12,617.08
14 1/2"
3
72 4/5"
230V
€17,337.40
PALMGREN

height blade dia. voltage phase feed Price
74 3/4"
14 1/2"
230V
3
Automatic
€45,254.88
74.45"
14 1/2"
230V
3
Automatic
€101,235.55
PALMGREN

height voltage phase blade dia. hp blade wheels dia. hydraulic motor hp Price
86"
230V
3
15 hp
11 1/4"
2 hp
RFQ
88"
230V
3
14"
RFQ
DAKE CORPORATION

blade dia. voltage hp height work height cutting capacity rectangle @45 deg. cutting capacity rectangle @90 deg. cutting capacity solid round @45 deg. Price
14"
220/440V AC
3.5 hp
€19,183.93
14"
220V
3.5 hp
60"
36 3/4"
3 3/8" x 2 3/4"
6 1/4" x 3 1/2"
3"
RFQ
14 1/2"
220V
3 1/2 hp, 4 1/2 hp
73"
35"
4" x 6"
4" x 7"
3 5/8"
RFQ
14 1/2"
220V
3 1/2 hp, 4 1/2 hp
73"
35"
4" x 6"
4" x 7"
3 5/8"
RFQ
DAKE CORPORATION

speeds max. angle blade dia. voltage phase hp height work height Price
25-50 RPM
45°, 90°
14 1/2"
220V
3
3 1/2 hp, 4 1/2 hp
90"
35"
RFQ
1500-3000 RPM
45°
14 1/2"
220V
3
3 1/2 hp, 4 1/2 hp
90"
35"
RFQ
BAILEIGH INDUSTRIAL

blade dia. voltage phase hp amps no load speed blade dia.-metric blade dia.-english Price
17"
220V AC
3
5 hp
30A
35/70/60/120 RPM
432 mm
17"
RFQ
10"
110V AC
1
1 hp
17A
54 RPM
254 mm
10"
€3,828.04
11"
110V AC
1
1 1/2 hp
25A
54 RPM
279 mm
11"
€4,278.94
11"
220V AC
3
1 1/2 hp
7A
60/120 RPM
279 mm
11"
€8,374.53
12 1/2"
220V AC
1
2 1/2 hp
16A
52 RPM
318 mm
12 1/2"
€4,978.35
14"
220V AC
3
5 1/2 hp
16A
3200 RPM
356 mm
14"
€12,238.96
14"
220V AC
3
4 hp
10.5A
26/52 RPM
356 mm
14"
€13,497.47
14"
220V AC
1
3 hp
9A
24-120 RPM
356 mm
14"
€8,212.72
11"
220V AC
3
1 1/2 hp
9A
60/120 RPM
279 mm
11"
€12,585.30
14"
220V AC
3
5 1/2 hp
16A
3200 RPM
356 mm
14"
€19,741.81
JET TOOLS

round cut capacity @ 0 deg. square cut capacity @ 0 deg. round cut capacity @ 45 deg. square cut capacity @ 45 deg. max. vise opening rectangle cut capacity @ 0 deg. rectangle cut capacity @ 45 deg. solid rectangle @ 45 degrees Price
4.688"
4.125 sq. in.
4 1/8"
3.5 sq. in.
5.7"
3 1/8", 4 11/16"
3 1/2" x 3 7/8"
3.5" x 3.9"
€5,211.71
3 7/8"
3.5 sq. in.
3 1/2"
3.125 sq. in.
7 1/2"
2 11/16" x 4 11/16"
2 11/16" x 3 1/2"
2.7" x 3.5"
€5,162.48
JET TOOLS

voltage phase hp blade dia. amps round cut capacity @ 0 deg. no load speed square cut capacity @ 0 deg. Price
115V AC
1
1 1/2 hp
11"
13A
3 1/4"
54 RPM
2.5 sq. in.
€4,492.55
230V AC
1
2 hp
12"
13A
3 1/2"
104 RPM
3.188 sq. in.
€4,622.81
220V AC
3
2 hp
12/24A
4 1/2"
3800 RPM
4.188 sq. in.
€10,988.63
220V AC
3
2 hp
14"
13A
4 1/2"
44/88 RPM
4.312 sq. in.
€10,656.67
440V AC
3
2 hp
13 3/4"
13A
4 1/2"
3800 RPM
4.312 sq. in.
€10,945.31
440V AC
3
2 hp
13 3/4"
13A
4 1/2"
3800 RPM
4.188 sq. in.
€11,434.31
M. K. MORSE

MPN Price
CSM14MB
€749.45
FEIN POWER TOOLS

MPN Price
MCCS14
€558.00
PORTER CABLE

MPN Price
PCE700
€187.44
RIDGID

MPN Price
78642
€2.89
PALMGREN

MPN Price
9683336
€2,305.24
DAKE CORPORATION

MPN Price
988040-1
RFQ
BAILEIGH INDUSTRIAL

MPN Price
BA9-1000267
€4,488.38