Angle Grinders (88 Products)

DOTCO

wheel dia. housing material tool weight power source air inlet size air inlet type air inlet connection size material Price
7"
Composite
3.9 lbs.
Air Power
1/4"
NPT
1/4"
€1,719.35
1"
Aluminum
0.7 lbs.
Air Power
1/4"
NPT
1/4"
Aluminum
€881.43
MAKITA

wheel dia. for max. wheel dia. material no. of pieces display qty promotion restriction features for use with mfr. model number Price
5"
5"
Metal
1
Not Eligible For Promotion
Quick Installation
9558PB9565CV9565PC9565PCVGA5010GA5020
€67.16
1
€5.04
JET TOOLS

tool length tool height amps belt speed dust collection port size tool width belt length belt width Price
35 1/2"
21 1/4"
6A
4600 SFPM
3"
17"
72"
2"
€3,031.89
35 1/2"
21 1/4"
7A
6000 SFPM
3"
17"
72"
2"
€3,652.70
23 1/4"
20 3/4"
4A
3769 SFPM
2"
12 1/4"
36"
4"
€1,584.22
CLECO TOOLS

wheel dia. spindle thread size speed tool weight vibration level power source air inlet size air inlet type Price
4 1/2"
5/8"-11
0-12000 RPM
4 lbs.
9.4 m/sq. sec.
Air Power
3/8"
NPT
€1,577.78
4"
5/8"-11
0-13500 RPM
3.8 lbs.
7.3 m/sq. sec.
Air Power
3/8"
NPT
€1,414.29
5"
3/8"-24
0-12000 RPM
4.1 lbs.
4.8 m/sq. sec.
Air Power
3/8"
NPT
€1,527.71
DYNABRADE

wheel dia. spindle thread size air inlet size min. hose size for wheel type housing material hp air pressure Price
6"
5/8"-11
1/2"
1/2"
Type 11
Aluminum
2 hp
90 psi
€2,059.37
3"
3/8"-24
3/8"
3/8"
Type 1
Composite
1 hp
90 psi
€1,426.43
FEIN POWER TOOLS

min. speed amps tool weight switch type wheel dia. spindle thread size for wheel type head type Price
12000 RPM
6.3A
1.7 Kg
Slide
4 1/2"
Type 27
Standard Head
€134.29
12500 RPM
6.8A
3.8 lbs.
Paddle
4 1/2"
5/8"-11
Type 27
Standard Head
€134.34
INGERSOLL-RAND

power source wheel dia. spindle thread size variable speed grinder type air inlet duty grinder orientation Price
No
Right Angle
€1,215.81
Air Powered
No
Right Angle
1/4" NPT Female
Medium Duty
Right Angle
€124.53
Air Powered
No
Right Angle
1/4" NPT Female
Medium Duty
Right Angle
€234.57
Air Powered
No
Right Angle
1/4" NPT Female
Heavy Duty
Right Angle
€332.82
Air Powered
No
Right Angle
1/4" NPT Female
Heavy Duty
Right Angle
€558.03
Air Powered
4 1/2"
5/8"-11
No
Type 27
1/4" NPT Female
Heavy Duty
Angle
€550.41
Air Powered
5"
5/8"-11
No
Type 27
1/4" NPT Female
Heavy Duty
Angle
€577.51
Air Power
4 1/2"
5/8"-11
Yes
Angle
3/8" NPT Female
Heavy Duty
Angle
€1,583.71
Air Power
4"
3/8"-24
Yes
Angle
3/8" NPT Female
Heavy Duty
Angle
€1,564.55
Air Power
5"
5/8"-11
Yes
Angle
3/8" NPT Female
Heavy Duty
Angle
€1,592.55
MAKITA

wheel dia. for max. wheel dia. no. of pieces material promotion restriction product type compatible with product type Price
4 1/2"
4 1/2"
1
€21.72
5"
5"
1
€22.11
5"
5"
1
€60.12
9"
9"
1
Steel
€51.92
Not Eligible For Promotion
Wheel Guard
XAG03 4 1/2" Angle Grinder
€26.22
DOTCO

wheel dia. housing material free speed tool weight grinder type included power source air inlet size Price
1 1/2"
Composite
23000 RPM
1.8 lbs.
In-Line
200 Series Collet Exhaust
Air Power
1/4"
€1,303.92
2"
Aluminum
20000 RPM
1.1 lbs.
Right Angle
300 Series Collet Exhaust
Air Power
1/4"
€1,486.83
MAKITA

material blade material blade type application product type promotion restriction blade dia. no. of teeth Pack Qty Price
Not Eligible For Promotion
1
€6.96
Bi Metal
For Making Cuts In Pipe, Conduit, Channel, Metal From 1/8" to 3/16
Not Eligible For Promotion
1
€26.86
Carbide
Not Eligible For Promotion
4"
6
1
€106.81
Tungsten Carbide
Planer Blade
Blades
2
€47.40
Steel
Center Blade
Cuts In Up To 18 Gauge Steel
Not Eligible For Promotion
1
€125.06
PTFE
Hedge Trimmer Blade Assembly
1
€53.61
INSIZE

tip shape tip dia. tip point angle for use with mfr. model number product type Price
Blade
INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580
Blade Points
€123.39
Knife Edge
0.35 mm
55° Knife Edge
€123.30
MILWAUKEE

height blade length blade width teeth per inch back style blade material tip material blade thickness Price
1"
6"
1"
5.0
Tapered
Carbide
Carbide
0.05"
€124.06
14.95"
12"
2"
7.0
Straight
Carbide
Carbide
0.05"
€322.16
€19.33
BIG ASS FANS

housing material motor hp voltage blade dia. airflow color frequency environmental applications Price
Steel
2/3 hp
110-125V AC
96"
32077 CFM
Yellow
50/60 Hz
Industrial
€14,342.43
Polyethylene
1 1/2 hp
120V AC
50"
12500/20000 CFM
Black
60 Hz
Hazardous Location
€5,234.81
CHICAGO PNEUMATIC

wheel dia. air inlet free speed air consumption throttle type vibration level power source spindle thread size Price
3"
1/4" NPT Female
20000 RPM
19 CFM
Lever
13.3 m/sq. sec.
Air Powered
3/8"-24
€1,304.63
4"
1/4"
13500 RPM
18 CFM
Safety Lever
8.6 m/sq. sec.
Air Powered
3/8"-24
€1,188.32
CHICAGO PNEUMATIC

wheel dia. spindle thread size for wheel type tool weight vibration level switch location power source air inlet size Price
4 1/2"
5/8"-11
Type 2, Type 27, Type 28
4.2 lbs.
7.5 m/sq. sec.
Bottom
Air Powered
3/8"
€1,319.77
4"
3/8"-24
Type 1, Type 27, Type 28
3.7 lbs.
6 m/sq. sec.
Top
Air Powered
3/8"
€1,248.11
5"
5/8"-11
Type 27, Type 28, Type 3
4.2 lbs.
9.8 m/sq. sec.
Bottom
Air Powered
3/8"
€1,408.00
CHICAGO PNEUMATIC

wheel dia. power source spindle thread size hp head type vibration level air inlet size air inlet type Price
4 1/2"
Air Powered
3/8"-24
1 1/10 hp
Flathead
7 m/sq. sec.
1/4"
NPT
€628.63
4 1/2"
Air Power
5/8"-11
1.1 hp
Flat Head
7 m/sq. sec.
1/4"
NPT
€586.81
4"
Air Powered
3/8"-24
1 1/10 hp
Flathead
6.5 m/sq. sec.
1/4"
NPT
€605.87
5"
Air Power
5/8"-11
1.1 hp
Flat Head
7 m/sq. sec.
1/4"
NPT
€646.84
5"
Air Powered
3/8"-24
1 1/10 hp
Flathead
7 m/sq. sec.
1/4"
NPT
€637.31
CHICAGO PNEUMATIC

wheel dia. hp air inlet duty air consumption lever type switch type vibration level Price
4"
0.8 hp
1/4" NPT Female
Medium Duty
23 CFM
Lever
Lever
5.3 m/sq. sec.
€585.83
4 1/2"
1 1/10 hp
1/4"
General
30 CFM
Safety
Safety Lever
5.4 m/sq. sec.
€535.94
DYNABRADE

air pressure tool length max. airflow air consumption sound level wheel dia. power source spindle thread size Price
90 psi
9 3/4"
41 SCFM
39 CFM
73 dBA
4"
Air Powered
3/8"-24
€1,058.73
90 psig
8 5/8"
38 SCFM
38 CFM
74 dBA
4"
Air Powered
3/8"-24
€1,058.73
INGERSOLL-RAND

wheel dia. spindle thread size air pressure tool weight air consumption vibration level power source air inlet size Price
4 1/2"
5/8"-11
95 psi
4.6 lbs.
17 CFM
5.8 m/sq. sec.
Air Power
3/8"
€1,753.65
4"
3/8"-24
96 psi
4.6 lbs.
22 CFM
4.4 m/sq. sec.
Air Power
3/8"
€1,914.52
4"
3/8"-24
93 psi
3.8 lbs.
22 CFM
8.8 m/sq. sec.
Air Power
3/8"
€1,555.31
6"
5/8"-11
94 psi
5.5 lbs.
25 CFM
5.3 m/sq. sec.
Air Power
3/8"
€1,961.23
INGERSOLL-RAND

MPN Price
G1A200RG4
€1,362.84
FEIN POWER TOOLS

MPN Price
KS 10-38E
€1,579.12
CHICAGO PNEUMATIC

MPN Price
CP857
€1,059.37
INGERSOLL-RAND

MPN Price
M2E135RP64
€1,905.08
RIDGID

MPN Price
30608
€368.78
3M

MPN Price
7100142326
€1,478.35
JET TOOLS

MPN Price
JT9-HBS916W-131
€218.85
MAKITA

MPN Price
743009-6
€9.41
MILWAUKEE

MPN Price
2880-20
€399.81
CHICAGO PNEUMATIC

MPN Price
CP3249-GABSUD
€5,148.29
CHICAGO PNEUMATIC

MPN Price
CP3750-085AB7
€2,154.27
FEIN POWER TOOLS

MPN Price
CCG18-115BL
€738.90
INGERSOLL-RAND

MPN Price
G5351-K22
€808.79
LENOX TOOLS

MPN Price
1972921/ DWE402
€1,109.30
PORTER CABLE

MPN Price
PCC761B
€111.01
SPEEDAIRE

MPN Price
45YY18
€239.92
DYNABRADE

MPN Price
52710
€1,209.01
DYNABRADE

MPN Price
52712
€1,209.01
DYNABRADE

MPN Price
52716
€946.80
DYNABRADE

MPN Price
52719
€1,174.03
DYNABRADE

MPN Price
53523
€2,699.90
DYNABRADE

MPN Price
53531
€1,702.25
DYNABRADE

MPN Price
53533
€2,416.52
DYNABRADE

MPN Price
54771
€1,478.93
DYNABRADE

MPN Price
54785
€1,862.57

Working Mechanism

  • Read the instruction manual and wear proper personal protective equipment (PPE) like safety glasses, gloves & ear protection.
  • Select the appropriate size & type of disc for the job and properly mount it on the grinder's spindle before tightening securely.
  • Switch on the angle grinder. The unit's electric motor should drive the disc at high speeds.
  • Hold the angle grinder securely using both hands. Place one hand onthe unit's body and another on the handle.
  • Press the disc against the material to be cut or ground and move it along the desired cutting or grinding path at a consistent speed to prevent damage to the material or the disc.
  • Avoid applying too much force to prevent the breaking of the disc or the tool. Users should also regularly stop the operation & check the progress to make required adjustments.
  • Inspect the disc and tool for any damage or other problems if the unit starts vibrating or making strange noises.
  • After completing the task, switch the unit off & unplug it, remove the disc, clean the parts and store them properly.

Frequently Asked Questions

Q. How to change a blade in these angle grinders?

A.

  • Switch off the angle grinder & unplug it.
  • Loosen the disc's flange lock by turning it using a wrench and remove the old disc from the unit's spindle.
  • Clean the spindle, flange & nearby parts with a clean cloth of debris or dust.
  • Mount the new disc on the spindle with its arrows pointed in the spindle rotation direction. Secure the disc in the flange lock using the wrench.
  • Switch on the angle grinder and test it. Ensure that the blade runs smoothly without wobbling.

Q. Can these angle grinders cut wooden workpieces?

A. Angle grinders can cut wood if a wood-cutting blade or a diamond blade is used. However, users should note that these tools produce a lot of heat. This can cause the wood workpiece to burn or catch fire. Users should move the angle grinder continuously at all times with a steady, even pressure.

Q. How to clean these angle grinders?

A.

  • Switch off and unplug these angle grinders.
  • Open the angle grinder to access the disc & spindle and use a clean brush or cloth to remove contaminants from the unit's handle, body, cord, disc & spindle. Use a solvent or degreaser if the disc or spindle is very dirty while following the manufacturer's instructions.
  • Close the angle grinder and store it in a dry, dust-free area.

Q. How to maintain angle grinders in an operable condition?

A.

  • Regularly clean the angle grinders of any contaminants to prevent their malfunctioning.
  • Inspect for any damage or wear and get them replaced according to the manufacturer's instructions.
  • Always ensure that the disc is properly installed & tightened.
  • Use the correct size & type of disc for the application.
  • Users may have to lubricate the spindle and other moving parts.