| material | size | Price |
|---|---|---|
Brass | 3/8" |
€92.52
|
|
€151.33
|
| style | Price |
|---|---|
Cable Operated |
€16.70
|
Cable Operated |
€16.70
|
Cable Operated |
€18.09
|
Cable Operated |
€19.19
|
Cable Operated |
€20.81
|
Cable Operated |
€24.23
|
| outlet size | style | Price |
|---|---|---|
1/4" | Automatic |
€59.82
|
1/4" | Automatic |
€88.61
|
| for use with mfr. model number | for use with | compatible with brand | compatible manufacturer part number | series | compatible with series | drain type | compatible grainger part no | Price |
|---|---|---|---|---|---|---|---|---|
A-4400 Air Dryer | A-4400 Air Dryer | Johnsons Controls | A-4400 Air Dryer | A-4000 Series | A-4400 Air Dryer |
€188.65
| ||
A-4400 Air Dryer | A-4400 Air Dryer | Johnsons Controls | A-4400 Air Dryer | A-4000 Series | Automatic | 41X188 |
€589.42
| |
A-4400 Air Dryer | A-4400 Air Dryer | Johnsons Controls | A-4400 Air Dryer | A-4000 Series | A-4400 Air Dryer |
€184.53
|
| compatible with grainger part no | product type | compatible with series | fits brand | for use with mfr. model number | compatible with brand | Price |
|---|---|---|---|---|---|---|
11X355, 1NNE5, 2TWC1, 2TWC3, 2TWC4 | Drain Valve | Not Applicable | Speedaire |
€6.06
| ||
11X292 | Drain Valve | Not Applicable | Speedaire | 11X292 | Speedaire |
€14.75
|
| overall width | overall depth | drain rate @ 100 psi | bowl capacity | overall dia. | min. pressure | drain outlet dia. | overall height | Price |
|---|---|---|---|---|---|---|---|---|
3 1/16" | 3" | 1.33 GPM | 5 oz. | 3 1/16" | 20 psi | 1/8" | 7 1/2" |
€258.55
|
4 3/4" | 4 3/4" | 2.5 GPM | 1 qt | 4 3/4" | 20 psi | 1/8" |
€517.19
|
| MPN | Price |
|---|---|
PNLD II-28 |
€1,977.22
|
| MPN | Price |
|---|---|
WV-1-KIT |
€99.72
|
| MPN | Price |
|---|---|
N620 |
€295.63
|
| MPN | Price |
|---|---|
LH50-0LAAA |
€442.43
|
| MPN | Price |
|---|---|
00-956920-00001 |
€22.72
|
| MPN | Price |
|---|---|
00-958392-000G1 |
€312.07
|
| MPN | Price |
|---|---|
721035-1 |
RFQ
|
| MPN | Price |
|---|---|
844103-1 |
RFQ
|
| MPN | Price |
|---|---|
Drain Valve |
€3.87
|
| MPN | Price |
|---|---|
LH50-0LAAW |
€607.25
|
Description
Pneumatically operated drain valves are designed to remotely drain off or remove excess or unwanted fluid left in fluid separators, filters or boilers and during distillation. Raptor Supplies offers a wide range of pneumatic drain valves, in aluminium, fibreglass, brass and zinc bodies, from brands like Grainger, Ingersoll-Rand, Conrader and Wilkerson. Grainger Drain-All pneumatically operated drain valves are remotely controlled, compressed air powered valves designed to provide clog-free operation for compressor applications up to 100 HP. They are ideal for use in air receiver tanks, intercoolers, aftercoolers, dryers, separators, filters and drip legs. These drain valves feature a fully automated operation controlled with a specially designed software with no timer or manual settings to interfere. The compressed air powered systems neglect any need for electrical wiring and can work at a maximum pressure of 200 PSI to provide a maximum drain rate of 0.9 GPM. Ingersoll-Rand pneumatic no loss drain valves remove mixtures of compressor lubricants and water from compressed air systems. They are also used in intercoolers, aftercoolers, dryers, filters, receivers & drip legs. These aluminium drain valves feature 3/4 inch NPT inlet capable of supplying compressed air with a maximum pressure of 450 PSI, while 1/2 inch drain valves can drain at a rate of 1 GPM.
Explore More
- KEYSHAFT
- Leak Diverters
- Hydraulic Accumulator Mounts
- Oil Air and Fuel Filters
- Keyless Bushings
- Battery Cable
- CHERNE Replacement Ring And Chain Assemblies
- EATON Comet Series Perfect Prox Forward Viewing Photoelectric Sensors
- BUSSMANN 170M Type U Series Specialty Fuses
- LEGRIS Female Couplings
- IRONCLAD Cowboy Genuine Leather Gloves
- CONDOR Back Supports With Stay, Elastic, Detachable Knit Elastic
- CONDOR Knit Gloves, Full Finger, Uncoated, 13 Gauge, White
- RUD CHAIN PSA Starpoint Eye Bolts, Metric Thread
- ASHCROFT 1188 Low Pressure Bellow Gauges, Stainless Steel