| min. hose size | cfm @ full load | average cfm @ 15 sec. run time | stroke length | duty | tool weight | air consumption | max. strokes per minute | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 1.33 CFM | 0.7 CFM | 0.219" | Industrial | 0.88 lbs. |
€185.17
| ||
3/8" | 8 CFM | 2 CFM | 3/8" | General | 1.5 lbs. | 8 CFM | 9000 strokes/min. |
€323.52
|
3/8" | 10 CFM | 2 CFM | 3/8" | General | 1.2 lbs. | 10 CFM | 10000 strokes/min. |
€185.74
|
| housing material | cfm @ full load | average cfm @ 15 sec. run time | throttle | air consumption | max. strokes per minute | min. hose size | variable speed | Price |
|---|---|---|---|---|---|---|---|---|
Composite | 1.13 CFM | 1.1 CFM | Lever | 1 CFM | 9500 strokes/min. | 3/8" | No |
€337.18
|
Aluminum | 9 CFM | 2.5 CFM | Lock Off Lever | 9 CFM | 10000 strokes/min. | 3/8" | No |
€284.82
|
| duty | tool weight | min. hose size | housing material | variable speed | cfm @ full load | average cfm @ 15 sec. run time | stroke length | Price |
|---|---|---|---|---|---|---|---|---|
General | 1.3 lbs. | 3/8" | Aluminum | Yes | 5.5 CFM | 1.5 CFM | 3/8" |
€260.89
|
Heavy Duty | 1.9 lbs. | 3/8" | Aluminum | Yes | 5.5 CFM | 1.5 CFM | 3/8" |
€408.52
|
| MPN | Price |
|---|---|
CP7901K |
€505.57
|
| MPN | Price |
|---|---|
VT7502 |
€328.98
|
| MPN | Price |
|---|---|
VT7500 |
€292.22
|
| MPN | Price |
|---|---|
US20V-01 |
€276.38
|
Description
Air saws are used for cutting steel pipes, plastic, fibreglass, wood and metal parts for fine craftwork. Raptor Supplies offers a wide variety of air saws from brands like Chicago Pneumatic, Ingersoll-Rand, Speedaire and Viking Air Tools. These air saws are best suited for heavy duty industrial and construction applications. Chicago Pneumatic air saws are ideal for utility, fire & rescue, commercial infrastructure and underwater applications. These air saws feature aluminum housing to protect from UV radiations and minimise vibration to ensure operator comfort and control. These air powered saws deliver a cutting speed of 10000 strokes per minute. Speedaire air saws are designed to make curved and straight cuts in plastic & sheet metal, especially in compact spaces. These air saws feature an ergonomic design ensuring comfort & easy handling and are equipped with throttle lever for feather-touch control, leading to precision cutting. With corrosion resistant aluminum housing, these saws require a pressure of 90 psi. Choose from a wide range of pneumatic air saws on Raptor Supplies.
Explore More
- ERIE
- DETROIT FLEX DEFENSE
- KEYSHAFT
- PERMAKLEEN
- RADIANT
- Master Keyed Padlocks
- Chain Saw and Protective Chaps
- Flowmeter Accessories
- Packing Tables
- Boiler Drain Valves
- AKRO-MILS 30284 Akrobins Super Size Bins
- METRO Solid Shelf 21x36 inch
- WINSMITH SE Encore Series, E13 Size, XDTS Single Reduction Speed Reducers
- VERMONT GAGE Go Standard Thread Plug Gages, 1 1/8-18 Unef
- ROTRON Regenerative Blowers, 29.79 Inch Frame Size, 1 Stage
- PHILIPS ADVANCE Ballast Ignitors
- AKRO-MILS 30284 Akrobins Super Size Bins
- MUELLER INDUSTRIES LF351-N Iron Body Y Strainers
- TURTLESKIN CP 350 Heat Resistant Gloves