Air Polishers and Buffers (43 Products)

DYNABRADE

hp tool length max. accessory size min. hose size tool height spindle thread size backing pad size included min. accessory size Price
0.4 hp
13"
3"
1/4"
2.6"
1/4"-20
3"
3"
€1,977.35
0.4 hp
8 3/4"
3"
3/8"
4 1/4"
3/8"-24
3"
3"
€1,243.53
0.4 hp
8 3/4"
3"
3/8"
4 1/4"
3/8"-24
3"
3"
€1,374.15
0.4 hp
9 3/4"
5"
3/8"
4 1/2"
3/8"-24
5"
4"
€1,418.77
0.4 hp
7"
3"
1/4"
2 3/4"
3/8"-24
3"
3"
€1,905.18
1/4 hp
5 3/8"
3"
1/4"
4 1/4"
1/4"-20
3"
3"
€1,112.99
DYNABRADE

hp tool length max. accessory size min. hose size tool height required pressure min. accessory size watts Price
1/2 hp
9 1/2"
3"
1/4"
4 1/8"
90 psi
3"
373 W
€1,749.56
16/100 hp
8 1/4"
5"
3/8"
3 1/8"
80 psi
5"
119 W
€1,386.42
AME INTERNATIONAL

hose dia. Price
€86.40
1/4"
€108.00
INGERSOLL-RAND

hp sound level disc motion air consumption tool weight exhaust location air inlet size air inlet type Price
2/5 hp
110 dBA
Random Orbital
8 CFM
4.2 lbs.
Handle
1/4"
NPT
€713.31
4/5 hp
80 dBA
Rotary
16 CFM
3.3 lbs.
Side
1/4"
NPT
€2,239.14
SCOTCH-BRITE

dia. color grade series mfr. series abrasive material connector size for use with grainger item number Price
1 1/2"
Maroon
Very Fine
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€12.33
1 1/2"
Maroon
Very Fine
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€10.85
1"
Purple
Grade MED
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€7.93
1"
Maroon
Very Fine
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€7.93
2"
Purple
Grade MED
BF-XB Series
BF-XB
Aluminum Oxide
#8-32
5PJA1
€15.52
2"
Maroon
Very Fine
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€15.52
1 1/2"
Purple
Grade MED
HS-XB Series
HS-XB
Aluminum Oxide
#8-32
5PJA1
€12.70
STANDARD ABRASIVES

dia. no. of plies abrasive material Price
1 1/2"
3
Aluminum Oxide
€12.72
1"
2
Aluminum Oxide
€6.24
3/4"
Aluminum Oxide
€8.68
CHICAGO PNEUMATIC

hp tool length duty sound level air consumption air inlet size air inlet type max. accessory size Price
47/100 hp
8 3/4"
Light
87 dBA
2 CFM
1/4"
NPT
1 3/4"
€244.94
67/100 hp
8 3/4"
Heavy Duty
89 dBA
4 CFM
1/4"
NPT
1 3/4"
€659.67
67/100 hp
11 7/8"
Heavy Duty
88 dBA
4 CFM
1/4"
NPT
1 3/4"
€750.75
3M

hp tool length tool height tool width sound level tool weight air inlet size air inlet type Price
7/25 hp
12 3/4"
5 1/4"
6 3/4"
79 dBA
2.5 lbs.
1/4"
NPT
€1,108.37
9/20 hp
12"
3 1/2"
7"
78 dBA
1.8 lbs.
1/4"
NPT
€1,405.02
DYNABRADE

air inlet size hp tool length tool height watts max. airflow tool style sound level Price
3/8"
1 hp
11 11/16"
3 3/4"
744 W
35 SCFM
Right Angle
77 dBA
€2,369.13
1/4"
0.7 hp
13"
3 1/8"
522 W
41 SCFM
Two Hand
79 dBA
€2,384.35
1/4"
0.7 hp
13"
3 1/8"
522 W
41 SCFM
Two Hand
77 dBA
€2,312.14
3/8"
1 hp
13 1/8"
3 3/4"
744 W
41 SCFM
Right Angle
78 dBA
€2,568.33
SPEEDAIRE

MPN Price
10D239
€150.28
CHICAGO PNEUMATIC

MPN Price
CP7201P
€332.65
INGERSOLL-RAND

MPN Price
3129XPA
€343.00
SPEEDAIRE

MPN Price
21AA94
€538.48
DYNABRADE

MPN Price
58455
€1,535.75
INGERSOLL-RAND

MPN Price
318-B
€625.91
DYNABRADE

MPN Price
49403
€2,266.13
DYNABRADE

MPN Price
51450
€1,557.96
DYNABRADE

MPN Price
53415
€1,901.47
DYNABRADE

MPN Price
EB3
€701.01
DYNABRADE

MPN Price
RB1
€1,000.60
DYNABRADE

MPN Price
RB2
€1,001.29

Description

Air polishers and buffers are compressed air powered stain removers or surface preparation tools providing an alternate solution to traditional rubber cup polishing. Raptor Supplies offers a huge range of air polishers and buffers from Dynabrade, Ingersoll-Rand, Speedaire and Chicago Pneumatic. Dynabrade air buffers are right angle, rotatory buffers designed to be used on metal, concrete, granite and other hard surfaces. They feature safety throttle lock for controlling the speed and a soft-grip handle for better working along the corners. They are capable of rotating the heads at a max speed of 5000 RPM for a smooth finish. Dynabrade also offers air buffer / polisher combination tools with a maximum rotating speed of 12000 RPM. Ingersoll-Rand 3 inch pneumatic air polishers / buffers feature a pistol grip for easy one hand operation and provide ing high speed rates (up to 6400 RPM) at lower pressure (90 PSI). These pneumatic tools are equipped with a trigger mechanism to control the speed and airflow rates.