| Hp | Overall Length | Duty | Exhaust Type | Average Cfm @ 15 Sec. Run Time | Bearings | Cfm @ Full Load | Hose Length | Price |
|---|---|---|---|---|---|---|---|---|
1/10 hp | 5 1/4" | General | Rear | 1.5 CFM | Ball | 6 CFM | 57" |
€168.81
|
1/10 hp | 7 1/8" | General | Rear | 1.5 CFM | Ball | 6 CFM | 57" |
€710.44
|
| Hp | Overall Length | Average Cfm @ 15 Sec. Run Time | Bearings | Cfm @ Full Load | Variable Speed | Bearing Type | Tool Weight | Price |
|---|---|---|---|---|---|---|---|---|
1/10 hp | 5 1/4" | 2 CFM | Ball | 8 CFM | No | High Speed | 0.7 lbs. |
€965.07
|
0.1 hp | 5 1/4" | 2 CFM | Ball | 8 CFM | No | High Speed | 0.7 lbs. |
€914.93
|
0.1 hp | 5 1/4" | 2 CFM | Ball | 8 CFM | No | High Speed | 0.6 lbs. |
€849.53
|
0.4 hp | 5 5/8" | 5 CFM | Ball | 20 CFM | Yes | Ball |
€957.87
| |
0.1 hp | 5 1/4" | 2 CFM | Ceramic | 8 CFM | No | Ceramic | 0.8 lbs. |
€1,177.25
|
1/10 hp | 5 1/4" | 2 CFM | Ceramic | 8 CFM | No | Ceramic | 0.8 lbs. |
€1,052.87
|
1/10 hp | 6" | 2 CFM | Shielded | 8 CFM | No | High Speed | 0.8 lbs. |
€1,114.53
|
1/10 hp | 6" | 2 CFM | Ball | 8 CFM | No | High Speed | 0.8 lbs. |
€963.97
|
3/10 hp | 5 5/8" | 5 CFM | Shielded | 20 CFM | Yes | Shielded | 1.1 lbs. |
€1,082.45
|
| Hp | Overall Length | Cfm @ Full Load | Tool Weight | Housing Material | Duty | Exhaust Type | Average Cfm @ 15 Sec. Run Time | Price |
|---|---|---|---|---|---|---|---|---|
1/10 hp | 5 3/4" | 0.9 CFM | 0.2 lbs. | Aluminum | General | Rear | 2.3 CFM |
€1,051.42
|
1/10 hp | 5 7/8" | 0.9 CFM | 0.2 lbs. | Aluminum | General | Rear | 2.3 CFM |
€942.42
|
1/10 hp | 5 1/2" | 9 CFM | 0.3 lbs. | Composite | General | Rear | 2.3 CFM |
€995.71
|
1/10 hp | 5 7/8" | 9 CFM | 0.3 lbs. | Composite | General | Rear | 2.3 CFM |
€987.25
|
1/10 hp | 5 7/8" | 9 CFM | 0.3 lbs. | Composite | General | Rear | 2.3 CFM |
€1,032.79
|
1/10 hp | 5 7/8" | 9 CFM | 0.3 lbs. | Composite | General | Rear | 2.3 CFM |
€991.79
|
| Hp | Duty | Exhaust Type | Overall Length | Average Cfm @ 15 Sec. Run Time | Bearings | Cfm @ Full Load | Hose Length | Price |
|---|---|---|---|---|---|---|---|---|
1/10 hp | General | Rear | 4 1/2" | 0.86 CFM | Large Precision | 0.86 CFM | 5" |
€1,313.84
|
1/10 hp | General | Rear | 4 1/2" | 0.86 CFM | Large Precision | 0.86 CFM | 5" |
€1,296.64
|
| Hp | Exhaust Type | Average Cfm @ 15 Sec. Run Time | Cfm @ Full Load | Tool Weight | Variable Speed | Throttle | Duty | Price |
|---|---|---|---|---|---|---|---|---|
1/10 hp | Front | 1.5 CFM | 6 CFM | 0.3 lbs. | No | Slide | Industrial |
€1,153.18
|
1/10 hp | Rear | 1.8 CFM | 7 CFM | 0.2 lbs. | Yes | Twist | Industrial |
€1,262.33
|
| Duty | Hp | Overall Length | Average Cfm @ 15 Sec. Run Time | Cfm @ Full Load | Min. Hose Size | Tool Weight | Housing Material | Price |
|---|---|---|---|---|---|---|---|---|
General | 1/20 hp | 5 1/4" | 1.8 CFM | 7 CFM | 3/8" | 0.5 lbs. | Composite |
€250.40
|
Industrial | 3/25 hp | 6" | 1.5 CFM | 6 CFM | 1/4" | 0.3 lbs. | Steel |
€900.47
|
| MPN | Price |
|---|---|
51810 |
€1,235.48
|
| MPN | Price |
|---|---|
10R9000-08-G |
€1,261.31
|
| MPN | Price |
|---|---|
CP9104QKIT |
€377.56
|
Description
Air pencil grinders are powered by compressed air to deburr parts, grind the insides of holes, smoothen & finish moulds and blend contours for woodworking & construction applications. Raptor Supplies is a trusted seller of air pencil grinders from brands like Chicago Pneumatic, Dotco, Dynabrade, Ingersoll-Rand and Speedaire. Air pencil grinders from Dynabrade feature a vibration free design which reduces operator fatigue and allows precise deburring. They come equipped with a high speed motor controlled with a patented governor to provide constant speed under load. The efficient tube design uses a maximum airflow of 8 SCFM at 90 PSI for enhanced operation. These air pencil grinders feature a guard collet with a tactile warning which keeps the fingers close to the workpiece and away from the collet & burr. Chicago Pneumatic air pencil grinders are ideal for tight space applications as they are lightweight and easy to handle. These pencil grinders come equipped with a silencer hose which allows operation at a very low noise level of 71 dB(A). They feature a high power to weight ratio which ensures reliable operation and free speed of 60000 RPM.
Explore More
- SWIFT GREEN FILTERS
- KEYSHAFT
- AIRCARE
- KASCO
- Hidden Barrel Hinges
- Bolt Assortments
- Storage Pails and Buckets
- Threaded Shank Drill Bits
- Cooling Equipment Relays
- SQUARE D Buck Boost Transformer, 16/32VAC Output Voltage
- SPEARS VALVES PVC Schedule 80 DWV Fabricated Fitting Cleanout Adapters With Plug, Spigot x Cleanout
- RUBBERMAID Tote Storage Container
- BURNDY GC-CT Type Cable Tray Ground Clamps
- BOSCH Electric Water Heaters with Tank
- VIBCO ABS Air Cannons
- ANVIL 008G Series Riser Clamps
- TEMPCO Ceramic Band Heaters
- CONDOR Chemical Resistant Sleeve Aprons