| wheel dia. | power source | hp | cut-off wheel orientation | spindle dia. | guard material | max. wheel thickness | duty rating | Price |
|---|---|---|---|---|---|---|---|---|
3" | Air Powered | 1/2 hp | Perpendicular | 21.5 mm | Metal | 1/16" | Medium Duty |
€125.38
|
4" | Air Powered | 1/2 hp | Parallel | 9/16" | Metal | 1/16" | Heavy Duty |
€268.68
|
2 1/2" | Air Power | 2/5 hp | Right Angle | 3/8" | Aluminum | 0.188" | Heavy Duty |
€272.52
|
2 1/2" | Air Power | 2/5 hp | Right Angle | 3/8" | Aluminum | 0.188" | Heavy Duty |
€323.27
|
3" | Air Power | 1/2 hp | Perpendicular | 21.7 mm | Steel | 0.062" | Light Duty |
€52.83
|
| hp | free speed | average cfm @ 15 sec. run time | max. airflow | tool dia./pad size | cfm @ full load | wheel dia. | air inlet type | Price |
|---|---|---|---|---|---|---|---|---|
7/10 hp | 15000 RPM | 8 CFM | 32 SCFM | 100 mm | 32 CFM | 4" | NPT |
€1,017.58
|
7/10 hp | 20000 RPM | 9 CFM | 53 SCFM | 4" | 36 CFM | 4" | NPT |
€1,046.68
|
| wheel dia. | average cfm @ 15 sec. run time | tool length | max. airflow | tool height | tool dia./pad size | cfm @ full load | vacuum type | Price |
|---|---|---|---|---|---|---|---|---|
4" | 10 CFM | 14 7/8" | 43 SCFM | 3.4" | 100 mm | 40 CFM | Non Vacuum |
€1,573.61
|
3" | 10.3 CFM | 15" | 45 SCFM | 4 1/2" | 3" | 41 CFM | Vacuum |
€2,456.24
|
| wheel dia. | hp | free speed | average cfm @ 15 sec. run time | duty | lever type | tool weight | power source | Price |
|---|---|---|---|---|---|---|---|---|
3" | 2/5 hp | 20000 RPM | 6.3 CFM | Heavy Duty | Safety Lever | 1.3 lbs. | Air Powered |
€1,412.22
|
2 7/8" | 1/2 hp | 18000 RPM | 10 CFM | General | Safety Lock Off | 2.3 lbs. | Air Powered |
€153.46
|
| voltage | no. of battery | no. of batteries included | tool weight | charger included | power source | wheel dia. | cut-off wheel orientation | Price |
|---|---|---|---|---|---|---|---|---|
12V | 0 | 0 | 1.5 lbs. | No | Cordless | 3" | Right Angle |
€213.11
|
12V DC | 2 | 2 | 2.4 lbs. | Yes | Cordless |
€504.11
| ||
12V | 2 | 2 | 1.5 lbs. | Yes | Cordless | 3" | Right Angle |
€542.03
|
| wheel dia. | hp | air inlet type | air inlet size | tool weight | power source | min. hose size | housing material | Price |
|---|---|---|---|---|---|---|---|---|
2 1/2" | 3/5 hp | 1/2" | 1/2" | 2.1 lbs. | Air Power | 1/4" | Composite |
€1,223.79
|
4" | 9/10 hp | NPT | 1/4" | 3.2 lbs. | Air Power | 1/4" | Composite |
€1,704.95
|
| wheel dia. | hp | housing material | speed control | cut-off wheel orientation | handle material | free speed | average cfm @ 15 sec. run time | Price |
|---|---|---|---|---|---|---|---|---|
2 7/8" | 1/2 hp | Aluminum | Lever | Perpendicular | Aluminum | 20000 RPM | 3.1 CFM |
€157.35
|
4" | 1 hp | Composite | None | Parallel | Composite | 14000 RPM | 7 CFM |
€617.30
|
2 7/8" | 1/2 hp | Aluminum | None | Perpendicular | Aluminum | 20000 RPM | 10 CFM |
€320.81
|
| MPN | Price |
|---|---|
52420 |
€842.76
|
| MPN | Price |
|---|---|
52439 |
€1,472.55
|
| MPN | Price |
|---|---|
52538 |
€1,662.20
|
| MPN | Price |
|---|---|
52615 |
€2,341.41
|
| MPN | Price |
|---|---|
48MA06 |
€72.16
|
| MPN | Price |
|---|---|
ECU4 |
€686.93
|
| MPN | Price |
|---|---|
JT9-505483 |
€793.50
|
| MPN | Price |
|---|---|
52418 |
€1,415.90
|
| MPN | Price |
|---|---|
52434 |
€766.32
|
| MPN | Price |
|---|---|
52436 |
€1,334.20
|
| MPN | Price |
|---|---|
52574 |
€1,111.64
|
| MPN | Price |
|---|---|
54736 |
€1,881.20
|
| MPN | Price |
|---|---|
54742 |
€1,995.90
|
Description
Air cut-off tools are single-handed, compact tools designed to cut through sheet metal, nuts & bolts using compressed air. These tools can also be used to remove mufflers and tailpipes in exhaust replacement applications. Raptor Supplies offers a wide range of these tools from brands like Chicago Pneumatic, Dynabrade, Ingersoll-Rand and Speedaire. Cut-off wheel tools from Dynabrade feature a 1 hp motor that offers speeds up to 20000 rpm. These cut-off tools are further equipped with a mechanical governor that maintains the speed under heavy loads to maximise removal rate. They come with a safety-lock lever that ensures increased operator safety. Ingersoll Rand angle die grinders are suitable for light material removal, cleaning up welds, deburring parts, cleaning rough castings and other finishing tasks. These tools feature an ergonomic design with soft-mount system for low vibration, in order to extend motor and switch life. Choose from a vast range of air cut-off tools, available for light, medium and heavy duty applications, on Raptor Supplies.
Explore More
- GROUT-AIDE
- STA LUBE
- KEYSHAFT
- Mist Cooling Equipment
- Micrometer Accessories
- Platform Lift and Stacker Accessories
- Maintenance Set
- Homogenizer Accessories
- HOFFMAN Spectra Cool G28 Series Outdoor Enclosure Air Conditioners
- AIR SYSTEMS INTERNATIONAL Conductive Ventilation Kits
- DREMEL Abrasive Points for Rotary Tools
- ZIP UP Tacky Mat, Blue
- DESTACO RTH Series 3 Jaw Parallel Grippers
- MUELLER INDUSTRIES 782 Stainless Steel Y Strainers
- KEO Combined Drill And Countersink Sets
- MUELLER INDUSTRIES 861SS-BC Y Strainers
- CHICAGO PNEUMATIC Industrial Maintenance Air Hammers