Air Belt Sanders (71 Products)

DYNABRADE

Hp Throttle Exhaust Type Min. Hose Size Duty Average Cfm @ 15 Sec. Run Time Overall Length Variable Speed Price
1/2 hp
Non Locking Lever
Front
1/4"
Heavy
7.75 CFM
14 5/8"
€1,581.08
1/2 hp
Non Locking Lever
Front
3/8"
Heavy
7 CFM
14 1/4"
€1,077.11
1/2 hp
Non Locking Lever
Front
3/8"
Heavy
7 CFM
14 1/4"
€1,487.90
1/2 hp
Non Locking Lever
Front
3/8"
7 CFM
14 1/4"
€1,238.44
7/10 hp
Lever with Safety Lock
Rear
3/8"
Heavy
9 CFM
11"
Yes
€2,133.65
7/10 hp
Lever
Front
3/8"
Industrial
8 CFM
14 1/4"
No
€1,897.65
7/10 hp
Lever with Safety Lock
Front
3/8"
Heavy
8 CFM
15 1/2"
No
€1,482.72
1/2 hp
Non Locking Lever
Front
3/8"
Heavy
7 CFM
14 1/4"
No
€1,331.81
2/5 hp
Non Locking Lever
Front
3/8"
Heavy
5.5 CFM
14"
No
€1,317.71
SPEEDAIRE

Hp Average Cfm @ 15 Sec. Run Time Overall Length Duty Throttle Exhaust Type Min. Hose Size Required Pressure Price
9/20 hp
4.5 CFM
15 3/8"
Medium
Lever With Safety Lock
Rear
3/8"
90 psi
€320.60
9/20 hp
4.2 CFM
12 3/8"
Medium
Lever With Safety Lock
Rear
3/8"
90 psi
€348.16
DYNABRADE

For Belt Length For Belt Width Wheel Dia. Wheel Width Wheel Material Wheel Shape Platen Pad Density Platen Pad Width Price
30"
1"
5/8"
3/8"
Rubber
Flat
Not Applicable
Not Applicable
€222.72
12"
1/2"
5/8"
3/8"
Rubber
Crowned
Hard
1/2"
€120.17
12"
1/8"
1"
3/8"
Urethane
V Shaped
Not Applicable
Not Applicable
€152.26
12"
5/8"
1/8"
Flat
€227.32
18"
1/8", 1/4"
1"
3/8"
Rubber
V Shaped
Not Applicable
Not Applicable
€164.39
30"
1"
1"
1"
Rubber
Wide
Hard
1"
€771.12
24"
1/2"
5/8"
3/8"
Rubber
Soft
1/2"
€223.03
30"
1"
2"
1"
Rubber
Serrated
Hard
1"
€558.31
CHICAGO PNEUMATIC

Hp Min. Hose Size Average Cfm @ 15 Sec. Run Time Overall Length Duty Throttle Exhaust Type Required Pressure Price
2/5 hp
3/8"
5.4 CFM
11 3/8"
Medium
Non Locking Lever
Rear
90 psi
€1,113.48
1/2 hp
3/8"
6.3 CFM
13 3/8"
Medium
Non Locking Lever
Rear
90 psi
€1,134.55
CHICAGO PNEUMATIC

Duty Hp Throttle Min. Hose Size Average Cfm @ 15 Sec. Run Time Overall Length Exhaust Type Handle Material Price
Medium
2/5 hp
Non Locking Lever
3/8"
5.4 CFM
11 3/8"
Rear
Aluminum
€997.13
General
1/2 hp
Lever
3/8"
6.3 CFM
15 3/8"
Rear
Aluminum
€991.81
Medium
1/2 hp
Non Locking Lever
3/8"
6.3 CFM
13 3/8"
Rear
Aluminum
€1,041.14
Medium
3/4 hp
Non Locking Lever
3/8"
8 CFM
13 3/8"
Rear
Aluminum
€1,273.93
3M

For Belt Width For Belt Length Wheel Material Price
€295.17
1/2"
18"
Rubber
€122.33
€113.77
€125.50
RFQ
RFQ
DYNABRADE

Hp Duty Throttle Exhaust Type Min. Hose Size Average Cfm @ 15 Sec. Run Time Overall Length Required Pressure Price
2/5 hp
Heavy
Non Locking Lever
Rear
1/4"
5 CFM
11 3/4"
90 psi
€1,107.94
2/5 hp
Heavy
Non Locking Lever
Rear
1/4"
5 CFM
11 3/4"
90 psi
€1,398.42
DYNABRADE

Hp Duty Throttle Average Cfm @ 15 Sec. Run Time Exhaust Type Min. Hose Size Overall Length Required Pressure Price
1 1/5 hp
Industrial
Lever
13.25 CFM
Rear
1/2"
18 7/8"
90 psi
€4,094.36
2 2/5 hp
Heavy
Lever with Safety Lock
26.5 CFM
Rear
1/2"
18 7/8"
90 psi
€4,529.36
2 2/5 hp , 2.4 hp
Rear
€5,171.19
DYNABRADE

Hp Throttle Min. Hose Size Average Cfm @ 15 Sec. Run Time Overall Length Duty Exhaust Type Required Pressure Price
1/2 hp
Non Locking Lever
1/4"
7.75 CFM
14 5/8"
Heavy
Front
90 psi
€1,152.90
7/10 hp
Lever with Safety Lock
1/2"
8 CFM
21"
Heavy
Front
90 psi
€2,514.29
2 hp
Lever with Safety Lock
1/2"
17.5 CFM
21 1/2"
Heavy
Front
90 psi
€4,311.33
1 1/5 hp
Lever with Safety Lock
1/2"
14.5 CFM
21"
Heavy
Front
90 psi
€3,043.27
DYNABRADE

For Belt Length For Belt Width Wheel Dia. Wheel Material Wheel Shape Wheel Width Platen Pad Density Platen Pad Width Price
42"
1"
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
€524.21
60"
1"
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
€417.28
54"
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
Not Applicable
€524.21
CHICAGO PNEUMATIC

MPN Price
CP9779
€386.04
INGERSOLL-RAND

MPN Price
G1A120RS812
€1,888.46
DYNABRADE

MPN Price
15013
€1,131.92
DYNABRADE

MPN Price
15034
€129.82
DYNABRADE

MPN Price
15035
€126.40
SPEEDAIRE

MPN Price
31XG57
€548.34
CHICAGO PNEUMATIC

MPN Price
CP858
€508.80
FERVI

MPN Price
0784
€55.55
DYNABRADE

MPN Price
11202
€113.42
DYNABRADE

MPN Price
11213
€118.79
DYNABRADE

MPN Price
11214
€139.16
DYNABRADE

MPN Price
11232
€138.82
DYNABRADE

MPN Price
11239
€213.42
DYNABRADE

MPN Price
11304
€119.98
DYNABRADE

MPN Price
11312
€206.63
DYNABRADE

MPN Price
11390
€210.00
DYNABRADE

MPN Price
11663
€469.03
DYNABRADE

MPN Price
11677
€701.25
DYNABRADE

MPN Price
11682
€619.75
DYNABRADE

MPN Price
11684
€677.15
DYNABRADE

MPN Price
11870
€1,017.71
DYNABRADE

MPN Price
11872
€895.88
DYNABRADE

MPN Price
11894
€1,467.38
DYNABRADE

MPN Price
11961
€1,992.99
DYNABRADE

MPN Price
14263
€307.17
DYNABRADE

MPN Price
14266
€307.17
DYNABRADE

MPN Price
15027
€182.28
DYNABRADE

MPN Price
15368
€302.66

Description

Air belt sanders are used for stripping layers of paint or rust, clean and smooth workpiece surfaces and sculpt contours. Raptor Supplies offers a wide range of these air belt sanders from brands like Speedaire, Chicago Pneumatic, Dynabrade and Ingersoll-Rand. These air belt sanders run on compressed air and require minimum preparation. Dynabrade belt sanders have larger openings, as compared to other standard sanders, for better belt tracking and facilitate working with a composite belt guard for quick-changing of abrasive belts. These units feature a patented design which allows compatibility with 1/8 Inch (3 mm), 1/4 Inch (6 mm) or 1/2 Inch (13 mm) wide x 24 Inch (610 mm) long abrasive belts. Air belt sanders from Chicago Pneumatic are engineered for working in constrained spaces and feature a sanding head which pivots to 360 degrees for multi-position sanding. They come equipped with an ergonomic handle for extended use and facilitate easy change of abrasives and the contact arm.