Sanitary Check Valves (43 Products)
| seat material | temp. | tube size | spring material | mounting orientation | connection type-side 2 | valve body style | check mechanism | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
FKM | 0°F to +200°F | 1/2" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€427.34
| ||
FKM | 0°F to +200°F | 3/4" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€463.49
| ||
FKM | 0°F to +200°F | 1" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€418.12
| ||
FKM | 0°F to +200°F | 1 1/2" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€411.95
| ||
FKM | 0°F to +200°F | 2" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€512.08
| ||
Viton | 0°F to +200°F | 2 1/2" |
€844.09
| |||||||
FKM | 0°F to +200°F | 3" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€1,012.76
| ||
FKM | +32°F to +200°F | 4" | 316L Stainless Steel | Vertical | Clamp | Inline | Poppet |
€1,433.37
| ||
Buna N | 0°F to +200°F | 1/2" | 316L Stainless Steel | Horizontal, Vertical | Clamp | Y-Style | Ball |
€1,302.62
| ||
FKM | 0°F to +200°F | 1/2" | 316L Stainless Steel | Horizontal, Vertical | Clamp | Y-Style | Ball |
€1,454.11
| ||
Explore More
- HEIL QUAKER
- KEYSHAFT
- TICO
- Hex Standoffs
- Aluminum Blanks Flats Bars Plates and Sheet Stock
- Modular Shelf Cabinets
- HID Ballast Housings
- Hand and Finger Guards
- DAYTON Venturi Kits
- BROWNING TC Series Gripbelt Sheaves With Split Taper Bushings
- BALDWIN ESTATE Traditional Knobs And Square Roses
- VULCAN HART Heaters
- PHILIPS ADVANCE Dimming Ballasts
- FACOM 34 Midget Open End Wrenches, 15° And 75° Hinged
- RUD CHAIN VWBG-V Load Rings, Metric Thread
- ANVIL 026CTG Series Light Duty Two-Hole Pipe Straps, Copper Plated
- WIHA TOOLS Insulated Tool Sets
- KEO Long Series Metric Combined Drills And Countersinks, 60 Degrees Countersink Angle, Cobalt