Gauge Cocks (43 Products)

PENBERTHY

max. pressure handle material vessel connection max. media temp. compatible gauge glass dia. vessel connection size max. operating pressure temp. Price
200 psi @ 100°F
Steel
1/2" MNPT
500°F
5/8"
1/2"
500 psi
-20°F to +300°F
€716.67
400 psi @ 100°F
Steel
3/4" MNPT
300°F
3/4"
3/4"
400 psi
-20°F to +300°F
€716.67
490 psi @ 100°F
Steel
1/2" MNPT
300°F
5/8"
1/2"
500 psi
-20°F to +300°F
€782.61
490 psi @ 100°F
Steel
3/4" MNPT
300°F
3/4"
3/4"
500 psi
-20°F to +300°F
€782.61
500 psi @ 100°F
Stainless Steel
1/2" MNPT
300°F
5/8"
1/2"
500 psi
-20°F to +300°F
€1,587.46
500 psi @ 100°F
Stainless Steel
3/4" MNPT
300°F
3/4"
3/4"
500 psi
-20°F to +300°F
€1,700.79
APOLLO VALVES

output connection size product type Price
€50.21
€67.60
€51.00
€62.65
€62.06
€62.00
€49.25
€47.40
€60.39
€76.33