Wheel Dolly (22 Products)

VESTIL

material assembled width assembled depth load capacity usable length usable width weight capacity color Pack Qty Price
Aluminum
9 1/4"
9 1/4"
800 lbs.
2 1/2"
2 1/2"
800 lbs.
Red
4
€297.85
Aluminum
7 1/8"
8 1/2"
800 lbs.
1 3/4"
2"
Red
4
€279.26
Steel
10 1/4"
10 1/4"
1200 lbs.
2 1/2"
2 1/2"
1200 lbs.
Red
4
€276.96
AME INTERNATIONAL

wheel dia. capacity wheel width max. height Price
39" to 83"
2645 lbs.
31 1/2"
27 1/2"
€2,397.60
€4,384.80
€1,080.00
AME INTERNATIONAL

overall width height lift arms x width capacity lift height max. lift height wheel size roller dia. Price
31"
28 3/4"
4"
4"
€176.81
57 7/25"
3300 lbs.
39.37" to 94.49"
3.15"
€6,480.00
JESCRAFT

deck l x w overall dimensions caster material deck height capacity caster size assembly caster type Price
36" x 24"
40.5" x 24" x 11"
Mold On Rubber
11"
3000 lbs.
8"
Unassembled Caster
(4) Swivel
€201.96
48" x 24"
52.5" x 24" x 11"
Mold On Rubber
11"
3000 lbs.
8"
Unassembled Caster
(4) Swivel
€209.63
36" x 24"
40.5" x 24" x 41"
Mold On Rubber
11"
3000 lbs.
8"
Unassembled Caster
(4) Swivel
€234.14
48" x 24"
52.5" x 24" x 41"
Mold On Rubber
11"
3000 lbs.
8"
Unassembled Caster
(4) Swivel
€243.54
VESTIL

no. of wheels assembled depth load capacity no. of casters/wheels weight capacity size no. of tiers assembly required Price
6
42 3/8"
1000 lbs.
6
1000 lbs.
42 3/8" x 19 3/4" x 11 1/4"
6
No
€773.56
8
42 5/16"
1400 lbs.
8
1400 lbs.
42 5/15" x 19 3/4" x 11 1/4"
8
Partial
€916.60
GRAY MANUFACTURING

MPN Price
WD-150S
€3,698.61
AME INTERNATIONAL

MPN Price
71320
€292.19
APPROVED VENDOR

MPN Price
3XKR7
€321.15
OTC TOOLS

MPN Price
1580
€509.01
OTC TOOLS

MPN Price
5105B
€6,959.14
ADVANCE TABCO

MPN Price
PD-1
€231.00
VESTIL

MPN Price
KT-D-16-200-BL
€150.30
MARTINS INDUSTRIES

MPN Price
MSTWD
€216.28

Description

Wheel Dollies are ideal for one who needs one-man removing and transporting of automotive wheels and tire / wheel assemblies. They can lift heavy wheel / tires and are tough enough to handle even heavier wheel assemblies. Wheel dollies are available in manual and hydraulic versions with a maximum load capacity of 280 lbs per tire or 1,500 lbs for a tire assembly