Swivels (143 Products)

RONSTAN

trade size width between eyes working load limit swivel type attachment type clevis inside width eye inside dia. material Price
5/8"
2.094"
1100 lbs.
Ball Bearing Swivel
Eye And Eye
0.312"
Stainless Steel
€78.70
3/8"
2 1/8"
3740 lbs.
Ball Bearing Swivel
Clevis And Clevis
2 1/8"
1/4"
Stainless Steel
€96.92
1/2"
1 3/4"
3740 lbs.
Eye And Fork
Stainless Steel
€87.39
3/16"
3.531"
5720 lbs.
Ball Bearing Swivel
Clevis And Clevis
3 9/16"
Stainless Steel
€176.56
RONSTAN

trade size clevis inside width pin style working load limit pin type width between eyes material grade Price
5/32"
7/8"
Slotted Head
770 lbs.
Slotted Head
7/8"
Stainless Steel
Grade 316
€28.29
3/16"
1 1/4"
Coined Head
1430 lbs.
Coined Head
1 1/4"
Stainless Steel
Grade 316
€37.45
1/4"
1 11/16"
Coined Head
1540 lbs.
Coined Head
1.656"
Stainless Steel
Grade 316
€38.25
5/16"
2 3/8"
Slotted Head
4630 lbs.
Slotted Head
Stainless Steel
Grade 316
€49.98
TEXAS PNEUMATIC TOOLS

MPN Price
TX-00980
€105.25
TX-00980-1
€29.58
TX-00981
€130.37
TX-00981-1
€36.38
TX-00982
€141.85
TX-00982-1
€43.18
TX-01084
€26.90
TX-01085
€26.90
TX-01086
€26.90
TX-03000
€36.25
DIXON

working pressure material shape orientation application female thread type female thread female thread size male thread size Price
90 psi @ 70°F
Steel
25°
Fits Most Chipping Hammers
3/8"
€54.75
90 psi @ 70°F
Steel
25°
Fits Most Chipping Hammers
NPT
NPT
3/8"
€81.98
DIXON

material pressure rating hex size female thread size male thread size thread gender_2 thread gender 1 fitting type Price
Steel
250 psi @ 70°F
1 1/4"
1/2"
1/2"
Male
Female
Swivel
€78.61
Steel
250 psi @ 70°F
1 1/4"
3/4"
3/4"
Male
Female
Swivel
€79.96
Brass
150 psi
13/16"
Male
Female
Swivel
€24.48
Brass
150 psi
5/8"
Male
Female
Swivel
€12.09
Steel
250 psi
1 1/4"
Male
Female
Swivel
€84.98
DIXON

swivel thread size material gender shape fitting type end configuration type lug type Price
1 1/2"
Brass
Female x Female
Straight
Swivel
Female NST x Female NST
Pin Lug
€181.80
2 1/2"
Brass
Female x Female
Straight
Swivel
Female NST x Female NST
Pin Lug
€282.90
DIXON

size female thread type female thread female thread size material thread gender break quantity Price
2 1/2"
NYC x BA
NYC/BA (3.00x8)
3" x 8"
Brass
Female
€127.25
2 1/2"
NYFD
NYFD (3.03x8)
3.03" x 8"
Brass
Female
€127.25
2 1/2"
NPSH
NPSH (2.84x8)
2.84" x 8"
Brass
Female
€127.25
2 1/2"
NST
NST (NH) (3.07x7.5)
3.07" x 7.5"
Brass
Female
€127.25
3"
NYFD
NYFD
Brass
Female
1
€162.80
3"
NST
NST (NH)
Brass
Female
€162.80
AME INTERNATIONAL

MPN Price
PRTS200
€1,522.80
PRTS150
€1,436.40
PRTS60
€1,177.20
ANVIL

material finish size series Price
Ductile Iron
Galvanized
FIG AF771 Series
€86.97
1
€54.17
Ductile Iron
Plain
FIG AF771 Series
€57.14
€27.21
Ductile Cast Iron
RFQ
MI-T-M

product type compatible with manufacturer model number compatible with grainger part no material fits brand overall dia. Price
Garden Hose
HHB SERIES
1AAF4, 1TDJ4, 1TDJ7, 1TDJ8, 3WB85, 3WB91, 3WB92, 3WB97, 4ZZ93, 4ZZ94, 4ZZ95, 4ZZ99
Steel, Brass, Rubber
Mi-T-M
€14.96
Garden Hose Connector
FRO-1000-0ME1
1AAF3, 1AAF4, 1RM77, 1RM78, 2GXK5, 2GXK6, 2GXK7, 2GXK8, 2GXK9, 2GXL1, 3NXE3, 3NXE4, 3WB73, 3WB74, 3WB75, 3WB76, 3WB80, 3WB81, 3WB82, 3WB83, 3WB84, 3WB85, 3WB93, 3WB94, 3WB95, 3WB96, 3WE16, 3WE17, 3WE18, 4ZZ95, 4ZZ96, 4ZZ97, 4ZZ98
Steel, Brass, Rubber
Mi-T-M
1/2"
€11.75
CAMPBELL CHAIN AND FITTINGS

MPN Price
T5901024
€2.32
T7616202
€5.03
T7640302
€4.47
T7640322
€7.17
T9630335
€7.67
T9630435
€9.09
T9630535
€9.86
T9630635
€11.64
T9630835
€15.78
ENERPAC

dimension s series Price
8.15" x 1.02"
ES Series
€314.71
5.12" x 8.66"
ES Series
€379.33
5.12" x 8.66"
ES Series
€387.66
5.91" x 9.87"
ES Series
€855.57
8.66" x 14.19"
ES Series
€1,425.60
ENERPAC

capacity of attachment capacity for use with cylinder capacity attachment type promotion restriction product type application capacity (imperial tons) Price
150 ton.
150 ton.
Swivel Load Cap
Not Eligible For Promotion
Lifting Jack
Wheeled Jack
150 ton.
€1,879.19
200 ton.
200 ton.
200 ton.
Swivel Load Cap
Not Eligible For Promotion
Lifting Jack
Wheeled Jack
€2,232.82
100 ton.
100 ton.
Swivel Load Cap
Not Eligible For Promotion
Lifting Jack
Wheeled Jack
€1,667.24
ENERPAC

MPN Price
SP100A
RFQ
SP200A
RFQ
ENERPAC

tariff code promotion restriction Price
€2,012.30
€2,222.81
8479907099
Not Eligible For Promotion
€1,009.80
FILLRITE

MPN Price
S075H1314
€90.43
FILLRITE

MPN Price
S100H1315
€145.29
CHICAGO HARDWARE

MPN Price
21725 5
RFQ
REES

MPN Price
02005-501
€19.60
DIXON

MPN Price
BMAS974
€82.80
DIXON

MPN Price
D446SL
€19.61
VOLLRATH

MPN Price
21447-1
€31.19
VOLLRATH

MPN Price
21448-1
€30.79
VOLLRATH

MPN Price
21590-1
€57.32
VOLLRATH

MPN Price
21591-1
€51.28
VOLLRATH

MPN Price
21657-1
€32.47
VOLLRATH

MPN Price
21658-1
RFQ
VOLLRATH

MPN Price
23418-1
€10.99
VOLLRATH

MPN Price
23605-1
€53.96
VOLLRATH

MPN Price
26185-1
€32.97
VOLLRATH

MPN Price
26194-1
€186.22
VOLLRATH

MPN Price
26202-1
RFQ
VOLLRATH

MPN Price
28653-2
€25.44
VOLLRATH

MPN Price
28707-2
€19.01
VOLLRATH

MPN Price
28931-2
€8.22
VOLLRATH

MPN Price
28972-2
€147.11
VOLLRATH

MPN Price
29838-1
€19.01
VOLLRATH

MPN Price
9572
€68.61
VOLLRATH

MPN Price
9573B
€16.34
ANVIL

MPN Price
0500610753
€4.93
DIXON

MPN Price
HS150AL
€302.21
DIXON

MPN Price
AM8SWIV
€89.66
DIXON

MPN Price
FNSID
€333.44
HOFFMAN

MPN Price
ASWV88
€1,623.60
HUBBELL WIRING DEVICE-KELLEMS

MPN Price
20308001A
€1,082.64
MI-T-M

MPN Price
24-0037
€29.02
ENERPAC

MPN Price
GA918
€225.10
ENERPAC

MPN Price
XSC1
€153.19
1 2