| max. seal length | max. seal width | max. seal thickness | seal width | watts | overall height | overall width | heat sealing type | Price |
|---|---|---|---|---|---|---|---|---|
11 7/8" | 5/8" | 7 mil. | 3 1/8" | 12 1/4" | Direct |
€519.73
| ||
20 1/2" | 1/8" | 7 mil. | 0.094" | 870 W | 11 7/8" | 3 1/8" | Impulse |
€318.09
|
23 5/8" | 1/8" | 7 mil. | 1/8" | 800 W | 13" | 5 1/8" | Impulse |
€507.20
|
11 7/8" | 1/8" | 6 mil. | 0.094" | 580 W | 8 3/4" | 3 1/8" | Impulse |
€174.62
|
7 7/8" | 1/8" | 6 mil. | 0.062" | 410 W | 8 1/4" | 3 1/8" | Impulse |
€138.01
|
11 7/8" | 1/8" | 6 mil. | 0.062" | 430 W | 11" | 3 1/8" | Impulse |
€286.62
|
15 3/4" | 1/8" | 7 mil. | 0.094" | 670 W | 10 5/8" | 3 1/8" | Impulse |
€248.81
|
| max. seal length | watts | seal length | max. seal width | max. seal thickness | seal width | voltage | mounting | Price |
|---|---|---|---|---|---|---|---|---|
17 3/4" | 454 W | 18" | 1/8" | 7 mil. | 0.141" | 120V AC | Pedestal |
€685.87
|
23 5/8" | 520 W | 24" | 1/8" | 7 mil. | 0.141" | 120V AC |
€769.70
|
| height | material | max. tape outside dia. | slot size | tape width | for tape width | for max. tape roll dia. | sealing slot width | Price |
|---|---|---|---|---|---|---|---|---|
6" | Metal | 6" | 3/8" | 3/8" | 3/8" | 6" | 3/8" |
€36.20
|
6" | Stainless Steel | 6" | 3/8" | 3/8" | 3/8" | 6" | 3/8" |
€75.38
|
8 1/4" | Metal | 7" | 5/8" | 0.79" | 3/4" | 5/8" | 5/8" |
€99.49
|
| watts | height | sealing width | assembled width | assembled depth | assembled height | assembly | voltage | Price |
|---|---|---|---|---|---|---|---|---|
400 W | 6 3/4" | 11 1/2" | 17 1/2" | 3 1/2" | 6 1/2" | Assembled | 110V |
€84.15
|
600 W | 6 3/4" | 15 1/2" | 21 5/8" | 3 3/8" | 6 3/4" | Assembly Required | 110V |
€128.43
|
300 W | 6 1/4" | 7 1/2" | 12 3/8" | 3" | 6 1/4" | Assembly Required | 110V |
€67.15
|
| max. seal length | max. seal width | max. seal thickness | height | mounting type | heat sealing type | operation type | product type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
4" | 1/8" | 6 mil. | 7" | Table Top | Impulse | Hand Operated | Heat Sealer |
€90.80
| ||
8" | 1/8" | 6 mil. | 8 1/2" | Table Top | Impulse | Hand Operated | Heat Sealer |
€104.73
| ||
12" | 1/8" | 6 mil. | 8 1/2" | Table Top | Impulse | Hand Operated | Heat Sealer |
€160.43
| ||
16" | 2.5 mm | 6 mil. | 12 1/2" | Table Top | Impulse | Hand Operated | Heat Sealer |
€219.68
| ||
20" | 2.5 mm | 6 mil. | 13 1/2" | Table Top | Impulse | Hand Operated | Heat Sealer |
€247.28
| ||
32" | 3 mm | 7 mil. | 16" | Table Top | Impulse | Hand Operated | Heat Sealer |
€461.17
| ||
40" | 3 mm | 7 mil. | 16" | Table Top | Impulse | Hand Operated | Heat Sealer |
€715.95
| ||
8" | 1/8" | 6 mil. | 10 1/2" | Table Top | Impulse | Hand Operated | Heat Sealer |
€170.43
| ||
12" | 1/8" | 6 mil. | 11" | Table Top | Impulse | Hand Operated | Heat Sealer |
€239.42
| ||
16" | 2.5 mm | 6 mil. | 12" | Table Top | Impulse | Hand Operated | Heat Sealer |
€252.50
| ||
| max. seal length | max. seal width | max. seal thickness | heat sealing type | height | operation type | product type | Price |
|---|---|---|---|---|---|---|---|
12" | 1/8" | 7 mil. | Impulse | 37" | Foot Operated | Heat Sealer |
€546.21
|
18" | 1/8" | 7 mil. | Impulse | 37" | Foot Operated | Heat Sealer |
€598.32
|
24" | 1/8" | 7 mil. | Impulse | 37" | Foot Operated | Heat Sealer |
€685.89
|
| max. seal length | max. seal width | max. seal thickness | height | mounting type | heat sealing type | operation type | product type | Price |
|---|---|---|---|---|---|---|---|---|
6" | 2 mm | 5 mil. | 3 1/2" | Handheld | Constant | Hand Operated | Heat Sealer |
€187.72
|
6" | 1/2" | 4 mil. | 3 1/2" | Handheld | Constant | Hand Operated | Heat Sealer |
€214.79
|
1/2" | 1/4" | 5 mil. | 3" | Handheld | Constant | Hand Operated | Heat Sealer |
€149.25
|
| MPN | Price |
|---|---|
13F532 |
€267.43
|
| MPN | Price |
|---|---|
5NWA6 |
€35.05
|
Description
Polybag sealers are used for sealing poly bags with a leak-proof joint, using heat. Raptor Supplies offers a wide range of foot operated, impulse, heat and hand operated bag & spot crimp sealers from brands like Daymark, Kapak by Ampac, Start International and Vestil. ISEAL Series impulse bag sealers are used for packaging literature, catalogs, bulk mail or small parts. These sealers are heat welded to enclose each bag tightly and provide variable temperature control. Choose from a wide range of these polybag sealers, available in pedestal, portable & table top mounting configurations.
Explore More
- BONA
- VERTX
- TURBO AIR
- KEYSHAFT
- Wheel Chock Accessories
- Unit Bearing Motors
- Glass and Ceramic Drill Bits
- Micrometer Torque Wrenches
- Containment Booms
- LOC-LINE Flat 7 Hole Nozzle
- PLAST-O-MATIC EBVF4-6 Series Electrically Actuated Ball Valves, PVDF
- ALL GEAR Working Positioning Lanyards
- JOHNSON CONTROLS V47 Series Temperature-Actuated Modulating Valves
- ELECTROMARK Quality Inspection Label
- OBERON TCG Arc Flash Kits, 40 Cal Arc Rating
- RUD CHAIN B-ABA Lifting Points
- CHICAGO PNEUMATIC CP93 Series Air Powered Hammers
- ASHCROFT 1188 Low Pressure Bellow Gauges, Stainless Steel