| feed speed | cutting length | overall depth | overall height | voltage | overall width | included | max. cutting width | Price |
|---|---|---|---|---|---|---|---|---|
5.7 in./sec. | 0.79" to 39" | 10" | 6" | 117V | 5 1/2" | 3-In-1 Core Holder (1", 1.4", 3 In) | 2" |
€1,318.21
|
5.4 in./sec. | 1.18" to 39" | 9 3/4" | 6 1/4" | 117V AC | 5 3/8" | Safety Guard | 2" |
€1,714.01
|
| feed speed | cutting length | max. cutting width | max. outside thickness | height | overall depth | overall height | voltage | Price |
|---|---|---|---|---|---|---|---|---|
17 FPM | 0.04" to 394" | 4.33" | 1/4" | 13" | 13" | 19" | 100-120V AC |
€6,232.58
|
20 FPM | 3/5" to 394" | 3.54" | 1/4" | 13" | 13" | 15" | 100-120V AC |
€5,191.01
|
20 in./sec. | 0.6" to 394" | 7.87" | 1/4" | 20" | 27" | 37" | 120V AC |
€10,382.01
|
21 in./sec. | 3/5" to 328" | 2 19/25" | 3/4" |
€6,516.37
| ||||
|
€5,885.24
|
| feed speed | cutting length | height | max. roll outside dia. | max. cutting width | max. outside thickness | max. material thickness | length and count settings | Price |
|---|---|---|---|---|---|---|---|---|
31 FPM | 0.04" to 984" | 27" | 18" | 12 1/5" | 0.71" |
€9,950.74
| ||
90 pieces/min. | 1/25" | 15" | 18" | 1/4" | Digital |
€6,937.12
| ||
90 pieces/min. | 1/25" | 19" | 18" | 1/4" | Digital |
€9,987.56
|
| max. cutting width | feed speed | max. outside thickness | max. roll dia. | Price |
|---|---|---|---|---|
16.14" | 21 in./sec. |
€12,512.06
| ||
20 2/25" | 21 in./sec. | 0.71" | 18" |
€13,248.37
|
| cutting length | max. cutting width | feed speed | max. outside thickness | max. roll dia. | Price |
|---|---|---|---|---|---|
3/5" to 394" | 3.54" | 21 in./sec. | 1/4" | 18" |
€8,514.93
|
1.18 to 5.9" | 4.33" | 21 in./sec. | 1/4" | 18" |
€7,100.16
|
| power specifications (volt) | cord length | power specifications | max. material hardness | max. material tensile strength | max. spreading force | promotion restriction | max. blade aperture | Price |
|---|---|---|---|---|---|---|---|---|
120V | 6 ft. | 10A | Hrc 41 | 94275 psi | 5.17 ton. | Not Eligible For Promotion | 11.81" |
€9,053.81
|
230V | 10 ft. | 5.3A | Hrc 41 | 94275 psi | 5.17 ton. | Not Eligible For Promotion | 11.81" |
€9,053.81
|
Description
Start International non-adhesive material cutters are designed for automatically dispensing, measuring and cutting non-adhesive materials, such as tubing, sleeving, ribbon, Nomex and Velcro. These units are ideal for cutting one wide roll or multiple rolls of widths up to 4.3 inches, and can cut up to 140 pieces per minute (2-inch-long) with their built-in high speed facility. They also come integrated with a stepper motor offering material positioning and an adjustable pressure range, on the feeder roller, for use with thin or smooth materials to prevent distortion. They are available in 6, 13, 16, 20 and 27 inch height variants.
Explore More
- ROXBURGH
- FLEXZILLA
- LUMINATION
- KEYSHAFT
- Accumulator Repair Kits
- Negative Air Machine Accessories
- Water Pressure Reducing Valves
- Crowfoot Socket Wrenches
- Backpack and Pump Sprayer Accessories
- NORTON ABRASIVES Quick Change Disc
- VERMONT GAGE Car X Go Reversible Assemblies, Green
- APPROVED VENDOR Plastic Snap-Ons
- JB INDUSTRIES Manifold Gauges
- B & P MANUFACTURING Punched Aluminium Curb Ramps
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread,Polypropylene White
- ANVIL AS200H Series Channels With Holes
- CONDOR Hi-Vis Pigskin Leather Orange Palm Gloves
- FABENCO RX Series Extended Coverage Bolt-on Self-Closing Industrial Safety Gates
- LOC-LINE 90 Degree Spray Bar Nozzles