Grate Magnets Housings (172 Products)

ERIEZ

overall width overall height material housing material height temp. grade cut out height Price
10 1/2"
11 1/4"
Stainless Steel
Stainless Steel
11 1/4"
0° to +150°
304
11 1/4"
€8,134.83
12 1/2"
11 1/4"
Stainless Steel
Stainless Steel
11 1/4"
0° to +150°
304
11 1/4"
€10,362.46
MAG-MATE

thickness overall height weight capacity shape magnet style max. pull force stability temp. overall width Price
0.187"
3/16"
4.5 lbs.
Square
Block
4.5 lbf.
350°F
4"
€25.08
1"
1"
11 lbs.
Rectangular
Block
22 lbf.
480°F
1"
€4.76
1"
1"
15 lbs.
Square
Block
30 lbf.
480°F
2"
€8.51
1"
1"
54 lbs.
Rectangular
Block
54 lbf.
350°F
4"
€47.31
1/4"
1/4"
5 lbs.
Rectangular
Block
10 lbf.
480°F
1"
€2.12
1/4"
1/4"
8 lbs.
Rectangular
Block
8 lbf.
350°F
4"
€25.87
0.312"
5/16"
10.5 lbs.
Square
Block
10.5 lbf.
350°F
4"
€21.04
3/8"
3/8"
14 lbs.
Square
Block
14 lbf.
350°F
4"
€16.85
1/4"
21/64"
5.5 lbs.
Round
Ring
5.5 lbf.
350°F
€13.21
3/4"
3/4"
20.5 lbs.
Round
Ring
20.5 lbf.
350°F
€35.26
ERIEZ

MPN Price
135706P
€6,564.07
MAG-MATE

MPN Price
A5RC018X100
€6.38
MAG-MATE

MPN Price
A5RC025X200
€13.64
MAG-MATE

MPN Price
A5RC037X200
€17.84
MAG-MATE

MPN Price
A5RC050X300
€42.79
MAG-MATE

MPN Price
A5RC087X300
€93.17
MAG-MATE

MPN Price
ABAR025X025X100
€15.57
MAG-MATE

MPN Price
ABAR037X037X150
€21.26
MAG-MATE

MPN Price
ABAR050X050X200
€36.40
MAG-MATE

MPN Price
CMP011010CP2N42
€16.54
MAG-MATE

MPN Price
CMP011510CP2N42
€25.81
MAG-MATE

MPN Price
CMP1012D09ADH
€28.70
MAG-MATE

MPN Price
CMP1012D12ADH
€28.70
MAG-MATE

MPN Price
CMP1012L12ADH
€28.70
MAG-MATE

MPN Price
CMP1012L18ADH
€28.70
MAG-MATE

MPN Price
CMP12512CSP2N42
€20.74
MAG-MATE

MPN Price
CMP208718P2N42
€63.57
MAG-MATE

MPN Price
CMP2M1012C3
€27.07
MAG-MATE

MPN Price
CMP2M1012C3ADH
€31.65
MAG-MATE

MPN Price
CMP2M1012D09
€25.70
MAG-MATE

MPN Price
CMP2M1012D12
€25.70
MAG-MATE

MPN Price
CMP2M10CS12C3
€28.72
MAG-MATE

MPN Price
CMP2M10CS12D09
€27.34
MAG-MATE

MPN Price
CMP2M10CS12D12
€27.34
MAG-MATE

MPN Price
CMP2M10CS12L12
€27.34
MAG-MATE

MPN Price
CMP2M10CS12L18
€27.34
MAG-MATE

MPN Price
CMP7512P2ADH
€12.72
MAG-MATE

MPN Price
CMP8712CSP2N42
€11.59
MAG-MATE

MPN Price
JF095R
€51.79
MAG-MATE

MPN Price
JF155R
€83.16
MAG-MATE

MPN Price
JP095R
€50.86
MAG-MATE

MPN Price
JP155R
€76.67
MAG-MATE

MPN Price
MX2002RL
€41.54
MAG-MATE

MPN Price
MX2004RL
€46.13
MAG-MATE

MPN Price
MX2508RL
€70.88
MAG-MATE

MPN Price
MX3000L
€36.85
MAG-MATE

MPN Price
NE010510CSNP42
€7.05
MAG-MATE

MPN Price
NE012525NP35
€1.84
MAG-MATE

MPN Price
NE017575CSNP42
€8.53
MAG-MATE

MPN Price
NE250060060NP35
€4.59
MAG-MATE

MPN Price
NE365200250NP35
€9.41
MAG-MATE

MPN Price
NE375136100NP35
€8.56
MAG-MATE

MPN Price
NE875275200NP35
€25.53
MAG-MATE

MPN Price
NEO 3/16 RECTNP
€18.75
MAG-MATE

MPN Price
NEO-940X500
€43.08
MAG-MATE

MPN Price
PB1000R
€1,559.11
1 2

Description

Grate Magnets Housings hold permanent magnets that help in removing ferrous contaminations from hoppers, chutes, floor openings and other areas where free flowing granular or powdered materials are present. Ceramic magnets help remove medium to large ferrous tramp metal such as nuts, bolts, nails and staples. Rare earth magnets can provide up to 25 times the magnetic force of ceramic magnets, making them capable of removing fine ferrous particles. Options include rectangular grate, round grate, and tube magnets in a wide range of sizes