3/8-16 Thread Size Stainless Steel Knob
(3 Products)
KIPP
| Type | Tap Type | Material | Diameter | Overall Height | Knob Material | Handle Material | Mounting Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Style C | Blind Hole | Stainless Steel | 1.99" | 34 mm | Stainless Steel | Stainless Steel | - | €56.49 | ||
|
|
||||||||||
| Style D | Through Hole | Stainless Steel | 1.99" | 34 mm | Stainless Steel | Stainless Steel | Threaded Hole | €62.79 | ||
|
|
||||||||||
| E Style | Blind Hole | Stainless Steel | 1.99" | 34 mm | Stainless Steel | Stainless Steel | Threaded Hole | €62.79 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DEVILBISS
- KEYSHAFT
- NORTHLAND MOTOR TECHNOLOGIES
- STA-KON
- AMERICAN BIOTECH SUPPLY
- Halogen Lamps and Bulbs
- Industrial and Commercial Dehumidifiers
- Electric Strikes
- Soil Auger Accessories
- Pressure Gauge Siphons
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Imperial, Standard
- VIEGA PROPRESS Coupling with Stops, SS, Press x Press, FKM
- CAROL Hookup Wire, 500 ft., 18 AWG
- INTERMATIC Timer Accessories
- WESTWARD Master Tool Sets
- STEARNS BRAKES 81 Series Brakes
- NIBCO F51TB-E Series Ball Valves, Flanged, Tru-Bloc True Union, Corzan CPVC Schedule 80, EPDM