Solid Spade Drill Bits (197 Products)
| max. drilling depth | flute length | shank dia. | primary material application iso code | size | drill dia. tolerance | drill bit size | decimal equivalent | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
3/16" | 3/16" | 0.0313" | H, K, M, S | -0" to +0.0005" | 1/32" | 0.0312 |
€41.38
| |||
5/16" | 5/16" | 1/16" | H, K, M, S | 0.062" | -0" to +0.0005" | 1/16" | 0.0625 |
€39.31
| ||
3/8" | 3/8" | 0.0938" | H, K, M, S | 0.094" | -0" to +0.0005" | 3/32" | 0.0938 |
€40.50
| ||
7/16" | 7/16" | 1/8" | H, K, M, S | 1/8" | -0" to +0.0005" | 1/8" | 0.125 |
€40.31
| ||
15/32" | 15/32" | 5/32" | H, K, M, S | 0.156" | -0" to +0.0007" | 5/32" | 0.1562 |
€50.09
| ||
9/16" | 0.188" | H, K, M, S | 0.188" |
€52.97
| ||||||
19/32" | 19/32" | 0.2188" | H, K, M, S | 0.219" | -0" to +0.0007" | 7/32" | 0.2188 |
€67.16
| ||
11/16" | 11/16" | 1/4" | H, K, M, S | 1/4" | -0" to +0.0007" | 1/4" | 0.25 |
€73.14
| ||
3/4" | 3/4" | 0.2813" | H, K, M, S | 0.281" | -0.001" to 0" | 9/32" | 0.2812 |
€97.97
| ||
7/8" | 7/8" | 5/16" | H, K, M, S | 0.312" | -0.001" to 0" | 5/16" | 0.3125 |
€101.32
| ||
| max. drilling depth | flute length | decimal equivalent | shank dia. | size | primary material application iso code | depth x dia. ratio | drill bit size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
0.125 | Set | P |
€220.41
| |||||||
0.312" | 5/16" | 0.0625 | 1/16" | 0.062" | H, M, N | 5xd | 1/16" |
€24.26
| ||
0.188" | 3/16" | 0.0313 | 1/32" | 0.031" | H, M, N | 6xd | 1/32" |
€14.64
| ||
0.688" | 11/16" | 0.25 | 1/4" | 1/4" | H, M, N | 3xd | 1/4" |
€45.81
| ||
1/2" | 1/2" | 0.125 | 1/8" | 1/8" | H, M, N | 4xd | 1/8" |
€25.20
| ||
0.938" | 15/16" | 0.3438 | 11/32" | 0.344" | H, M, N | 3xd | 11/32" |
€53.99
| ||
0.562" | 9/16" | 0.1719 | 11/64" | 0.172" | H, M, N | 3xd | 11/64" |
€24.93
| ||
1 1/8" | 1 1/8" | 0.4063 | 13/32" | 0.406" | H, M, N | 3xd | 13/32" |
€67.16
| ||
1.188" | 1 3/16" | 0.4688 | 15/32" | 0.469" | H, M, S | 3xd | 15/32" |
€83.05
| ||
0.688" | 11/16" | 0.1875 | 3/16" | 0.188" | H, M, N | 4xd | 3/16" |
€35.97
| ||
| max. drilling depth | flute length | flanged shank | seat size | toolholder style | max. drill dia. | min. drill dia. | ansi code | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
2 1/2" | 3 5/8" | Yes | 0 | P27 | 11/16" | 33/64" | P27001 |
€306.99
| ||
1 3/8" | 2 1/2" | Yes | 0.5 | P25 | 39/64" | P25051 |
€284.23
| |||
2 1/2" | 3 5/8" | Yes | 0.5 | P27 | 11/16" | 39/64" | P27051 |
€300.96
| ||
4 1/2" | 5 5/8" | Yes | 0.5 | P28 | 11/16" | 39/64" | P28051 |
€392.28
| ||
4 5/8" | 6 3/32" | Yes | 1 | P26 | 15/16" | 45/64" | P26102 |
€346.92
| ||
6 5/8" | 8 3/32" | Yes | 1 | P27 | 15/16" | 45/64" | P27102 |
€362.40
| ||
10 5/8" | 12 3/32" | Yes | 1 | P28 | 15/16" | 45/64" | P28102 |
€469.00
| ||
2 5/8" | 4 7/32" | Yes | 1 | P25 | 15/16" | 45/64" | P25102 |
€300.96
| ||
6 5/8" | 8 3/32" | Yes | 1.5 | P27 | 15/16" | 55/64" | P27152 |
€362.40
| ||
2 5/8" | 4 7/32" | Yes | 1.5 | P25 | 15/16" | 55/64" | P25152 |
€300.96
| ||
| finish | shank dia. | web thickness | drill dia. | length from holder | point angle | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
AlTiN | 3/16" | 0.012" | 1/16" | 0.59" | 118° |
€30.17
| ||||
UN | 1/4" | 0.035" | 1/4" | 0.853" | 118° |
€50.29
| ||||
AlTiN | 3/16" | 0.028" | 3/16" | 1.09" | 118° |
€42.05
| ||||
UN | 3/16" | 0.028" | 3/16" | 1.09" | 118° |
€37.35
| ||||
AlTiN | 3/16" | 0.01" | 1/32" | 0.34" | 118° |
€29.23
| ||||
AlTiN | 3/16" | 0.016" | 0.0938" | 0.59" | 118° |
€31.09
| ||||
UN | 3/16" | 0.012" | 1/16" | 0.59" | 118° |
€26.14
| ||||
UN | 3/16" | 0.016" | 0.0938" | 0.59" | 118° |
€26.80
| ||||
UN | 5/16" | 1/25" | 5/16" | 1.353" | 118° |
€69.57
| ||||
UN | 3/16" | 0.01" | 1/32" | 0.34" | 118° |
€25.08
| ||||
| shank dia. | size | web thickness | drill dia. | decimal equivalent | drill bit size | finish | finish-machining | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/32" | 0.031" | 0.01" | 1/32" | 0.0313 | 1/32" | Uncoated | Bright (Uncoated) |
€31.83
| ||
1/16" | 0.062" | 0.012" | 1/16" | 0.0625 | 1/16" | Uncoated | Bright (Uncoated) |
€32.30
| ||
0.0938" | 0.094" | 0.016" | 3/32" | 0.0938 | Uncoated | Bright (Uncoated) |
€33.15
| |||
1/8" | 1/8" | 0.02" | 1/8" | 0.125 | 1/8" | Uncoated | Bright (Uncoated) |
€36.21
| ||
5/32" | 0.156" | 0.025" | 5/32" | 0.1563 | 5/32" | Uncoated | Bright (Uncoated) |
€39.70
| ||
3/16" | 0.188" | 0.028" | 3/16" | 0.1875 | 3/16" | Uncoated | Bright (Uncoated) |
€46.23
| ||
7/32" | 0.219" | 0.03" | 7/32" | 0.2188 | 7/32" | Uncoated | Bright (Uncoated) |
€51.40
| ||
1/4" | 1/4" | 0.035" | 1/4" | 0.25 | 1/4" | Uncoated | Bright (Uncoated) |
€58.89
| ||
5/16" | 0.312" | 1/25" | 5/16" | 0.3125 | Uncoated | Bright (Uncoated) |
€73.71
| |||
3/8" | 3/8" | 0.046" | 3/8" | 0.375 | 3/8" | Uncoated | Bright (Uncoated) |
€88.77
| ||
| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
58-1126 |
€78.40
| |||||||||
58-1120 |
€55.64
| |||||||||
58-1128 |
€82.30
| |||||||||
58-1116 |
€40.59
| |||||||||
58-1124 |
€73.33
| |||||||||
58-1108 |
€22.42
| |||||||||
58-1132 |
€101.31
| |||||||||
58-1122 |
€64.67
| |||||||||
58-1130 |
€89.57
| |||||||||
58-1112 |
€31.27
| |||||||||
| MPN | Price |
|---|---|
60-1400 |
€29.69
|
60-1425 |
€72.79
|
| MPN | Price |
|---|---|
QSD-156X |
€41.17
|
Explore More
- KEYSHAFT
- Scullery Sinks
- Solid State Relays
- Dowel Pins
- Industrial Glass Thermometers
- Burnishers
- THOMAS & BETTS Stamped Covers
- DAYTON Bearing Caps
- E JAMES & CO Rubber Strip, Weather Resistant, 60A
- SMITH BEARING HR-XC Series Cam Follower, Crowned, Screwdriver Slot
- SPEARS VALVES Utility Backwater Valve Extension Adapter Kits
- MECHANIX Carbon X Level 5 Heat Resistant Gloves
- KEO Combined Drills And Countersinks, Single-End Plain-Hey Type, 60 Degrees Countersink Angle
- IRONCLAD Kong Cold Condition Waterproof Gloves
- OIL SAFE Mini Spout Lids