| hose inside dia. | max. working pressure @ 70f | type | dash size | safety factor | min. bend radius | reinforcement | hose pressure | Price |
|---|---|---|---|---|---|---|---|---|
3/8" | 4750 psi | Bulk | 6 | 41 | 5" | Steel | High |
€640.65
|
3/4" | 3100 psi | Bulk | 12 | 41 | 9 1/2" | Steel | Medium |
€1,175.62
|
3/8" | 5000 psi | Multi Purpose | 6 | 4:1 | 2 1/2" | Double Steel Braid |
€789.72
|
| MPN | Price |
|---|---|
HC9220 |
€657.51
|
| MPN | Price |
|---|---|
H9206 |
€203.61
|
| MPN | Price |
|---|---|
H9210 |
€377.86
|
| MPN | Price |
|---|---|
HC9210 |
€358.92
|
| MPN | Price |
|---|---|
H01716-250R |
RFQ
|
| MPN | Price |
|---|---|
H19010-250R |
RFQ
|
| MPN | Price |
|---|---|
H43020-150 |
RFQ
|
| MPN | Price |
|---|---|
S601013-50 |
€64.10
|
| MPN | Price |
|---|---|
S27-260044 |
€274.60
|
| MPN | Price |
|---|---|
S26-260044 |
RFQ
|
| MPN | Price |
|---|---|
S32-260043 |
€71.89
|
| MPN | Price |
|---|---|
S28-260043 |
€789.15
|
| MPN | Price |
|---|---|
S39-260043 |
€133.89
|
| MPN | Price |
|---|---|
S43-260043 |
€284.99
|
| MPN | Price |
|---|---|
S44-260043 |
€194.91
|
| MPN | Price |
|---|---|
S46-260043 |
€349.36
|
| MPN | Price |
|---|---|
S5-260044 |
€283.26
|
| MPN | Price |
|---|---|
S600160-2 |
€413.20
|
| MPN | Price |
|---|---|
S600160-1 |
€189.70
|
| MPN | Price |
|---|---|
S10-260044 |
€264.34
|
| MPN | Price |
|---|---|
S13-260044 |
€332.28
|
| MPN | Price |
|---|---|
S19-260044 |
€617.13
|
| MPN | Price |
|---|---|
S20-260044 |
€394.03
|
| MPN | Price |
|---|---|
S23-260044 |
€916.90
|
| MPN | Price |
|---|---|
S14-260044 |
€104.02
|
| MPN | Price |
|---|---|
S17-260044 |
€45.91
|
| MPN | Price |
|---|---|
AA32112L4A |
RFQ
|
| MPN | Price |
|---|---|
AA32106L4A |
€997.05
|
| MPN | Price |
|---|---|
TH86000 OMP |
RFQ
|
| MPN | Price |
|---|---|
TH88000 OMP |
€1,565.36
|
| MPN | Price |
|---|---|
THA7630 OMP |
€1,384.84
|
| MPN | Price |
|---|---|
THA7600 OMP |
€744.98
|
| MPN | Price |
|---|---|
801-8-RED-RL |
€1,651.32
|
| MPN | Price |
|---|---|
S601045-10 |
€68.43
|
| MPN | Price |
|---|---|
S601026-25 |
€95.29
|
| MPN | Price |
|---|---|
S601026-50 |
€229.78
|
| MPN | Price |
|---|---|
S601026-7 |
€54.57
|
| MPN | Price |
|---|---|
S601026-75 |
€204.44
|
| MPN | Price |
|---|---|
S601027-5 |
€86.63
|
| MPN | Price |
|---|---|
S601027-30 |
€171.52
|
| MPN | Price |
|---|---|
S601027-40 |
€201.83
|
| MPN | Price |
|---|---|
S601027-45 |
€226.96
|
| MPN | Price |
|---|---|
S8-260043 |
€291.92
|
| MPN | Price |
|---|---|
SCA3850 OLP |
RFQ
|
| MPN | Price |
|---|---|
600967 |
RFQ
|
| MPN | Price |
|---|---|
600965 |
€653.15
|
| MPN | Price |
|---|---|
601014-100 |
€135.14
|
Description
Hydraulic bulk hoses can be sliced to any required length and the hose fittings can then be attached to the hose closures. Raptor Supplies offers a whole range of these hydraulic hoses from brands like Aeroquip, AME, Dixon, Eaton, Esco Tire Tools, Parker and Reelcraft. These hoses are suitable for moving fluids in high-pressure petroleum- and water-driven hydraulic systems. They are available in 100, 150, 200, 250, 300 and 350 psi operating pressure ratings.
Features
Enerpac High Pressure Hoses:
- They are ideal for high-pressure applications and can withstand up to 10000 psi pressures.
- These hoses have a two-layer, steel braided construction covered by a polyurethane sleeve for strength and abrasion resistance.
- They have vinyl strain relief guards and both ends for durability.
Parker <a href="/p/parker/hydraulic-hose-50-feet">Hydraulic Hoses</a>:
- They feature two-wire braided construction that accounts for higher flexibility than the standard spiral counterparts.
- These hoses are equipped with ToughCovers to protect themselves from abrasion.
- They can withstand temperatures within the range of -40 to 212 degrees F.
Aeroquip <a href="/p/aeroquip/hydraulic-hoses">Hydraulic Hoses</a>:
- They have rubber covers that provide heat insulation.
- These Eaton Aeroquip hoses can handle temperatures within the range of -40 to 275 degrees F.
- They are manufactured as per SAE standards and can withstand up to 200 psi pressures.
Frequently Asked Questions
Q. How do you size a hydraulic hose?
A. Hose sizes are designed on the basis of their inner diameter, which is the measurement of the straight line between the two farthest points on the inner surface of the tube.
Q. Does hydraulic hose size affect the flow parameters?
A. Yes, flow velocity is determined by both the hydraulic hose size and the hydraulic pump's flow rate. So, changing the hydraulic hose size but leaving the flow rate of the hydraulic pump same, will affect the flow velocity.
Q. What are the vacuum ratings of these hydraulic bulk hoses?
A. These hydraulic bulk hoses have vacuum ratings ranging from 12 to 28 inch Hg.
Q. What standards do these hydraulic bulk hoses comply with?
A. These hoses meet ISO 1436-1 Type 2SN, SAE 100R2 Type AT and EN 853 Type 2SN standards.
Q. How do I select a right hydraulic bulk hose for my application?
A. Consider factors like the required pressure rating, temperature range, fluid compatibility, hose size (inner diameter) and reinforcement type (wire braid or spiral) to choose the appropriate bulk hose.
Explore More
- KEYSHAFT
- TPI CORP.
- HARPSTER TARPS
- Enclosed Power Outlets
- Stack Racks
- Paint Filter Pad Accessories
- Barbed Tube Fittings
- Food Service Brushes
- UNISTRUT A3300 Series Channels, 16 Feet
- BUNTING BEARINGS Powdered Metal Bronze Sleeve Plain Bearings, SAE 841, Metric
- WHEATON Staining Jars
- HOFFMAN Rack Mount Support Guides
- VIBCO DC Electric Vibrators
- FERNCO Flexible Qwik Tees
- PROTO Impact Socket, 6 Point, 3/8 Inch Drive, Imperial, Forged Alloy Steel
- FACOM 126A Hinged Hook And Pin Wrenches