High Force Hydraulic Electric Pumps (295 Products)

AME INTERNATIONAL

capacity hp function Price
2.5 gal.
Advance/Return
€5,065.20
2.5 gal.
1 1/8 hp
€9,558.00
2 gal.
Advance/Return
€4,104.00
BURNDY

type reservoir capacity hp max. hp amps overall height overall width application Price
Commercial
0.5 gal.
1/2 hp
1/2 hp
12.5A
16"
6"
Tooling (Hydraulic Pump)
€8,520.24
Commercial
0.4 gal.
5/8 hp
5/8 hp
11A
14 2/5"
6 1/2"
€10,802.82
Pump
Pumping
€12,280.24
GKS-PERFEKT

type reservoir capacity overall height overall width tank capacity hydraulic hose length no. of hydraulic hoses voltage Price
Synchronous
19.4"
9.3"
1.27 gal.
10"
2
120V
RFQ
Hydraulic
138.6 cu. in.
6.9"
5 3/5"
0.6 gal.
2m
2
€2,154.85
Hydraulic
1.3 gal.
19 2/5"
9.3"
1.27 gal.
10"
2
120V AC
€4,948.07
19.4"
11.7"
1.27 gal.
10"
2
120V
€5,391.00
19.4"
15.7"
1.27 gal.
10"
4
12V
€6,547.50
ENERPAC

reservoir capacity motor voltage amps draw valve operation valve type motor electrical specification cylinder compatability valve model Price
5.775"
460-480V
16.5A
Manual
3-Way, 2-Position
460V, 3 Ph, 60 Hz
Single Acting
Vm2
€52,248.35
5.775"
208-240V
33A
Manual
4-Way, 3-Position
230V, 3 Ph, 60 Hz
Double-Acting
Vm4
€40,279.46
5.775"
460-480V
16.5A
Manual
4-Way, 3-Position
460V, 3 Ph, 60 Hz
Double-Acting
Vm4
€40,673.37
€40,895.34
5.775"
208-240V
33A
Solenoid
4-Way, 3-Position
230V, 3 Ph, 60 Hz
Double-Acting
VE43
€58,429.65
5.775"
460-480V
16.5A
Solenoid
4-Way, 3-Position
460V, 3 Ph, 60 Hz
Double-Acting
VE43
€57,862.28
ENERPAC

reservoir capacity motor voltage solenoid valve voltage valve operation pump control motor electrical specification valve function valve model Price
2 gal.
115V
24V DC
Solenoid
Pendant
115V, 1 Ph, 50/60 Hz
Advance, Retract
VE32D
€7,060.42
462"
208-240V
24V DC
Solenoid
Pendant
230V, 1 Ph, 50/60 Hz
Advance, Retract
VE32D
€6,530.87
2 gal.
208-240V
24V DC
Solenoid
Pendant
230V, 1 Ph, 50/60 Hz
Advance, Retract
VE32D
€7,060.42
2 gal.
115V
Not Available
Manual
Manual Valve
115V, 1 Ph, 50/60 Hz
Advance, Retract
VM32
€4,265.99
462"
208-240V
Not Available
Manual
Manual Valve
230V, 1 Ph, 50/60 Hz
Advance, Retract
VM32
€3,990.22
2 gal.
€4,628.41
2 gal.
115V
Not Available
Manual
Pendant
115V, 1 Ph, 50/60 Hz
Advance, Retract
VM32
€5,659.78
462"
208-240V
Not Available
Manual
Pendant
230V, 1 Ph, 50/60 Hz
Advance, Retract
VM32
€4,502.94
2 gal.
€4,980.23
2 gal.
€9,007.17
ENERPAC

type reservoir capacity amps cylinder compatibility sound level relief valve valve operation duty cycle Price
High Force
2 gal.
16A
Single Acting
75 dBA to 78 dBA
70 Bar to 700 Bar
Solenoid
Continuous
€13,022.39
Electric
1 gal.
10.5A
Single Acting
75 dBA
1000 psi to 10000 psi
Solenoid
Continuous
€10,784.03
Electric
2 gal.
10.5A
Single Acting
75 dBA
1000 psi to 10000 psi
Solenoid
Continuous
€10,734.46
Electric
8.8A
Single Acting
75 dBA
1000 psi to 10000 psi
Solenoid
Continuous
€11,261.88
Electric
5 gal.
10.5A
Single Acting
75 dBA
1000 psi to 10000 psi
Solenoid
Continuous
€11,401.40
Electric
231 cu. in.
8.8A
Single Acting
75 dBA
1000 psi to 10000 psi
€7,051.05
Electric
8.8A
Single Acting
75 dBA
1000 psi to 10000 psi
Manual
Extended
€7,841.84
Electric
2 gal.
10.5A
Single Acting
75 dBA
1000 psi to 10000 psi
Manual
Continuous
€7,403.13
Electric
1155 cu. in.
8.8A
Single Acting
75 dBA
1000 psi to 10000 psi
€8,025.24
Electric
231 cu. in.
8.8A
Single Acting
75 dBA
1000 psi to 10000 psi
€8,176.43
ENERPAC

reservoir capacity valve operation duty cycle pump control amps cylinder compatibility dimensions b dimensions a Price
2 gal.
Solenoid
Continuous
Pendant
19A
Single Acting
11"
5 3/5"
€13,344.71
2.5 gal.
Solenoid
Continuous
Pendant
19A
Single Acting
16 1/2"
6 1/5"
€13,358.34
5 gal.
Solenoid
Continuous
Pendant
19A
Single Acting
16 1/2"
7.1"
€13,476.90
Manual
Extended
Manual
13.6A
Single Acting
11"
5 3/5"
€9,837.47
2 gal.
Manual
Continuous
Manual
19A
Single Acting
11"
5 3/5"
€9,691.99
Manual
Extended
Manual
13.6A
Single Acting
€10,085.50
1155 cu. in.
13.6A
Single Acting
€10,358.93
2 gal.
Manual
Continuous
Manual
19A
Single Acting
11"
5 3/5"
€10,817.37
2 gal.
Solenoid
Continuous
Pendant
19A
Single Acting
11"
5 3/5"
€15,556.15
2.5 gal.
Solenoid
Continuous
Pendant
19A
Single Acting
16 1/2"
6 1/5"
€15,332.34
ENERPAC

reservoir capacity duty cycle valve operation amps cylinder compatibility phase pump control dimensions e Price
5 gal.
Continuous
Solenoid
12A
Single Acting
1
Pendant
15 3/5"
€16,767.41
5 gal.
9A
Single Acting
€13,081.56
Extended
Manual
9A
Single Acting
3
Manual
15 3/5"
€13,961.09
5 gal.
Continuous
Manual
12A
Single Acting
1
Manual
15 3/5"
€14,206.95
5 gal.
Continuous
Solenoid
12A
Single Acting
1
Pendant
15 3/5"
€19,029.48
Extended
Manual
9A
Single Acting
3
Manual
€14,523.82
10 gal.
Continuous
Manual
12A
Single Acting
1
Manual
18.9"
€14,866.58
Extended
Solenoid
9A
Double Acting
3
Pendant
€15,696.19
Extended
Manual
9A
Double Acting
3
Manual
15 3/5"
€13,961.09
5 gal.
Continuous
Manual
12A
Double Acting
1
Manual
15 3/5"
€15,582.64
ENERPAC

reservoir capacity motor voltage valve operation cylinder compatability valve model max. operating pressure power source motor phase Price
20000 cu. cm
380-415V
3
€20,629.51
€21,193.30
380-415V
Solenoid
Single Acting
VE32D
3
€24,292.51
601"
208-240V
Manual
10000 psi
Electric
3
RFQ
€21,141.19
€22,104.10
€26,543.46
380-415V
Solenoid
Double-Acting
VE43
3
€25,979.69
€23,087.84
ENERPAC

reservoir capacity dimensions c dimensions h dimensions b dimensions f dimensions j dimensions a dimensions e Price
1 gal.
14 18/25"
2/5"
12.18"
€5,558.78
0.5 gal.
14 1/4"
2/5"
9.62"
8"
5 1/4"
9.62"
4 18/25"
€5,655.19
1 gal.
14 18/25"
2/5"
12.18"
12.74"
5.62"
14 1/2"
5 3/25"
€5,868.85
0.5 gal.
14 1/4"
2/5"
8"
5 1/4"
€5,511.79
116"
14.25"
0.4"
9.62"
8"
5.25"
9.62"
4.72"
€4,726.99
231"
14.72"
0.4"
12.18"
12.74"
5.62"
14 1/2"
5.12"
€6,523.95
116"
14.25"
0.4"
9.62"
8"
5.25"
9.62"
4.72"
RFQ
231"
14.72"
0.4"
12.18"
12.74"
5.62"
14 1/2"
5.12"
€4,940.62
ENERPAC

reservoir capacity type overall height overall width control valve type cylinder compatibility max. operating pressure power source Price
0.5 gal.
High Force
14.3"
9 3/5"
2 Position, 3 Way
Single Acting
10000 psi
Electric
€4,601.10
1 gal.
High Force
14.7"
12 1/5"
2 Position, 3 Way
Single Acting
10000 psi
Electric
€4,829.87
0.5 gal.
Electric
14.3"
9 3/5"
3 Position, 4 Way
Double Acting
10000 psi
Electric
€6,507.94
1 gal.
Electric
14.7"
12 1/5"
3 Position, 4 Way
Double Acting
10000 psi
Electric
€6,635.26
ENERPAC

control valve function max. operating pressure power source reservoir capacity hp type max. hp reservoir material Price
Advance, Retract
5000 psi
Electric
0.5 gal.
1/2 hp
Single Acting
1/2 hp
Polyethylene
€5,735.18
Advance, Hold, Retract
5000 psi
Electric
0.5 gal.
1/2 hp
Single Acting
1/2 hp
Polyethylene
€5,975.64
ENERPAC

max. operating pressure reservoir capacity type valve operation pump control duty cycle dimensions c cylinder compatibility Price
10000 psi
2 gal.
High Force
Manual
Manual
Intermittent
11"
Single Acting
€7,839.03
10000 psi
High Force
Manual
Manual
Intermittent
11"
Single Acting
€9,724.17
10000 psi
277 cu. in.
Electric
Solenoid
Pendant
Intermittent
11"
Single Acting
€8,872.94
10000 psi
416 cu. in.
Electric
Solenoid
Pendant
Intermittent
Single Acting
€9,287.00
10000 psi
1201 cu. in.
Electric
Solenoid
Pendant
Intermittent
16 1/2"
Single Acting
€9,772.17
10000 psi
277 cu. in.
Electric
Manual
Pendant
Intermittent
11"
Single Acting
€7,077.60
10000 psi
277 cu. in.
Electric
Manual
Manual
Intermittent
Single Acting
€6,628.45
10000 psi
277 cu. in.
Electric
Solenoid
Pendant
Intermittent
11"
Single Acting
€9,099.05
10000 psi
2 gal.
Electric
Manual
Pendant
Intermittent
11"
Single Acting
€7,301.30
10000 psi
2 gal.
Electric
Manual
Manual
Intermittent
Single Acting
€6,697.46
ENERPAC

max. operating pressure reservoir capacity charger input voltage nameplate voltage motor voltage max. flow @ rated pressure usable oil capacity control valve function Price
5 psi , 5000 psi
2 gal. , 462 cu. in.
208/240V AC
230V AC
208-240V
0
6L
Advance, Retract
€5,779.52
5 psi , 5000 psi
2 gal. , 462 cu. in.
208/240V AC
230V AC
208-240V
0
6L
Advance, Retract
€6,508.98
5000 psi
2 gal. , 462"
115V AC
115V AC
115V
40 cu. in./min.
1.8
Advance, Hold, Retract
€4,929.13
OTC TOOLS

MPN Price
4044
€5,525.58
GREENLEE

MPN Price
EHP700L11
€10,794.11
RIDGID

MPN Price
59512
€1,866.37
THOMAS & BETTS

MPN Price
13600
€6,900.45
MILWAUKEE

MPN Price
277421HD
€8,680.08
ENERPAC

MPN Price
XC2204MB
€6,455.51
MILWAUKEE

MPN Price
312021
€3,666.88
ENERPAC

MPN Price
PMU10427Q
€13,131.08
ENERPAC

MPN Price
WUD1301B
€7,322.96
ENERPAC

MPN Price
ZE6420SG
€34,581.15
ENERPAC

MPN Price
ZE6440SG
€35,331.62

Description

Electric hydraulic pumps are designed to provide positive displacement of machinery and equipment like rams, motors, cylinders and automobile. These pumps are available in wide variety of operation type including electric, battery, high force, single acting, hydraulic and synchronous. Raptor Supplies offers a wide array of Burndy, Enerpac, GKS-PERFEKT, Greenleeand OTC high force hydraulic electric pumps. Enerpachydraulic electric pumps are ideal for remote cutting & crimping torque wrenches, presses and cylinders with some models featuring a cordless technology for eliminating tripping hazards. These lightweight units come equipped with straps and attached handles allowing easy portability and a bladder reservoir preventing the risk of contamination and facilitating the usage of the pump in any position. The 28-volt lithium-ion battery on these units ensures superior work-flow even in extreme job-site conditions with a 115 VAC charger and 1/2 HP motor for exceptional speeds. GKS-PERFEKThydraulic hand pumps are best suited for powering jacks and feature two hoses with a non-drip quick-release fastener for a compact seal. These electric driven pumps are integrated with a steel reservoir which can handle 1-1/4 gallons of oil with a displacement rate of 18-1/2 at 10000 PSI. They come equipped with an adapter allowing the user to adjust the hydraulic pressure applied to each hose for easier manoeuvring of unbalanced loads.

Working Mechanism

  • These high-force electric pumps include key components like an electric motor, a hydraulic pump, a reservoir and a control valve.
  • When the motor is turned on, it rotates the pump, which draws hydraulic fluid from the reservoir and forces it through the series of valves to control the operation of hydraulic tools.

Features

Enerpac Electric Hydraulic Pumps:

  • They feature a high-efficiency electric motor that provides consistent power output, even under heavy loads.
  • These lightweight pumps feature a compact design with a carrying strap for easy portability and an integrated handle with an ergonomic grip for maximum comfort.
  • They can produce a maximum pressure rating of 5000 PSI.
  • These dual-speed hand pumps include additional features like a moulded shroud and single-acting cylinder for added safety and increased efficiency.
  • They come with a steel reservoir (having a capacity of 116 cubic inches) to store liquids or gases in fluid power applications.

Burndy <a href="/p/burndy/hydraulic-pump">Hydraulic Pumps</a>:

  • These pumps generate hydraulic energy by converting mechanical energy into fluid energy to power machinery or equipment.
  • Burndy GP10 gas-powered hydraulic pump is designed for use with heads and cutters that require high operating pressures (up to 10000 psi) for smooth and uninterrupted operations. It has a manual control valve for operating ram functions like advance / hold / retract to offer precise control over the hydraulic pressure.
  • Model EPP10 electric hydraulic pump has a factory-set pressure relief valve with an audible recycling feature to indicate the completion of the crimp cycle. It also includes handles to easily lift, carry and transport the pump around job sites.

Frequently Asked Questions

Q. What is the function of quick disconnect hydraulic fittings?

A. These fittings provide easy and convenient attachment of hydraulic hoses and other equipment, such as cylinders, jacks and presses.

Q. What is the purpose of a steel roll cage?

A. A sturdy steel roll cage provides excellent protection against damage from impacts and potential hazards. The roll cage makes the pump easy to transport and manoeuvre in tight spaces.

Q. What is a moulded shroud?

A. Enerpac electric-driven hydraulic pumps feature a moulded shroud with an integral handle to protect the motor from contamination and damage.