| wheel type | shaft dia. | outlet dia. | wheel dia. | bearing type | max. inlet temp. | mounting position | outlet width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Backward Inclined | 1/2" | 8 3/8" | 11" | 104°F | Horizontal, Vertical | 11 7/8" |
RFQ
| |||
Backward Inclined | 1/2" | 8 3/8" | 11" | 104°F | Horizontal, Vertical | 17 7/8" |
RFQ
| |||
Backward Inclined | 3/4" | 9 3/8" | 13" | Sealed Pillow Block | 160°F | Horizontal, Vertical | 17 7/8" |
RFQ
| ||
Backward Inclined | 1" | 13 1/4" | 18" | Regreasable Pillow Block | 160°F | Horizontal, Vertical |
RFQ
| |||
Backward Incline | 3/4" | 7 3/4" | 11" | Sealed Pillow Block | 160°F | Horizontal, Vertical | 11 7/8" |
€1,779.25
| ||
Backward Incline | 3/4" | 7 3/4" | 11 1/2" | Sealed Pillow Block | 160°F | Horizontal, Vertical | 13 7/8" |
RFQ
| ||
Backward Incline | 3/4" | 10" | 14" | Regreasable Pillow Block | 160°F | Horizontal, Vertical | 19 7/8" |
RFQ
| ||
Backward Incline | 1" | 11" | 16" | Regreasable Pillow Block | 160°F | Horizontal, Vertical | 22 7/8" |
RFQ
| ||
Backward Inclined | 1/2" | 9 1/8" | 13 1/8" | 104°F | Multi Position | 15 7/8" |
€2,199.38
| |||
Backward Inclined | 3/4" | 7 3/4" | 11" | Sealed Pillow Block | 160°F | Multi Position | 11 7/8" |
RFQ
| ||
Description
Square centrifugal in-line blowers mount inside the ducts to ventilate, intake, exhaust and makeup air in industrial and commercial applications. Raptor Supplies offers square centrifugal in-line blowers from brands like Fantech and Dayton. These blowers have galvanised steel housing with an aluminium wheel for corrosion resistance and durability. They feature belt-drive motors for greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts or direct drive motors for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. Selected models come without assembled drive packages for customising the blowers according to specific applications. Choose from a wide range of these inline blowers having wheel diameters ranging from 8-1/8 to 42-1/2 inches.
Explore More
- KEYSHAFT
- REGAL BELOIT
- SECURITY DOOR
- POWERFLITE
- Outdoor Trash Cans
- Ball Pein Hammers
- Blade Disposals
- Gas Tankless Water Heaters
- Electric Unit Heaters
- KILLARK VM3 Series CertiLite V Mogul Base HID Fixtures
- SECPRO Military, Police and Tactical Gloves
- HUMBOLDT H-4100 Series Stainless Frame and Mesh, Riddle Sieve, 18 Inch Dia.
- GORLITZ Cable Downheads
- DIXON Air Brake Unions
- AKRO-MILS 30210 Akrobins Plastic Storage Bins
- AKRO-MILS 13014 Stak-N-Store Bins
- MUELLER INDUSTRIES 792F Duplex Basket Strainers
- LAMP ESR10 Series Full Extension Drawer Slides