Reversible Exhaust and Supply Fans (86 Products)

DAYTON

height max. depth shaft dia. for cut-out dia. overall height blade dia. overall width overall depth Price
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,029.69
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,131.29
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,416.00
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€1,997.37
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,070.75
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,146.11
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,347.12
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,258.95
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,414.65
34"
21 1/2"
1"
30"
34"
30"
34"
21 1/2"
€2,253.65
DAYTON

height max. depth shaft dia. for cut-out dia. overall height blade material blade dia. overall width Price
16"
11"
1/2"
14"
16"
Aluminum
12"
16"
€633.67
20"
9 3/4"
1/2"
18"
20"
Aluminum
16"
20"
€644.34
20"
10 1/4"
1/2"
18"
20"
Aluminum
16"
20"
€651.30
22"
10 3/4"
1/2"
20"
22"
Aluminum
18"
22"
€665.61
24"
14 1/4"
1/2"
22"
24"
Aluminum
20"
24"
€708.89
28"
11 3/4"
1/2"
26"
28"
Aluminum
24"
28"
€847.81
16"
14 1/16"
1/2"
14"
16"
Aluminum
12"
16"
€981.12
20"
12 13/16"
1/2"
18"
20"
Aluminum
16"
20"
€971.54
20"
13 7/16"
1/2"
18"
20"
Aluminum
16"
20"
€1,101.98
22"
13 7/16"
1/2"
20"
22"
Aluminum
18"
22"
€1,213.91

Description

Reversible exhaust and supply fans discharge dirty air or supply fresh air in industries and commercial buildings. Dayton reversible exhaust and supply fans feature reversing switches that quickly convert from exhaust to supply mode and vice versa for handling diverse ventilating needs. Belt drive fans offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts, whereas direct drive fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. Selected fans come without assembled drive packages for customising the ventilator according to specific applications. Choose from a wide range of these fans having open drip-proof / totally enclosed / totally enclosed fan cooled / totally enclosed air-over / totally enclosed nonventilated motor enclosures on Raptor Supplies.