Go Standard Thread Gages, 11/16-24 Unef
(2 Products)
VERMONT GAGE
| pitch dia. | material | type | gauge type | finish | gauge design | thread class | thread length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | Steel | Member Only | - | - | - | - | - | €178.45 | ||
|
|
||||||||||
| 0.6592" (Go) | Steel | - | Go Minus | Chrome Plated | Adjustable | Class 2A | 9/16" | €276.78 | ||
Threaded Ring Gage, 11/16 Inch-24 Thread Size, Go, 2A Thread Class, UnefModel No. 361150510 SKU BH2QAE Cross Ref. 800KW3 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AMS
- KEYSHAFT
- TURBOTORCH
- NOTCH EQUIPMENT
- BLU-MOL
- Polisher Accessories
- Fuse Reducers
- Portable Cord
- Desk Movers
- Air/Liquid Separators
- LOC-LINE In-line Check Valve
- ANSELL 73-701 Touchntuff Sterile Disposable Neoprene Gloves
- TEMPCO Maxiband Heaters
- ANVIL AS150KO Series Channels With Knock Out
- ANVIL AS9402 Series Hinge Connectors, 2-Hole
- SPEEDAIRE Double Acting NFPA Air Cylinder, Rear Flange Mount, 3-1/4" Bore Diameter
- FERVI Taper Hole Drill Chucks
- BUSSMANN 170M Series Type E Square Body Fuse Links, 690/700V