Push-Pullers (29 Products)

WESTWARD

pulling capacity forcing screw length cap screw size included no. of pieces max. reach reach forcing screw size screw size Price
12 ton.
125 mm, 140 mm
1/2" Hex Head, 1/2" Hex Head, 5/16"-24 Male Thread x 3"L(X3), 14 Mm(9/16") Hex Head, 3/8"-24 Male Thread x 3"L(X3), 14 Mm(9/16") Hex Head, 5/16"-18 Male Thread x 3-1/2"L(X3), 3/8"-16 Male Thread X3"L(X3)
3
3"
Variable
5/8"-10
5/8"-10
€128.49
11 ton.
140 mm
14 mm(9/16") Hex Head, 14 mm(9/16") Hex Head, 3/8"-24 Male Thread x 3"L(X3), 3/8"-16 Male Thread X3"L(X3)
8
2"
2"
5/8"-10
€81.71
WESTWARD

pulling capacity forcing screw length forcing screw size max. spread min. spread max. reach reach capacity Price
10 ton.
12 1/4"
3/4"-16
7 3/4"
2 5/8"
8"
8 1/4"
10 ton.
€242.63
30 ton.
17 1/4"
1 1/2"-12
17"
7 1/4"
10"
10"
€852.83
17.5 ton.
13 1/2"
1"-14
12 3/8"
4 3/8"
11"
11 1/4"
€451.94
10 ton.
11 3/4", 12", 13"
3/4"-16, 5/8"-18
7 3/4"
1 3/4"
8 1/4"
8 1/4"
10 ton.
€528.44
WESTWARD

pulling capacity forcing screw length capacity max. spread min. spread forcing screw size screw size max. cap screw size Price
5 ton.
5 3/4"
5 ton.
4 1/2"
1 3/4"
5/8"-18
3/8"
€75.40
7 ton.
11 3/4"
7 ton.
7 3/4"
2 1/4"
3/4"-16 x 11 3/4"
€132.59
GEARWRENCH

capacity screw size included type jaw thickness Price
2 ton. to 5 ton.
4 1/2", 8 1/4"
Blow Mold Case
€600.44
5 ton.
8 1/4"
Blow Mold Case
Pullers
0.562"
€486.37
PROTO

pulling capacity capacity screw size jaw spread jaw style max. jaw spread jaw reach jaw thickness Price
6 ton.
6 ton.
9/16"-6-1/4
6"
Straight
6"
4"
0.5"
€367.77
10 ton.
10 ton.
3/4" x 10 1/4
10"
Reversible
10"
7 1/8"
0.35
€444.36
WESTWARD

size included Price
M11 x 1.25
(5) Sets Of Cap Screws
€34.33
RFQ
PROTO

MPN Price
J4239SB
€38.40
PROTO

MPN Price
J4240L
€49.73
GEARWRENCH

MPN Price
41710
€132.19
OTC TOOLS

MPN Price
6980
€336.59
OTC TOOLS

MPN Price
6667
€203.45
OTC TOOLS

MPN Price
4517
€527.18
OTC TOOLS

MPN Price
927
€357.42
OTC TOOLS

MPN Price
1180
€1,008.03
OTC TOOLS

MPN Price
7790
€417.78
OTC TOOLS

MPN Price
938
€695.21
OTC TOOLS

MPN Price
7393
€134.34
OTC TOOLS

MPN Price
7392
€155.57
OTC TOOLS

MPN Price
939
€1,368.85
OTC TOOLS

MPN Price
522
€201.83
GEARWRENCH

MPN Price
41560D
€125.28

Description

Push pullers are unique tools used to safely remove or fit bearings and sleeves using inner or outer edges. Raptor Supplies offers a range of push pullers from brands like Gearwrench, OTC, Westward and Proto. Push pullers from Westward are engineered to tightly hold targets for gear-pulling applications. Their ability to transition from 2-jaw and 3-jaw (and vice versa) combined with reversible jaws make them ideal for handling a variety of pulling jobs. OTC push pullers are used for handling large components such as rotors, brake drums, drive wheels, gears, flywheels and pulleys. These push pullers can easily be set up by one person and are used for heavy-duty pulling actions even in areas with restricted movement. They can be spread to 12-3/4 and 5 inches of reach with the capability of delivering 7 tons of force. Choose from a range of push pullers on Raptor Supplies.