Pipe Stands and Vises (390 Products)

RIDGID

Max. Pipe Size Max. Height Overall Height Material For Pipe Material Min. Height Min. Pipe Size Type Price
6"
48"
48"
Iron, Steel
Metal
36"
0.13"
Portable Chain And Yoke
€691.30
12"
48"
48"
Iron, Steel
Metal
36"
0.13"
Portable Chain And Yoke
€1,018.79
2 1/2"
37"
11 1/2"
Iron, Steel
Metal
36"
0.13"
Portable Chain And Yoke
€570.66
SUMNER

Overall Height Max. Leg Spread Leg Type Material For Pipe Material Max. Pipe Size Min. Height Max. Height Price
32" to 52"
30"
Rigid
Steel
Metal
24"
32"
52"
€152.69
39" to 72"
38"
Folding
Steel
-
-
-
-
€330.90
SUMNER

Overall Height Max. Pipe Size Min. Height Max. Height Max. Load Capacity Load Capacity Max. Leg Spread Leg Type Price
31"
36"
29"
32"
2500 lbs.
2000 lbs.
32"
Rigid
€211.38
31"
36"
31"
32"
2000 lbs.
2000 lbs.
32"
Rigid
RFQ
31"
-
-
-
-
2000 lbs.
32"
Rigid
€355.88
29" to 43"
36"
29"
32"
2500 lbs.
2000 lbs.
32"
Rigid
RFQ
29" to 43"
36"
29"
32"
1200 lbs.
2000 lbs.
32"
Rigid
RFQ
29" to 43"
36"
29"
32"
1200 lbs.
2000 lbs.
32"
Rigid
RFQ
29" to 43"
36"
29"
43"
2000 lbs.
2000 lbs.
32"
Rigid
RFQ
28" to 49"
24"
28"
49"
2500 lbs.
2500 lbs.
22 1/4"
Folding
€146.30
32" to 52"
24"
32"
52"
2500 lbs.
2500 lbs.
30"
Rigid
€201.99
RIDGID

Max. Pipe Size Min. Height Max. Height Overall Height For Pipe Material Min. Pipe Size Type Material Price
2"
9 1/2"
9 1/2"
4 1/2"
Metal
0.13"
Bench Yoke
Alloy Steel, Iron
€468.17
3"
12 1/2"
12 1/2"
12 1/2"
Metal
0.13"
Bench Yoke
-
€553.46
6"
17"
17"
19"
Metal
0.13"
Bench Yoke
-
€1,438.34
4"
12"
12"
5"
Metal
0.13"
Bench Yoke
Alloy Steel, Iron
€644.14
RIDGID

Overall Height Max. Pipe Size Min. Height Max. Height Min. Pipe Size Material For Pipe Material Type Price
3 1/2"
2 1/2"
3 1/2"
3 1/2"
0.13"
Cast Iron
Metal
Bench Chain
€286.87
4"
4"
4"
4"
0.13"
Cast Iron
Metal
Bench Chain
€366.64
4 1/2"
6"
4 1/2"
4 1/2"
1/4"
Cast Iron
Metal
Bench Chain
€656.09
5"
-
-
-
-
Cast Iron
-
-
€855.70
RIDGID

Max. Pipe Size Min. Height Max. Height Min. Pipe Size Max. Load Capacity Load Capacity Max. Leg Spread Material Price
36"
34"
34"
2"
2500 lbs.
2500 lbs.
30"
Tubular Steel
€427.12
12"
32"
55"
1/8"
1000 lbs.
1000 lbs.
23 1/2"
Tubular Steel
€258.15
WESTWARD

Max. Pipe Size Min. Height Max. Height Min. Pipe Size Overall Height Material For Pipe Material Type Price
2 1/2"
2 1/2"
3 1/2"
0.13"
3 1/2"
Cast Iron
Metal
Bench Chain
€122.27
4"
3"
4"
0.13"
-
Cast Iron
Metal
Bench Chain
€178.59
-
-
-
-
4 1/2"
Cast Iron
-
-
€374.16
8"
5"
5"
1/2"
5"
Cast Iron
Metal
Bench Chain
€383.59
WESTWARD

Max. Pipe Size Min. Height Max. Height Features Material For Pipe Material Min. Pipe Size Type Price
2"
0"
2"
Rear Pipe Support
Iron, Steel
Metal
0.13"
Bench Yoke
€113.09
4"
1/2"
4"
Bender, Pipe Rest
Iron, Steel
Metal
0.13"
Bench Yoke
€206.20
RIDGID

Max. Height Material For Pipe Material Max. Pipe Size Min. Height Min. Pipe Size Overall Height Max. Load Capacity Price
51"
Tubular Steel
Metal
12"
28"
1/8"
28" to 52"
2500 lbs.
€161.41
52"
Tubular Steel
Metal
12"
28"
1/8"
28" to 52"
2500 lbs.
€183.94
RIDGID

MPN Price
40130
€945.38
WESTWARD

MPN Price
22XP94
€430.49
WESTWARD

MPN Price
22XP98
€57.12
WESTWARD

MPN Price
22XP99
€160.77
WESTWARD

MPN Price
22XR01
€114.54
RIDGID

MPN Price
41020
€146.36
RIDGID

MPN Price
41050
€91.31
RIDGID

MPN Price
41015
€45.01
RIDGID

MPN Price
41065
€32.18
RIDGID

MPN Price
41040
€6.41
RIDGID

MPN Price
41035
€9.79
RIDGID

MPN Price
40550
€150.39
RIDGID

MPN Price
41140
€338.54
RIDGID

MPN Price
40540
€147.21
RIDGID

MPN Price
41080
€48.73
RIDGID

MPN Price
40405
€68.83
RIDGID

MPN Price
72092
€249.39
RIDGID

MPN Price
40315
€466.76
RIDGID

MPN Price
40320
€51.27
RIDGID

MPN Price
40400
€70.21
RIDGID

MPN Price
40545
€68.83
RIDGID

MPN Pkg. Qty. Price
40635
5
€23.26
RIDGID

MPN Pkg. Qty. Price
40940
5
€13.76
RIDGID

MPN Price
40955
€10.75
RIDGID

MPN Price
41005
€85.37
RIDGID

MPN Price
41085
€275.59
RIDGID

MPN Pkg. Qty. Price
41090
5
€16.25
RIDGID

MPN Price
41095
€44.00
RIDGID

MPN Price
41110
€16.61
RIDGID

MPN Price
41115
€8.25
RIDGID

MPN Price
41125
€136.31
RIDGID

MPN Price
41130
€339.37
RIDGID

MPN Price
41245
€8.15
RIDGID

MPN Price
41255
€87.61
RIDGID

MPN Pkg. Qty. Price
41270
5
€8.92
RIDGID

MPN Price
56682
€351.74
RIDGID

MPN Price
58077
€1,193.38
RIDGID

MPN Price
59432
€235.66
RIDGID

MPN Price
59437
€81.79
1 2 3

Description

Raptor Supplies offers a huge variety of Ridgid, Summer and Westward pipe stands and vises used to secure pipes in welding and assembly tasks. These pipe vises are available in bench chain, bench yoke, portable chain and portable yoke variants. For securing the pipe during cutting or welding applications, the portable yoke vises are an ideal choice as they distribute the pressure evenly and prevent pipe distortions. We also offer folding adjustable stands and adjustable roller stands for a secure pipe holding; capable of, rotating, positioning and supporting large pipes.