Cable and Wire Crimping Tools (729 Products)

JONARD

crimping capacity for connector type for cable type adjustable cuts adjustment type crimper style grip style Price
RG-11, RG-6
F Long Connectors
Rg59, Rg6
Manual
No
Manual
Compression Crimper
Standard Cushion
€63.58
Manual
No
Manual
€81.10
RG-11, RG-59, RG-6
BNC
Rg11, Rg59, Rg6
Manual
No
Manual
Compression Crimper
Standard Cushion
€87.25
JONARD

crimping capacity handle type replacement die part number included crimping die no. of crimping size product length for connector type for cable type Price
RG-59, RG-6
Steel
UCD-2045
Yes
4
9 1/2"
CATV F, RG59, RG6
Coax Cable
€96.74
0.134", 0.139", 0.151", 0.178", 0.19"
Steel
UCD-2685
No
5
9 1/4"
FC, LC, MT RJ, SC, SMA, ST
Fiber Optic
€95.52
Ergonomic
Ucd-2045, Ucd-2685
No
€78.22
IDEAL

max. compatible wire size min. compatible wire size capacity cuts insulated crimper style handle type grip style Price
10 AWG
24 AWG
22 AWG to 10 AWG
Yes
Yes
Pliers Style Crimper Tool
Deluxe Cushion
€75.80
10 AWG
24 AWG
22 AWG to 10 AWG
Yes
Yes
Pliers Style Crimper Tool
Dipped
Standard Cushion
€70.34
22 AWG
24 AWG
24 AWG to 22 AWG
Yes
No
Cushion Grip
€45.78
Yes
Cushion Grip
€48.22
22 AWG
26 AWG
Yes
No
Telemaster
Deluxe Cushion
€107.26
18 AWG
18 AWG
No
No
Ratchet Crimper
Cushion Grip
Deluxe Cushion
€129.41
10 AWG
24 AWG
Yes
Pliers Style Crimper Tool
Cushion Grip
Deluxe Cushion
€152.96
IDEAL

max. compatible wire size min. compatible wire size adjustable cuts handle type grip style included crimping die capacity Price
10 AWG
24 AWG
No
No
Dipped
Standard Cushion
No
22 AWG to 10 AWG
€379.66
18 AWG
18 AWG
Manual
No
Cushion Grip
Deluxe Cushion
Yes
€105.84
Manual
Yes
€137.79
IDEAL

adjustable max. crimping force max. compatible wire size min. compatible wire size crimper style cuts insulated included crimping die Price
No
Not Rated
Dieless Crimper
No
No
No
€824.63
Manual
550 lbs.
18 AWG
18 AWG
Dieless Crimper
No
No
No
€134.34
KNIPEX

max. compatible wire size min. compatible wire size min. crimping capacity capacity cuts adjustable insulated included crimping die Price
Yes
Manual
No
€65.80
1.1 mm
0.4 mm
Yes
Manual
No
No
€89.80
Yes
Manual
No
No
€114.66
Yes
Manual
No
No
€405.64
14 AWG
26 AWG
26 AWG
27 AWG to 13 AWG
No
Manual
No
No
€546.58
10 AWG
20 AWG
20 AWG
20 AWG to 10 AWG
No
Manual
No
No
€499.87
10 AWG
20 AWG
20 AWG
20 AWG to 10 AWG
No
Manual
No
No
€405.32
10 AWG
24 AWG
24 AWG
23 AWG to 10 AWG
No
Manual
No
No
€458.69
0.21875"
0.0625"
No
Manual
No
No
€522.58
8 AWG
22 Awg
22 Awg
20 AWG to 7 AWG
No
Manual
No
No
€394.11
KNIPEX

capacity crimping capacity max. compatible wire size min. compatible wire size handle type adjustable cuts adjustment type Price
28 AWG to 13 AWG
28 AWG to 14 AWG
14 AWG
28 AWG
Ergonomic
Manual
No
Manual
€2,473.26
25 AWG to 10 AWG
Ergonomic
Manual
No
Manual
€2,794.70
PALADIN

max. compatible wire size min. compatible wire size min. crimping capacity max. crimping capacity grip style handle type adjustable cuts Price
14 AWG
28 AWG
28 AWG
4 AWG
Deluxe Cushion
Ergonomic
Manual
Yes
€18.76
19 AWG
26 AWG
26 AWG
19 AWG
Standard Cushion
Ergonomic
Manual
Yes
€23.49
Ergonomic
Manual
Yes
€52.45
WESTWARD

max. compatible wire size min. compatible wire size min. crimping capacity capacity crimper style grip style handle material handle type Price
Snagless Crimper
Deluxe Cushion
€52.95
Snagless Crimper
Standard Cushion
TPR
€79.77
PVC
€92.07
14 AWG
26 AWG
26 AWG
26 AWG to 14 AWG
Pliers Style Cable Crimper
Deluxe Cushion
Polypropylene
€21.00
Crimper
Standard Cushion
€61.35
Crimper
Deluxe Cushion
€38.44
Crimper
Deluxe Cushion
Polypropylene
€34.36
Hexagon Crimper
Deluxe Cushion
Rubber
Rubber
€322.56
Hexagon Crimper
Deluxe Cushion
Rubber
Rubber
€83.81
8 AWG
22 Awg
22 Awg
Controlled Cycle Crimper
Standard Cushion
TPR
TPR
€53.06
WESTWARD

grip style max. compatible wire size min. compatible wire size capacity min. crimping capacity max. crimping capacity adjustable cuts Price
Deluxe Cushion
10 AWG
20 AWG
20 AWG to 10 AWG
20 AWG
10 Awg
Manual
No
€39.09
Standard Cushion
10 AWG
20 AWG
20 AWG to 10 AWG
20 AWG
10 Awg
Manual
No
€71.21
WESTWARD

crimper style for connector type for cable type grip style adjustable cuts insulated adjustment type Price
Ratchet Crimper
BNC, F Connectors, RCA
Rg59, Rg6
Deluxe Cushion
Manual
No
No
Manual
€97.70
Crimper
BNC, MINI THF, TNC
Rg59, Rg62
Deluxe Cushion
Manual
No
No
Manual
€32.29
Crimper
BNC, TNC
Rg58, Rg6
Deluxe Cushion
Manual
No
No
Manual
€32.29
WESTWARD

handle type grip style for connector type adjustable cuts adjustment type crimper style insulated Price
Polypropylene
Manual
No
Manual
€57.09
TPR
Standard Cushion
Phone Connectors
Manual
No
Manual
Ratchet Crimper
No
RFQ
Polypropylene
Deluxe Cushion
RJ 11, RH 12, RH 22, RH 45
Manual
No
Manual
Ratchet Crimper
No
€97.81
SK PROFESSIONAL TOOLS

max. compatible wire size min. compatible wire size min. crimping capacity cuts max. crimping capacity included wire cutter included wire stripper capacity Price
10 AWG
22 Awg
22 Awg
Yes
10 Awg
Yes
Yes
22 AWG to 10 AWG
€64.29
Yes
22 AWG to 10 AWG
RFQ
14 AWG
24 AWG
24 AWG
No
14 AWG
No
No
€63.86
KLEIN TOOLS

MPN Price
VDV211100
€62.98
VDV226005
€52.96
GREENLEE

type crimper style grip style cuts insulated for terminal type included wire cutter included cutter Price
Insulated Terminal
Insulated Terminal
Deluxe Cushion
Yes
Yes
Insulated
Yes
Cutter Not Included
€131.64
Terminal
Pliers Style Terminal Crimper
Deluxe Cushion
No
No
Insulated, Uninsulated
No
€59.90
Terminal
Pliers Style Terminal Crimper
Standard Cushion
No
No
Insulated, Uninsulated
No
Includes Cutter
€56.23
ECLIPSE

min. compatible wire size capacity insulated for terminal type replacement die part number max. compatible wire size min. crimping capacity handle type Price
22 Awg
22 AWG to 10 AWG
Yes
Insulated
300-058
10 AWG
22 Awg
Molded
€42.10
20 AWG
20 AWG to 10 AWG
No
Uninsulated
300-039
10 AWG
22 Awg
Molded
€68.22
No
Molded
€59.91
BURNDY

capacity max. compatible wire size min. compatible wire size grip type max. crimping capacity-copper lug min. crimping capacity-copper lug crimper style max. crimping force Price
14 AWG to 4/0 AWG
500 kcmil
14 AWG
Comfort Grip
2/0 AWG
10 AWG
Hand Operated Crimper
9000 lbs.
€778.39
8 AWG
4 AWG
Cushion Grip
1 AWG
8 AWG
Ratcheting Crimper
9000 lbs.
€1,177.75
8 AWG to 4/0 AWG
Cushion Grip
€567.06
8 AWG to 4/0 AWG
Cushion Grip
€519.19
CABLE PREP

crimper style grip style max. crimping force crimping capacity adjustable adjustment type cuts insulated Price
Compression Crimper
Standard Cushion
RG-11, RG-59, RG-6
Manual
Manual
No
€90.73
600 lbs.
Manual
Manual
No
€91.54
Compression Crimper
None
600 lbs.
RG-11, RG-59, RG-6
Manual
Manual
No
No
€95.15
Compression Crimper
None
600 lbs.
RG-11, RG-59, RG-6
Manual
Manual
No
No
€96.65
Multi Compression Tool
Standard Cushion
800 lbs.
RG-11, RG-59, RG-6
Manual
Manual
No
No
€181.21
Multi Compression Tool
Standard Cushion
800 lbs.
RG-11, RG-59, RG-6
Manual
Manual
No
No
€181.21
KLEIN TOOLS

max. compatible wire size min. compatible wire size capacity grip style insulated handle type adjustable cuts Price
10 AWG
22 Awg
22 AWG to 10 AWG
Deluxe Cushion
Yes
Cushion Grip
Manual
No
€607.98
10 AWG
22 Awg
22 AWG to 10 AWG
Deluxe Cushion
Yes
Cushion Grip
No
No
€311.06
22 AWG
28 AWG
28 AWG to 22 AWG
Deluxe Cushion
No
Plastic
No
Yes
€63.94
Standard Cushion
No
€67.16
10 AWG
22 Awg
Deluxe Cushion
No
€52.68
KLEIN TOOLS

crimping capacity handle type grip style adjustable for connector type for cable type crimper style cuts Price
RG-59, RG-6, 6Q
Yellow Contoured Grips
Standard Cushion
Manual
BNC, F Connectors, RCA
Rg59, Rg6, 6Q
Compression Crimper
No
€48.41
Minicoax, RG-11, RG-58, RG-59, RG-6, 6Q, RG-62, RG-7
Steel With PP Overmold
Deluxe Cushion
No
BNC, F Connectors, RCA
Mini-Coax, Rg11, Rg58, Rg59, Rg6, 6Q, Rg62, Rg7
Compression Crimper
No
€95.71
RG-59, RG-6, 6Q
Steel With PP Overmold
Standard Cushion
No
F Connector
Rg59, Rg6, 6Q
Compression Crimper
No
€33.26
JONARD

max. compatible wire size min. compatible wire size min. crimping capacity handle type adjustable cuts max. crimping capacity grip material Price
19 AWG
26 AWG
26 AWG
Dipped
No
Yes
19 AWG
Plastic
€23.38
Dipped
No
Yes
€25.11
STA-KON

capacity cuts for terminal type included wire stripper max. compatible wire size min. compatible wire size min. crimping capacity adjustable Price
22 AWG to 10 AWG
No
Uninsulated
No
10 AWG
22 Awg
22 Awg
Manual
€115.15
22 AWG to 10 AWG
No
Uninsulated
No
10 AWG
22 Awg
22 Awg
Manual
€138.94
22 AWG to 10 AWG
No
Insulated, Uninsulated
No
10 AWG
22 Awg
22 Awg
Manual
€110.27
22 AWG to 10 AWG
Yes
Insulated, Uninsulated
Yes
10 AWG
22 Awg
22 Awg
Manual
€157.93
26 AWG to 10 AWG
No
Manual
€1,847.20
BUCHANAN

MPN Price
C24
€135.76
WESTWARD

MPN Price
13H883
€70.95
3M

MPN Price
TH-450
€123.99
GREENLEE

MPN Price
K111
€530.08
PANDUIT

MPN Price
CT-1015
€931.70
KLEIN TOOLS

MPN Price
1005-INS
€112.76
GREENLEE

MPN Price
K2-1BGL
€287.33
IDEAL

MPN Price
33-793
€161.33
ECLIPSE

MPN Price
100-039
€18.79
ECLIPSE

MPN Price
CP-315
€45.86
ECLIPSE

MPN Price
300-063
€78.93
BURNDY

MPN Price
Y1MRTCKIT
€1,267.70
BURNDY

MPN Price
MY293
€1,613.07
POWER FIRST

MPN Price
24C969
€27.48
KLEIN TOOLS

MPN Price
2006
€404.41
WIHA TOOLS

MPN Price
32945
€58.99
QUICK CABLE

MPN Price
4245-360-001
€203.48
3M

MPN Price
80610589956
€930.38
OTC TOOLS

MPN Price
5912
€118.95
GREENLEE

MPN Price
8045
€140.25
APPROVED VENDOR

MPN Price
Y604016
€363.17
JONARD

MPN Price
UC-864
€52.25
3M

MPN Price
E9BM
€195.71
GREENLEE

MPN Price
1460
€74.45
GREENLEE

MPN Price
1561
€100.72
KLEIN TOOLS

MPN Price
1006
€60.09
1 2 ... 8 9

Description

Cable and wire crimping tools are used to conjoin two pieces of metal by deforming one or both of them to hold each other. Raptor Supplies offers a wide array of Greenlee, 3M, Cable Prep, Cooper Tools, Klein Tools, Westward and Eclipse cable and wire crimping tools. Crimping punctures the plastic connector and holds each of the wires, thereby allowing data to transmit through the connector. Greenlee cable and wire crimping tools come equipped with a two-speed ram which reduces the return speed to complete the crimp. These tools have rugged lightweight fibreglass handles and a push-button which permits the dies to be inserted and removed comfortably. The 4-inch wide opening on these tools facilitates easy placement on connectors and accepts Greenlee KC12 and KA12 dies, as well as other industry-standard U-style dies. Westward crimpers are designed to manually crimp non-insulated connectors. They feature a chrome-plated head with a revolving die, and a rubber-insulated handle which protects users against electrical shocks and are compatible for use with die sizes ranging between 7 and 4/0 AWG.