| max. jaw opening | max. opening | jaw face width | overall height | throat depth | no. of mounting points | included pipe jaw | overall width | Price |
|---|---|---|---|---|---|---|---|---|
10" | 10" | 9" | 9" | 4" | 2 | No | 8" |
RFQ
|
12" | 12" | 10 1/2" | 10 1/2" | 4" | 2 | No | 8" |
€281.52
|
| throat depth | max. jaw opening | max. opening | overall width | jaw face width | overall height | max. pipe dia. | mounting hole dia. | Price |
|---|---|---|---|---|---|---|---|---|
4 1/8" | 5 3/4" | 5 3/4" | 11" | 6" | 10 3/4" | 3 1/2" | 1/2" |
€807.08
|
3 3/4" | 5 1/4" | 5 1/4" | 10" | 5" | 9 3/8" | 2 1/2" | 1/2" |
€620.34
|
| max. jaw opening | max. opening | overall width | jaw face width | material | jaw pad material | no. of lock down bolts | mounting hole dia. | Price |
|---|---|---|---|---|---|---|---|---|
13" | 13" | 11 1/2" | 10" | Ductile Iron | Iron With Wood Inserts | 2 |
€614.92
| |
10" | 10" | 10 1/4" | 7" | Semi Steel Casting | Iron | 0 | 0.469" |
€454.33
|
| throat depth | max. jaw opening | max. opening | overall width | jaw face type | jaw material | jaw face width | material | Price |
|---|---|---|---|---|---|---|---|---|
2" | 2 1/4" | 2 1/4" | 5 3/8" | Serrated | Steel | 4" | Ductile Iron |
€246.28
|
2 5/8" | 2 1/2" | 2 1/2" | 6 3/4" | Smooth | Iron | 3" | Cast Iron |
€97.58
|
| throat depth | max. jaw opening | overall width | max. opening | jaw face type | jaw material | jaw face width | overall height | Price |
|---|---|---|---|---|---|---|---|---|
3 1/2" | 6" | 8" | 6" | Serrated | Steel | 5" | 8 1/4" |
€614.72
|
3 3/4" | 7" | 8" | 7" | Serrated | Steel | 6" | 8 3/4" |
€769.77
|
3 3/4" | 5 3/4" | 10 1/4" | Knurled | Iron | 5 1/2" | 8 1/2" |
€611.82
| |
4 1/2" | 8 1/2" | 10" | 8 1/2" | Serrated | Steel | 6 1/2" | 10" |
€638.88
|
4 3/4" | 8 1/4" | 9 1/2" | Knurled | Steel | 8" | 9 1/2" |
€1,032.28
| |
4" | 9" | 12" | 9" | Serrated | Steel | 8 1/2" | 10" |
€925.98
|
| max. jaw opening | height | throat depth | max. opening | no. of mounting points | overall width | jaw type | jaw face type | Price |
|---|---|---|---|---|---|---|---|---|
4" | 10 5/8" | 3 1/2" | 4" | 4 | 10" | Grooved | Serrated |
€810.39
|
6" | 7 3/4" | 3 1/2" | Grooved |
€354.42
|
| opening size | working height | jaw size | slot distance | material | Price |
|---|---|---|---|---|---|
100 mm | 50 mm | 100 mm x 20 mm | 85 mm | Cast Iron |
€45.05
|
130 mm | 60 mm | 125 mm x 22 mm | 95 mm | Cast Iron |
€58.08
|
150 mm | 75 mm | 150 mm x 22 mm | 105 mm | Cast Iron |
€74.23
|
| MPN | Price |
|---|---|
10D698 |
€50.45
|
| MPN | Price |
|---|---|
10D729 |
€366.74
|
| MPN | Price |
|---|---|
WL9-33176 |
€93.14
|
| MPN | Price |
|---|---|
WL9-63198 |
€245.46
|
| MPN | Price |
|---|---|
9629749 |
€301.62
|
| MPN | Price |
|---|---|
WL9-11128BH |
€501.36
|
| MPN | Price |
|---|---|
KADWSB-125 |
€223.44
|
| MPN | Price |
|---|---|
CASWSB-100 |
€161.21
|
| MPN | Price |
|---|---|
250 |
€91.01
|
| MPN | Price |
|---|---|
900-049 |
€22.84
|
| MPN | Price |
|---|---|
KADWSB-100 |
€176.77
|
| MPN | Price |
|---|---|
DRL-80 |
€99.41
|
| MPN | Price |
|---|---|
DRL-100 |
€111.57
|
| MPN | Price |
|---|---|
PRMPLSB-120 |
€265.87
|
| MPN | Price |
|---|---|
PRMPLSB-180 |
€445.49
|
| MPN | Price |
|---|---|
DRL-150 |
€189.50
|
| MPN | Price |
|---|---|
KANWSB-125 |
€197.99
|
| MPN | Price |
|---|---|
PRMPLSB-100 |
€234.76
|
| MPN | Price |
|---|---|
CP10550-6.5 |
€507.71
|
| MPN | Price |
|---|---|
309 |
€151.31
|
| MPN | Price |
|---|---|
11104 |
€128.54
|
| MPN | Price |
|---|---|
DRL-125 |
€145.66
|
| MPN | Price |
|---|---|
KADWSB-150 |
€287.09
|
| MPN | Price |
|---|---|
313 |
€152.73
|
| MPN | Price |
|---|---|
CASWSB-200 |
€398.81
|
| MPN | Price |
|---|---|
CASWSB-125 |
€188.09
|
| MPN | Price |
|---|---|
PRMPLSB-140 |
€395.99
|
| MPN | Price |
|---|---|
CASWSB-150 |
€281.43
|
| MPN | Price |
|---|---|
KADWSB-115 |
€203.64
|
| MPN | Price |
|---|---|
KANWSB-150 |
€437.25
|
| MPN | Price |
|---|---|
302 |
€121.33
|
| MPN | Price |
|---|---|
367 |
€152.73
|
| MPN | Price |
|---|---|
PRMPLSB-160 |
€405.89
|
| MPN | Price |
|---|---|
KADWSB-200 |
€400.23
|
| MPN | Price |
|---|---|
PD-372 |
€19.77
|
| MPN | Price |
|---|---|
PHV859A |
RFQ
|
| MPN | Price |
|---|---|
10D706 |
€292.59
|
| MPN | Price |
|---|---|
9629773 |
€274.20
|
| MPN | Price |
|---|---|
9629772 |
€305.77
|
| MPN | Price |
|---|---|
ANV125 |
€459.93
|
| MPN | Price |
|---|---|
KADPLSB100 |
€233.63
|
Description
Bench vises are designed to hold workpieces and parts in place during filing, hammering, drilling and sawing. These bench vises are made from drop-forged cast iron / steel having tensile strengths up to 75000 psi and feature hardened steel jaws with an extra-deep throat for increased work area. Selected models have a swiveling base with double lock-down bolts and a large anvil for allowing precise positioning of objects with increments as little as 1 degree. Raptor Supplies offers an array of bench vises from brands like Westward, Wilton, Ridgid and Palmgren. Wilton combination pipe and bench vises feature a round-channel design, with a vise nut anchored at the rear to provide straight-line pull and clamping forces up to 30000 psi. These vises feature a completely enclosed spindle and nut assembly which prevents the entry of debris, ensuring a long life for lubricants. We also offer rotating bench vises from Palmgren that can rotate the head and swivel the base up to 360 degrees, locking workpieces at an interval of 45 degrees. This allows the vise jaws to be configured as pipe- and V-jaws for gripping pipes or other round objects. They come equipped with a trapezoidal-lead thread screw to withstand excessive loads and bolt-lugs on the base for secure mounting.
Explore More
- DINNECTOR
- DELFIELD
- KEYSHAFT
- Step Drill Bit Sets
- Photoelectric Sensor Cables
- Air Ratchets
- Pallet Jacks
- Refractometers
- FABORY U36230 External Push-on Retaining Rings
- PASS AND SEYMOUR Radiant Series Two Single Pole Switches
- AIROTRONICS Encapsulated Timer Relay, 1NO
- SPEARS VALVES PVC Reducing Side Outlet Tees, Insert x Insert x Insert x Fipt
- BLICKLE SPO Series Nylon Wheels & Nylon Casters
- GLOBE SCIENTIFIC Labeling Tapes, 1/2 Inch x 60 Yard per Roll
- VIEGA PROPRESS Double Drop Elbow, Press x Press x FNPT
- FABENCO G Series Universal Hinge Mount Safety Gates
- ASHCROFT 1009 Stainless Steel Gauge, Brass Tube
- ACCURIDE 3600 Series Heavy Duty Full Extension Slides