Angle Clamps (30 Products)

BESSEY

miter capacity jaw height throat depth jaw length features material jaw material spindle material Price
3 1/2"
1 3/8"
7"
4"
Automatic Adjustment To Work Pieces Of Different Thicknesses, Service Spindle Assembly (Item# 3100953)
Cast Iron
Cast Iron
Copper
€328.49
4 3/4"
2 3/8"
9 1/2"
4 1/2"
Automatic Adjustment To Work Pieces Of Different Thicknesses, Service Spindle Assembly (Item# 3100954)
Cast Iron
Cast Iron
Copper
€442.91
WILTON TOOLS

miter capacity jaw height throat depth material jaw material spindle material jaw length clamping capacity Price
4 3/8"
2 3/8"
2 3/8"
Cast Iron
Cast Iron
Copper
4 1/8"
4 1/8"
€357.86
3.344"
1 3/8"
1 3/8"
Cast Iron
Cast Iron
Copper
4 1/8"
4 1/8"
€275.82
BESSEY

miter capacity jaw height throat depth clamp capacity handle material jaw material spindle material handle style Price
1 1/8"
1 1/8"
4"
4"
Composite
Die Cast
Galvanized
RFQ
2.438"
2 7/16"
8"
8"
Wood
Die Cast
Galvanized
Ergonomic
€205.26
CALBRITE

material jaw opening nominal conduit/pipe/threaded rod mounting style nut style for use with compatible conduit type grade Price
Stainless Steel
1/2"
1/2"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€50.35
316 Stainless Steel
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
€51.23
Stainless Steel
1"
1"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€57.18
Stainless Steel
1 1/4"
1 1/4"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€67.16
Stainless Steel
1 1/2"
1 1/2"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€71.51
Stainless Steel
2"
2"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€98.97
Stainless Steel
2 1/2"
2 1/2"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€141.61
Stainless Steel
3"
3"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€150.20
Stainless Steel
4"
4"
Clamp On
Locknut
Conduits
EMT, IMC, PVC, RMC
Grade 316
€211.20
WESTWARD

miter capacity jaw height throat depth jaw material material application jaw length spindle Price
4 1/8"
2 7/16"
4 7/8"
Ductile Iron
Ductile Iron
Metalworking
5 1/4"
Copper Plated
€240.64
1.844"
1 1/2"
2 3/4"
Aluminum
Aluminum
Metalworking
3 1/2"
Zinc Plated
€52.55
3 1/2"
3"
1 5/16"
Ductile Iron
Metalworking, Woodworking
€143.71
BESSEY

MPN Price
WS-1
€21.28
WILTON TOOLS

MPN Price
WL9-44324
€102.24
BESSEY

MPN Price
VAS-23+2K-CB
€94.86
AMETEK LAMB

MPN Price
0-5490
€0.86
AMETEK LAMB

MPN Price
155228
€8.87
AMETEK LAMB

MPN Price
155229
€11.59
AMETEK LAMB

MPN Price
155230
€12.38
AMETEK LAMB

MPN Price
155231
€4.22
AMETEK LAMB

MPN Price
500427
€8.03
AMETEK LAMB

MPN Price
5-4465
€59.16
AMETEK LAMB

MPN Price
529367
€156.82
AMETEK LAMB

MPN Price
550688
€579.46

Description

Raptor Supplies offers highly reliable angle clamps designed to hold, align and fix tools or workpieces at a specific angle. Made from high-strength aluminium, cast iron, die-cast zinc or ductile iron, these angle clamps are an ideal choice for light-duty metalworking applications, like right-angle joining, assembling, welding and grinding. These angle clamps feature self-centred jaws to quickly adjust to workpieces of different thicknesses, and oblong-shaped holes for easy mounting on workbenches. These clamps also come equipped with a copper- / zinc- / chrome-plated spindle to prevent spatter during welding operations. They are mostly capable of holding workpieces at 90 degrees, but selected models can also clamp objects at angles up to 180 degrees. We offer a wide range of Bessey, Westward and Wilton angle clamps in different jaw lengths and throat depths.