Automotive Loading Ramps (34 Products)

APPROVED VENDOR

material type ramp material overall width load capacity for vehicle type adjustability included Price
Steel
Truck Or Van
Steel
9"
0.5 ton.
Trucks, Vans
Not Adjustable
Bolts
€253.84
Steel
Truck Or Van
Steel
9"
0.5 ton.
Trucks, Vans
Not Adjustable
Bolts
€356.60
KERN AND SOHN

dimensions approx. net weight material Price
RFQ
RFQ
1000 mm x 840 mm x 85 mm
46 Kg
Steel
€228.98
1250 mm x 840 mm x 85 mm
60 Kg
Steel
€274.77
RFQ
AME INTERNATIONAL

type height material no. of pieces Price
Ramp
€156.60
Lincoln Log
6
Plastic
1
€496.80
€372.60
€410.40
AME INTERNATIONAL

material type Price
Plastic
€648.00
Plastic
€788.40
Plastic
Sasquatch
€918.00
TUFFTRAK SAFETY

height Price
42 mm
RFQ
42 mm
RFQ
42 mm
RFQ
TUFFTRAK SAFETY

height Price
30 mm
RFQ
45 mm
RFQ
75 mm
RFQ
90 mm
RFQ
RFQ
150 mm
RFQ
GORLITZ

height Price
20"
€571.05
€571.05
WESTWARD

overall width height material type ramp material overall height ramp type for vehicle type Price
13 1/2"
9 1/2"
Steel
Steel
Steel
9 1/2"
Straight
Trucks
€1,304.12
18 1/4"
9 1/2"
Steel
Steel
Steel
9 1/2"
Straight
Trucks
€3,168.93
GRAY MANUFACTURING

MPN Price
PTRW-20
€4,067.95
APPROVED VENDOR

MPN Price
1TFZ3
€851.02
GRAINGER

MPN Price
52JU43
€398.51
KERN AND SOHN

MPN Price
BFS-A09
RFQ
FERVI

MPN Price
R015
€133.83
HEAVY DUTY RAMPS

MPN Pkg. Qty. Price
Q1722A-rev1
2
€1,654.53
HEAVY DUTY RAMPS

MPN Pkg. Qty. Price
Q4009-Rev1
2
€1,087.75

Description

For easy transportation of heavy duty and large quantities of materials, Raptor Supplies offers a variety of ramps to attach outside sheds or warehouses. The plastic curb ramp features raised edges and a non-skid, open surface which can be adjusted for curbed heights of up to 20 cm. The aluminium walk ramps, apron ended, can carry up to 910 kg of load providing a first-rate grip. The straight arch aluminium ramp carried up to 545 kg of load per pair.

Working Mechanism

  • Position the ramp on the ground next to the trailer or other raised surface.
  • Ensure that the ramp is level and stable.
  • Position the vehicle at the bottom of the ramp by aligning the front or back wheels with the ramp.
  • Slowly drive or push the vehicle up the ramp.
  • Once the vehicle is fully on the trailer, engage the parking brake to keep it in place.
  • Use tie-down straps to secure the automobile.

Frequently Asked Questions

Q. What are the advantages of steel ramps?

A.

  • Steel ramps are strong and durable. They can withstand heavy loads, impacts and scratches.
  • These ramps are low-maintenance units and do not require regular treatment or painting.
  • Steel ramps are easy to install and can be cut & welded to fit into various applications.

Q. How to maintain these loading ramps?

A.

  • Inspect the ramp regularly for wear & tear. Repair the ramp (if necessary) to ensure its safety and effectiveness.
  • Clean the ramp regularly to remove dirt, debris and other contaminants.
  • Store the ramp in a dry, sheltered location to protect it from moisture and other environmental factors.

Q. What is the load capacity of these automotive loading ramps?

A. These ramps can withstand loads up to 40000 lb.

Q. How to clean these ramps?

A.

  • Remove debris or dirt from the ramp surface using a brush.
  • Using a damp cloth, gently wipe down the surface.
  • Clean small crevices or difficult-to-reach areas with the cloth.

Q. What are the advantages of these automotive loading ramps?

A.

  • Automotive loading ramps come in various sizes & styles, making them suitable for use with different types of vehicles. They are useful for loading and unloading cars, ATVs, motorcycles and other vehicles onto trailers.
  • These ramps provide an efficient way to load and unload vehicles. They reduce time and effort and are more suitable for placing automobiles on a raised platform than other methods like forklifts or manual lifting procedures.