Toggle Bolts (9 Products)

COOPER B-LINE

Thread Size Finish Head Type Price
3/16"-24
Zinc Plated
Mushroom
RFQ
3/16"-24
Zinc Plated
Mushroom
RFQ
1/4"-20
Zinc Plated
Mushroom
RFQ
1/4"-20
Zinc Plated
Mushroom
RFQ
3/8"-16
Zinc Plated
Mushroom
RFQ
3/8"-16
Zinc Plated
Mushroom
RFQ
MIDWEST

MPN Pack Qty Price
60266
10
RFQ
07620
50
RFQ
RED HEAD

Thread SizeFinishUsable Length Pkg. Qty. Price
#8-32
Plain
1/2"
50
€89.74

Description

Toggle bolts are designed for hanging objects on drywalls for construction, mining and oil & gas applications. Raptor Supplies offers these toggle bolts from brands like Cooper B-Line and Red Head. They can also be used for installing handrails on staircases.

Features

  • These toggle bolts are also known as butterfly anchors due to to their expanding wing nuts.
  • They are two-part assemblies comprising a spring wing toggle and a machine screw.
  • When toggle bolts are are inserted, the wings brace against the surface to distribute the stress uniformly.
  • These toggle bolts are designed for use in block, wallboard, plaster, plywood as well as and other hollow base materials.
  • These toggle bolts are available in 1/2, 1/4, 1/8, 3/16, 3/8 and 5/16 inch sizes.

Frequently Asked Questions

Q. How to install toggle bolts?

A.

  • Insert the bolt through the fixture and thread the toggle onto it.
  • Toggle wings are folded flush against the bolt and pushed through a hole until they pop open on the opposite side..
  • Pull back on the bolt and tighten.
  • In denser materials such as high-strength concrete, a drill bit can be used (1/16 inch larger than the listed size).

Q. What should the length of a toggle bolt be?

A.

  • Bolt lengths should be long enough, but not be so long that they affect the rear of the hollow wall system.
  • Normally, drywall systems have 3-1/2 inches of hollow space, so the longest toggle bolt that can be used there would be 3 inches in length.

Q. Can you reuse toggle bolts?

A.

  • Generally, toggle bolts can not be reused, as driving the screw into the toggle bolts stretches the plastic.
  • If you buy reusable anchors or take precautionary steps during installation, the anchors could be reused.